Beli fire alarm control panel di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TONATA Fire Alarm Control PanelDeskripsi:Fire Alarm Control Panel 1 Zone Aseanware TonataSetiap zona dapat menghubungkan hingga 20 detektor nirkabel atau 20 detector kabel, sehingga meningkatkan kapasitas setiap zona. Sistem alarm nirkabel, beroperasi melalui gelombang radio. Setiap alarm saling terhubung dengan seluruh sistem proteksi kebakaran.atribut:
- Color: Red
- Work Voltage (V): 220 AC
- HONEYWELL Morley Lite 8 Circuit Class B Fire Alarm Control PanelDeskripsi:Honeywell Morley Lite is a Compact, High Performance, Feature enriched Fire Alarm Control Panel designed to meet the Fire Detection Addressability. Honeywell Morley-Lite Fire Detection Control Panel series is ideally suited for Small to Medium Sized Buildings, Residential Complexes, Banks, Healthcare, Restaurants, Retail Stores etc. Morley Lite panels communicates via LiteSpeedTM protocol with Morley Lite detectors and devices. Morley Lite Panel is built with Combination of quick installation, enhanced feature set and advanced programming which allows installer to meet demands of the end user with flexibility in configuration. Equipped with configurable remote monitoring inputs, programmable relays, delay setting for alarm verification, software isolation of class B circuit and NAC outputs, mapping of NAC to specific class B circuits, password protections etc. End users get clear visible indications, easy to operate functions to activate the control buttons, customizable class B circuit text via text inserts to meet building naming conventions. Reliable and trouble free system built as per latest safety standards of industry which ensures system is safe and protected. Internal memory lock feature to restrict changes to fire panel configuration by any intruder without key lock.atribut:
- Dimensions (mm): 360x422x122.8 (Front Facia), 360x380x92.3 (Back Box)
- Construction: Powder coated Cold Rolled STEEL 1.2mm thick
- Cable Entry (mm): 15x20 (Knockout)
- Operating Temperature (°C): 0-49
- Relative Humidity (%): 5 to 95 Non-Condensing
- System Sensor Fire Alarm Control PanelDeskripsi:System Sensor 8 Zone Fire Alarm Control Panel
- TONATA Fire Alarm Control Panel Full Addressableatribut:
- Color: Silver Powder Coated
- Dimensions (cm): 45x45x17
- Loop Capable: 256 Add / Loop (Max. 8 Loops)
- Material: Steel Plate
- TONATA Annunciator Fire Alarm Control Panel Full Addressableatribut:
- Color: Silver Powder Coated
- Dimensions (cm): 36x30x12
- Display (inch): 7 Color LCD
- Material: Steel Plate
- Power Supply (V): DC24
- TONATA Annunciator Fire Alarm Control PanelDeskripsi:Annunciator Fire Alarm Control Panel 15 Zone Tonata / MCFA Conventional NotifierSaat terjadi kebakaran dibutuhkan notifikasi untuk mengetahui dimana letak dan posisi kebakaran yang sedang terjadi, karena jumlah detektor mungkin bisa berjumlah puluhan bahkan ratusan maka dibutuhkan Announciator Fire Alarm. Announciator dengan akurat memberi informasi lokasi kebakaran. Biasanya Annunciator diletakan pada pos satpam.atribut:
- Material: Steel Plate with Powder Coating
- SNDWAY Laser Distance Meter High Capacity Memory Recharge (Meteran Laser)Deskripsi:Versi H-D yang merupakan upgrade dari SW-T dari segi memori dan kualitas material body.Mampu menyimpan data sampai 99 sets sehingga tidak khawatir bila membutuhkan pengukuran yang kompleks.Body yang dimanufaktur menggunakan teknik single molding sehingga tahan banting dan waterproof. Menggunakan baterai rechargeable sehingga body meteran ini tidak perlu dibuka ulangatribut:
- Accuracy (mm): ±2
- Power Supply (mAh): Rechargeable 850
- HOOSEKI Hydrant Pillar Two Waysatribut:
- Dimensions (inch): 4x2.5x2.5
- Model : Machino & VDH
- Horing Lih Fire Alarm Master Control PanelDeskripsi:- QA12 up to 80 zones. - Each zone has a separate disable function.- Zone test mode to perform alarm and fault functional test. - Alarm verification up to 7 seconds for real fire confirmation and avoid false alarm from environment interference. - Fault indications for wire disconnection, unstable AC power, battery short circuit or disconnection and internal PCB unplug.atribut:
- Battery Capacity (V/Ah): 24/4
- # of Heat Detectors Connected: No limit (Except electronic type)
- # of Smoke Detectors Connected: 30/zone (Horing Lih manufactured)
- Material: 1.2mm steel plate
- Color: Pearl Gray
- End of Line Resistor (kΩ): 10 (One per zone)
- Power (V/Hz): AC 220, 50/60
- HOOSEKI Alarm BellDeskripsi:The fire alarm bell is an equipment controlled by the fire receiver terminal or the repeater and sounds a warning as a fire accident occured.atribut:
- Power Source (V): DC 24
- Alarm Current (mA): 30
- Movement: Motor
- Material: 3.0 Alloy Alu
- Dimensions (mm): Ø 150
- Sound Output (dB): 90/M and above
- Color: Red
- System Sensor Smoke Detector Analog Single CircuitDeskripsi:135°F (57°C) Fixed Temp/Rate-of-Rise, Single-Circuit Mechanical Heat Detector without lettering printatribut:
- Diameter (cm): 11.6
- Height (cm): 4.3
- Heat Sensor (°C): 57
- Operating Humidity Range (%): 5 to 95
- Single Gang: Yes
- Wiring: Single Circuit
- Wiring Gauge: 14-22 AWG
- HOOSEKI Manual Call PointDeskripsi:This Fire Manual Station can quickly transmit a signal to the firereceiver terminals or the repeaters while the button under atransparent protective cover has been pushed at the first findingof a fire accident. (This signal is beyond the accumulated timelimitation).There is a light over the button. The light will light up as a signal has been exactlyreceived by the receiver terminal. There is also a telephone jack for telephonecommunication with attendant at the fire receiver terminalatribut:
- Voltage Range (V): DC 24
- Alarm Current (mA): 30
- Contact Rating: 24V DC 100mA
- Sub-Function: Phone Jack; Confirmation LED; Reset Button
- Option: Base
- Material: Fire Proof Plastics
- Dimensions (mm): Ø 140
- Color: Red
- HOOSEKI Pendeteksi Asap Photoelectricatribut:
- Rated Voltage (V): DC 24
- Working Voltage (V): DC 12 to 30
- Standby Current (micro Amps): Max. 100
- Initial Stabilizing Time (s): 15
- Identification Light: Red Color (LED)
- Ambient Temperature (°C): -10 to +50
- Ambient Humidity (%): 0-95
- Material: Fire Proof Plastics
- Color: Creamy-White
- System Sensor Smoke Detector Analog 2-WireDeskripsi:A 2-wire conventional photoelectric smoke detector, that uses a state of the art optical sensing chamber, has a remote LED connecting feature. This detector is designed to provide an open area protection and to be used with compatible UL listed panels.atribut:
- Diameter (cm): 10.2
- Height (cm): 5.0 (including base)
- Operating Temperature Range (°C): 0-49
- Operating Humidity Range (%): 10 to 93
- Latching Alarm: Reset by mometary power interruption
- Alarm Current (mA): Min: 10, Max: 130
- Operating Voltage (V DC): 8.5-35
- Standby Current (µa): ≤90
- ABUS Smoke Alarm DetectorDeskripsi:ABUS Smoke Alarm Detector merupakan pendeteksi asap untuk menangkal bencana kebakaran, sangat cocok untuk melindungi keluarga anda dirumah.- Cocok diaplikasikan diruangan Kamar, living rooms, kamar anak, dan lorong rumah- Penggunaan Batre ukuran 3 V Lithium, dengan jangka waktu 1-2 tahun- Peringatan yang dapat diandalkan terhadap risiko penghirupan asap yang berpotensi fatal- Tombol uji besar untuk test alarm dan mode diam
- HONEYWELL Morley Lite Photo-Electric Smoke DetectorDeskripsi:Honeywell Morley Lite is a Compact, High Performance, Feature enriched Fire Alarm Control Panel designed to meet the Fire Detection Addressability. Honeywell Morley-Lite Fire Detection Control Panel series is ideally suited for Small to Medium Sized Buildings, Residential Complexes, Banks, Healthcare, Restaurants, Retail Stores etc. Morley Lite panels communicates via LiteSpeedTM protocol with Morley Lite detectors and devices. Morley Lite Panel is built with Combination of quick installation, enhanced feature set and advanced programming which allows installer to meet demands of the end user with flexibility in configuration. Equipped with configurable remote monitoring inputs, programmable relays, delay setting for alarm verification, software isolation of class B circuit and NAC outputs, mapping of NAC to specific class B circuits, password protections etc. End users get clear visible indications, easy to operate functions to activate the control buttons, customizable class B circuit text via text inserts to meet building naming conventions. Reliable and trouble free system built as per latest safety standards of industry which ensures system is safe and protected. Internal memory lock feature to restrict changes to fire panel configuration by any intruder without key lock.atribut:
- Dimensions (mm): 360x422x122.8 (Front Facia), 360x380x92.3 (Back Box)
- Construction: Powder coated Cold Rolled STEEL 1.2mm thick
- Cable Entry (mm): 15x20 (Knockout)
- Operating Temperature (°C): 0-49
- Relative Humidity (%): 5 to 95 Non-Condensing
Daftar Harga fire alarm control panel Terbaru March 2026
| TONATA Fire Alarm Control Panel | Rp3.199.900 |
| HONEYWELL Morley Lite 8 Circuit Class B Fire Alarm Control Panel | Rp15.999.900 |
| System Sensor Fire Alarm Control Panel | Rp9.999.900 |
| TONATA Fire Alarm Control Panel Full Addressable | Rp52.999.900 |
| HOOSEKI Master Control Panel Conventional | Rp6.599.900 |
| TONATA Annunciator Fire Alarm Control Panel Full Addressable | Rp39.999.900 |
| TONATA Annunciator Fire Alarm Control Panel | Rp3.699.900 |
| SNDWAY Laser Distance Meter High Capacity Memory Recharge (Meteran Laser) | Rp599.900 |
| HOOSEKI Hydrant Pillar Two Ways | Rp5.399.900 |
| Horing Lih Fire Alarm Master Control Panel | Rp14.999.900 |
Data diperbarui pada 03/03/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alat%20Pemadam%20Kebakaran%20%26%20Ember/TONATA%20Fire%20Alarm%20Control%20Panel/rlP111127993-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Alarm%20Keamanan/HONEYWELL%20Morley%20Lite%208%20Circuit%20Class%20B%20Fire%20Alarm%20Control%20Panel/o0P104049864-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Alarm%20Keamanan/System%20Sensor%20Fire%20Alarm%20Control%20Panel/buP104050426-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Alarm%20Keamanan/TONATA%20Fire%20Alarm%20Control%20Panel%20Full%20Addressable/0hP111128017-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alat%20Pemadam%20Kebakaran%20%26%20Ember/HOOSEKI%20Master%20Control%20Panel%20Conventional/gjP105386595-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alat%20Pemadam%20Kebakaran%20%26%20Ember/TONATA%20Annunciator%20Fire%20Alarm%20Control%20Panel%20Full%20Addressable/8vP111127319-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alat%20Pemadam%20Kebakaran%20%26%20Ember/TONATA%20Annunciator%20Fire%20Alarm%20Control%20Panel/86P111127294-1.jpg)
/fuP106779570-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alat%20Pemadam%20Kebakaran%20%26%20Ember/HOOSEKI%20Hydrant%20Pillar%20Two%20Ways/erP105386531-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alarm%20Kebakaran/Horing%20Lih%20Fire%20Alarm%20Master%20Control%20Panel/eiP108103522-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alarm%20Kebakaran/HOCHIKI%20Fire%20Alarm/80P103242288-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alat%20Pemadam%20Kebakaran%20%26%20Ember/HOOSEKI%20Alarm%20Bell/i8P105386656-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Alarm%20Keamanan/System%20Sensor%20Smoke%20Detector%20Analog%20Single%20Circuit/ccP104050444-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alat%20Pemadam%20Kebakaran%20%26%20Ember/HOOSEKI%20Manual%20Call%20Point/hzP105386647-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alarm%20Kebakaran/Zeki%20Alarm%20Kebakaran/17P108181043-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alat%20Pemadam%20Kebakaran%20%26%20Ember/HOOSEKI%20Pendeteksi%20Asap%20Photoelectric/hqP105386638-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Alarm%20Keamanan/System%20Sensor%20Smoke%20Detector%20Analog%202-Wire/c3P104050435-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Alarm%20Keamanan/ABUS%20Smoke%20Alarm%20Detector/17P106484043-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Alarm%20Keamanan/HONEYWELL%20Morley%20Lite%20Photo-Electric%20Smoke%20Detector/oiP104049882-1.jpg)