Tigers Polymer Tyflex Hose V-Type (Selang Udara Fleksibel)

Sebelum PPN:
Rp7.899.900 - Rp25.999.900
Spesifikasi
Continuous Use Temperature (°C)250 or less
FluidAir (excluding compressed air)
Length (m)5
StandardJIS A1322
Temperature Range (°C)-20~+250

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is highly flexible and easy to store, transport, and transport. Among V-shaped structures, it tends to have superior flexibility. The main materials used meet JIS A1322 flame-retardant class 1 standards.
Piping for a hot air generation and circulation system. Intake and exhaust ducts.
If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name.

Ulasan Produk

Tidak ada ulasan