Beli filtration dust collector di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Femi Mitresaw
    Mulai

    Rp18.999.900

    Femi Mitresaw
    Deskripsi:
    TECHNICAL FEATURES- Versatile, handy and powerful, essential for all dust collections.- Powerful and reliable induction motors.- Suitable for direct connection to wood processing machines.- Aluminum suction fan.- Supplied as assembly kit.STA
    atribut:
    • Air Suction Capacity: 950m3/h
    • Capacity: 57L
    • Power: 900W
    • Dimensions: 1600x720x400mm
    • Diameter: Ø 100mm
    • Press: 175mm H2O
  2. Takahashi Housei Dust Collector Duct (Saluran Pengumpul Debu)
    Mulai

    Rp7.099.900

    Takahashi Housei Dust Collector Duct (Saluran Pengumpul Debu)
    atribut:
    • Material: Base fabric:polyester tarpaulin, Surface machining:PVC sheet is laminated
    • Duct Diameter (mm): 155
    • Length (m): 2.5
    • Main Body Material Thickness (mm): 0.35
    • Compatible Ventilator Maximum Aperture Diameter (mm): 150
    • Hardened Steel Wire (mm): 3.0
    • Heat Resistant Temperature: -10degrees to 60degrees
  3. YODOGAWA Cartridge Filter Type Dust Collector
    Rating:
    100% of 100
    (1)
    Mulai

    Rp27.999.900

    YODOGAWA Cartridge Filter Type Dust Collector
    Deskripsi:
    - Flexible hose 1.5m- Hose band x 2 pieces(only DET100A, 200A)
    atribut:
    • Output (kW): 0.2
    • Dust Collection Capacity (L): 1.2
    • Noise Level (50/60Hz) (dB(A)): 62/65
    • Air Volume at 50/60Hz (m³/minute): 3.3/4.0
    • Inlet Dia. (mm): 70
    • Main Body DimensionW x D x H (mm): 350x326x382
    • Specifications: 50/60Hz dual purpose
  4. AS ONE Dust Collector For Dust Collector (Sweeper Hatch)
    Mulai

    Rp37.999.900

    AS ONE Dust Collector For Dust Collector (Sweeper Hatch)
    atribut:
    • AS ONE Part Number: 1-6256-01
    • Dimensions (mm): 220×290×428
    • Specification: body
  5. BOSCH Dry Vacuum Cleaner Cordless (Penyedot Debu)
    Mulai

    Rp2.299.900

    BOSCH Dry Vacuum Cleaner Cordless (Penyedot Debu)
    Deskripsi:
    Penyedot debu tanpa kabel paling kuat dan ringkasPenyedot debu tanpa kabel untuk pembersihan menengah dan untuk pembersihan yang aktifBertenaga dan ringkas cocok ke dalam L-BOXX
    atribut:
    • Battery Voltage (V): 18
  6. RYOBI Mulching Blower Vacuum
    Mulai

    Rp449.900

    RYOBI Mulching Blower Vacuum
    atribut:
    • Input: 1400W
    • Overall Dimensions: 905x174x400mm
    • Vacuum Air Speed: 235km/h
    • Blow Air Volume: 9.5m3/min
    • Mulching Ratio: 10:1
  7. Wipro Blower & Vacuum (Mesin Blower Angin Elektrik)
    Mulai

    Rp979.900

    Wipro Blower & Vacuum (Mesin Blower Angin Elektrik)
    atribut:
    • Frequency (Hz): 50
    • Input Power (W): 650
    • Rated Voltage (V): 220
    • No Load Speed (rpm): 16000
  8. KARCHER Professional Wet & Dry Cleaners (Penyedot Debu)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp3.099.900

    KARCHER Professional Wet & Dry Cleaners (Penyedot Debu)
    Deskripsi:
    KARCHER Wet & Dry Cleaners NT Indispensable: wet and dry vacuum cleaners effortlessly pick up all kinds of dirt. Whether dry, wet or liquid: Kärcher machines pick up everything. This means that you can use the vacuum cleaner purely as a wet vacuum cleaner or just as a dry vacuum cleaner.
Daftar Harga filtration dust collector Terbaru October 2026
SHOWA MISTRESSA Dust CollectorRp259.999.900
KRISBOW Mesin Penghisap DebuRp6.799.900
Femi MitresawRp18.999.900
Wipro Vacuum Cleaner Wet and Dry Stainless Steel (Penyedot Debu)Rp1.399.900
Takahashi Housei Dust Collector Duct (Saluran Pengumpul Debu)Rp7.099.900
YODOGAWA Cartridge Filter Type Dust CollectorRp27.999.900
AS ONE Dust Collector For Dust Collector (Sweeper Hatch)Rp37.999.900
Kenmaster Mesin Blower AluminiumRp589.900
BOSCH Dry Vacuum Cleaner Cordless (Penyedot Debu)Rp2.299.900
RYOBI Mulching Blower VacuumRp449.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)