Beli filter udara avanza di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. AIR HANDLER Air Filter Pads
    Mulai

    Rp1.099.900

    AIR HANDLER Air Filter Pads
    Deskripsi:
    General use air filter pads capture airborne contaminants to protect HVAC systems from damage. They are commonly used in commercial buildings, schools, universities, and manufacturing sites.
    atribut:
    • UNSPSC: 40161524
    • Actual Height (inch): 20
    • Actual Thickness (inch): 7/8
    • Air Filter Item: Air Filter Pad
    • Common Applications: Paint Collection
    • Filter Efficiency - Air Filters (%): 98
    • Filters Out: Carpet Fibers; Cockroach Debris; Dust Mites; MERV 1-4 Pollen; Sanding Dust; Spray Paint Dust; Textile Fibers
    • Initial Resistance @ 300 fpm (in wc): 0.14
    • Max. Velocity (fpm): 300
    • Maximum Temperature (°F): 150
    • Media Color: Yellow
    • Media Material: Paper
    • Nominal Height (inch): 20
    • Nominal Thickness (inch): 1
    • Performance Rating: Less Than 5 MERV
    • Recommended Final Resistance (in wc): 0.5
    • Removes Particles Down To (microns): Greater than 10.0
    • Standards: EPA; NFPA #33; OSHA #1910.107
    • Style - Air Filters: Pad
    • Surface Tackifier: No
  2. Wako Filter Technology Air Filter
    Mulai

    Rp189.900

    Wako Filter Technology Air Filter
    Deskripsi:
    Original brand "G-PARTS FILTER" boasting the same quality as genuine products for the aftermarket
  3. monotaro General Purpose Type Air Filter For Motorcycles
    Mulai

    Rp60.900

    monotaro General Purpose Type Air Filter For Motorcycles
    Deskripsi:
    It is a general purpose type air filter with excellent dustproofing capability and absorption efficiency. It is perfect for repairing motorcycles.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Dimensions (mm): 250 x 400
  4. GERMGUARDIAN HEPA Filter UV-C Odor Reduction
    Mulai

    Rp6.299.900

  5. SECTCURE Lembaran Filter Udara Hepa
    Mulai

    Rp37.900

    SECTCURE Lembaran Filter Udara Hepa
    atribut:
    • Size (cm): 70x30
    • Material: Highest Technology Cotton Air Filter
    • Color: White
  6. AIR HANDLER Odor Removal Air Filter Pads & Rolls
    Mulai

    Rp619.900

    AIR HANDLER Odor Removal Air Filter Pads & Rolls
    Deskripsi:
    Odor removal air filter rolls consist of a long length of non-pleated filter media that can be cut to a smaller size. They install in a frame to create an air filter for removing odors and contaminants from the air stream.
    atribut:
    • Actual Thickness (inch): 1/4
    • Filters Out: Carpet Fibers; Cockroach Debris; Dust Mites; MERV 1-4 Pollen; Sanding Dust; Spray Paint Dust; Textile Fibers
    • Media Color: Black
    • Media Material: Carbon
    • Nominal Thickness (inch): 1/4
    • Performance Rating: MERV 4
    • Standards: UL 900
  7. Mikropor Pre-Filter/Coarse Filter MFM-ROLLS-PF Series
    Mulai

    Rp2.399.900

    Mikropor Pre-Filter/Coarse Filter MFM-ROLLS-PF Series
    atribut:
    • Length (mm): 20000
    • Width (mm): 2000
    • Depth (mm): 20
    • Air Flow (m³/hour): 3400
    • Media Area (m²): 40
    • Pressure Drop (Pa): 25
  8. monotaro PPS Cartridge Filter (Filter Cartridge)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp43.900

    monotaro PPS Cartridge Filter (Filter Cartridge)
    Deskripsi:
    Produk ini juga sering disebut dengan Filter Cartridge
    atribut:
    • Critical Pressure Drop (MPa): (Pressure difference between inlet and outlet until replacement) Δ P = 0.1 or more
    • Compatible Housings Size (inch): 10
    • Overall Length (mm): 250
    • Inner Diameter (Ø mm): 27
    • Filter Material: PP
    • Maximum Temperature (°C): 52
    • Outer Diameter d (mm): 63
    • Recommended Flow Rate (L/minute): 2 or less
    • Standard Flow Rate (L/minute): less than 4
  9. AIR HANDLER Air Filter Pad Holding Frames
    Mulai

    Rp459.900

    AIR HANDLER Air Filter Pad Holding Frames
    Deskripsi:
    Air filter pad holding frames provide support for air filter pads and help keep them in place in HVAC systems. Instead of purchasing a disposable filter and then throwing the entire air filter away when it's spent, users can just change the filter media in these air filter frames to maintain the air filter's performance.
    atribut:
    • UNSPSC: 40161525
    • Air Filter Item: Filter Pad Holding Frame
    • For use with: Filter Pad
    • Frame or Header Material: Galvanized Steel
  10. Welch Air Compressor Air Filter Replacement Element
    Mulai

    Rp6.399.900

    Welch Air Compressor Air Filter Replacement Element
    Deskripsi:
    Air filters should match the element material, micron filter rating, and size recommended by the air compressor's manufacturer.
    atribut:
    • UNSPSC: 40161501
    • Compatible Grainger Part Number: 3Z6553Z6565Z0256D7316D7516D752
    • Filter Rating (micron): 0.3
    • Manufacturer Part Number: 1417G
    • Material: Polyester
    • Maximum Flow Rate (CFM): 6
    • Outside Diameter (inch): 4
    • Overall Height (inch): 4
  11. Union Filter Air Filter Automotive Element (Filter Udara Mobil)
    Mulai

    Rp47.900

    Union Filter Air Filter Automotive Element (Filter Udara Mobil)
    atribut:
    • Filter Type: Air Filter
    • Type Detail: Element
  12. Polytron Professional Active Speaker
    Mulai

    Rp1.999.900

    Polytron Professional Active Speaker
    Deskripsi:
    Polytron Professional Speaker hadir dengan suara berkelas, hasilkan suara mid-treble lebih jernih dan bass lebih mantap, serta dilengkapi built-in battery, handle, dan roda.Dual Power (AC & Battery)Battery Life up to 7 HoursHandle & Wheels2-Way Speaker SystemWoofer 12 inchLED DisplayBass, Middle, Treble ControlBluetooth ConnectionSupported with Polytron Audio Connect AppUSB, SD Card/MMC, Aux, Line Input2 Wireless Mic Included1 Mic Input with Echo ControlMic PriorityRemote Control
  13. auBern Speaker Audio Portabel Seri BE
    Mulai

    Rp4.399.900

    auBern Speaker Audio Portabel Seri BE
    atribut:
    • Impedance (ohm): 4
  14. NIPPON MUKI Air Filter Dusclean Filter
    Mulai

    Rp669.900

    NIPPON MUKI Air Filter Dusclean Filter
    Deskripsi:
    -A prefilter excellent in handling made of strong non-woven fabric filter medium.-A filter of 76 to 82% in JISB9908 form 3 (mass method). -Building, general air conditioning, clean room, etc.
    atribut:
    • Pressure Loss (Final): 196Pa
    • Constant Use Temperature: 60°C or less
    • Working Humidity: 95% RH or less
Daftar Harga filter udara avanza Terbaru March 2026
Daytona Replacement Air FilterRp909.900
AIR HANDLER Air Filter PadsRp1.099.900
Wako Filter Technology Air FilterRp189.900
monotaro General Purpose Type Air Filter For MotorcyclesRp60.900
GERMGUARDIAN HEPA Filter UV-C Odor ReductionRp6.299.900
SECTCURE Lembaran Filter Udara HepaRp37.900
AIR HANDLER Odor Removal Air Filter Pads & RollsRp619.900
Mikropor Pre-Filter/Coarse Filter MFM-ROLLS-PF SeriesRp2.399.900
monotaro PPS Cartridge Filter (Filter Cartridge)Rp43.900
AIR HANDLER Air Filter Pad Holding FramesRp459.900

Data diperbarui pada 12/03/2026 (Harga belum termasuk PPN)