Beli filter smc for medical di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Vessel Screwdriver Megadora Standard (Obeng)Deskripsi:No.900:Philips JAWSFIT tip that grips the screw and doesn't cause CAM-OUTA knurled shank keeps hands from slipping in fast turningFully hardened chrome vanadium steelNo.910:Precision type with 4mm or smaller diameter shankHigh precision black point tipNo.920:25mm long shank, ideal for working in cramped placesNo.930:Philips JAWSFIT tip that grip the screw and doesn't cause CAM-OUTTan-thru shank with large end capFully hardened chrome vanadium steelatribut:
- Shank type: Standard/General Type
- Width Handle: 34mm
- Width Shank: 6.4mm
- SENSI Masker Duckbillatribut:
- Color: White
- Outer Layer: 20 G/M2 PP Spunbond
- Filter Layer: 20 G/M2 Meltblown, 95% BFE
- Inner Layer: ES Thermobonded Soft
- Eearloop: 3mm latex-free round elastic earloop
- Tie-on: Width: 12 mm, Length: 49 cm
- Marketing Authorization Number of KEMENKES RI: AKD 21603318015
- Nose Piece: Plastic and wire
- 3M Filter HolderDeskripsi:3M 1700 Filter Holder is a containment filter used with 3M Taishan respirators to secure particulate filters and protect the user.- Used to hold 3M Filters 1744 and 1744C.- For use with 3M 1200, 3200 and 3100 Single-Cartridge Facepiece Reusable Respirator.- Can be filled with 3M Particulate Filters 1744 and 1744C.- Used for P2 level particulate protection (1744).atribut:
- Compatible With: 3M Respirator 3M Taishan 3M 1200 Half Face Piece Reusable Mask Respirator
- Protection Type: P2 level particulates & odor disorders (1744C)
- Standard: NIOSH
- Recommended Industry: Construction, General Manufacturing, Heavy Industrial, Manufacturing, Marine, Oil & Gas, Pharmaceutical, Transportation
- UVEX Safety Glasses i-vo (Kacamata Safety)Deskripsi:As a welding safety model, the uvex i-vo does not compromise when it comes to wearer comfort and appearance: it is uncompromisingly safe, uncompromisingly comfortable and uncompromising in terms of design. This is ensured by our duo component technology. The goggle is moulded from two material components, making it hard and stable where it needs to be and soft in the sensitive areas around the nose, forehead and ears. The length and inclination of the side arms can also be adjusted, with multiple levels available, ensuring optimum and lasting wearer comfort.
- SENSI Masker Medis Earloop 3 Ply Sekali PakaiDeskripsi:Masker medis sekali pakai dengan pengait telinga bebas latek. lebih nyaman digunakan untuk kegiatan setiap hariDengan desain tiga lapis melindungi 95% debu,virus, dan partikel di udara lainnya.atribut:
- Type: 3Ply Earloop
- Material (nosepiece): 3mm latex-free round elastic earloop, plastic, and wire
- Material (outer layer): 20g/m² PP green spunbond
- Material (filter layer): 20g/m² meltblown, 95% BFE
- Material (inner layer): ES Thermobonded soft
- Marketing Authorization Number of KEMENKES RI: AKD 11603010092
- 3M Single Cartridge Half Facepiece Respirator (Masker)Deskripsi:The new 3M 3000 Series Respirators are the perfect fit for a tight budget, securing high levels of working protection and comfort at a hard-working price. Compact and light, it moulds itself softly and securely to the contours of your face without blockinatribut:
- Facepeice Size: Medium / Large
- Facepeice Type: Half Face Mask
- Facepiece Applications: Automotive Manufacturing & Maintenance, Light Duty Cleaning & Maintenance Work
- Product Code: 3200
- 3M Particulate Filter 1744 (Saringan Udara)atribut:
- Compatible With: 3M Reusable Halfface Mask Respirator model 3200 atau 1200
- Cartridge or Filter Type: Particulate
- Product Type: Particulate Filter
- Recommended Industry: Construction, General Manufacturing, Heavy Industrial, Marine, Oil & Gas, Pharmaceutical, Transportation
- 3M Half Facepiece Reusable Respirator 6000 Series (Masker Respirator)Deskripsi:The 3M 6000 Series reusable half masks are economical, lowmaintenance, simple to handle and lightweight. Available in three sizes, all masks have the 3M Bayonet Connection System allowingconnection to a broad range of twin filters to protect against gases, vapours and particulates depending on your individual needs. 6000 series half masks by 3M can also be used with 3M SuppliedAir Systems for your increased convenience and flexibility.atribut:
- Primary Material: Thermoplastic Elastomer (TPE)
- Connection Type: Bayonet
- Facepiece Type: Half Facepiece Reusable
- Harness Type: 4 points
- Range: Good
- Product Series: Half Facepiece 6000 Series
- Replaceable Cartridge Included: No
- SMC FRL Combination Rc1/4 (Filter Udara)atribut:
- Body Size: Body Size
- Relieving Type: Relieving Type
- Drain Cock: With Drain Cock
- Flow Direction: Left to Right
- SENSI Masker Earloop Bebas LatexDeskripsi:SENSI Masker tipe pengait telinga dengan 3 lapisan yang berfungsi menyaring udara kotor dan menahan percikan cairan, mengurangi risiko penyebaran virus, kuman dan bakteri serta debu atau partikel mikro lainnya. Lapisan yang lembut, mudah bernapas, terbuat dari bahan bebas lateks dan fiberglass, penyepit tulang hidung lebih aman karena tidak memakai kawat logam.atribut:
- Number of Ply: 4
- Type: Earloop
- 3M RespiratorDeskripsi:Respirator seri 3M 9004 digunakan untuk pencegahan pada kegiatan pembersihan sehari-hari seperti : pengecatan, pengolahan kayu, pengamplasan, perawatan material, penggilingan dan operasi berdebu lainnya.atribut:
- Classification: RL2
- Color: Gray
- Particle Collection Efficiency (%): 95
- Shape: Half-sided
- Specified protection factor: 10
- Type: Replaceable
- SENSI Sarung Tangan Latex Medis Pre Powdered Smooth Touch LG-700atribut:
- Overall Length (mm): 240
- Palm Thickness (mm): 0.08
- Color: White
- monotaro Air Filter (Filter Udara)atribut:
- Suitable fluid: Compressed air
- Type Of Thread: PT
- Minimum Working Pressure (MPa): 0.2 (entrance side)
- Filter drain storage volume (mL): 80
- Assured Pressure Resistance (MPa): 1.2
- Auto drain Specification: Auto drain NO
- Bowl material: Polycarbonate
- Drain Cock: Auto
- Drain Port Size (Rc): 1/8
- Filter drain Outlet: With drain valve
- Filtration (µm): 5
- Included Accessories: Bracket
- Material (Main Unit): Aluminium Alloy
- Material (ball guard): Zinc alloy
- Operating Temperature Range (°C): 5~60
- Set Pressure Unit: MPa
- Type of Sign: With bracket
- Vessel Screwdriver Super Cushion (Obeng)Deskripsi:No.700:"Super Cushion" grip fits your hand perfectlyHigh toughness shank made of fully hardened chrome vanadium steelBlack Chrome platingNo.730:"Super Cushion" grip fits your hand perfectlyTang-thru type features a star-shaped end cap for haatribut:
- Shank type: Standard/General Type
Daftar Harga filter smc for medical Terbaru February 2026
| SMC Filter Regulator | Rp809.900 |
| SMC Air Filter | Rp35.900 |
| Vessel Screwdriver Megadora Standard (Obeng) | Rp88.900 |
| SENSI Masker Duckbill | Rp179.900 |
| 3M Filter Holder | Rp32.900 |
| UVEX Safety Glasses i-vo (Kacamata Safety) | Rp269.900 |
| SENSI Masker Medis Earloop 3 Ply Sekali Pakai | Rp58.900 |
| 3M Single Cartridge Half Facepiece Respirator (Masker) | Rp149.900 |
| 3M Particulate Filter 1744 (Saringan Udara) | Rp91.900 |
| 3M Half Facepiece Reusable Respirator 6000 Series (Masker Respirator) | Rp229.900 |
Data diperbarui pada 02/02/2026 (Harga belum termasuk PPN)





















































































































































/cqP102039458-3.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/SENSI%20Masker%20Duckbill/P101558929-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Lensa%20Tunggal/UVEX%20Safety%20Glasses%20i-vo%20(Kacamata%20Safety)/2kP101508092-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Operasi/SENSI%20Masker%20Medis%20Earloop%203%20Ply%20Sekali%20Pakai/hqP101571638-25.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Masker%20Gas%20-%20Unit/3M%20Single%20Cartridge%20Half%20Facepiece%20Respirator%20(Masker)/P101002370-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Filter%20Masker%20Gas/3M%20Particulate%20Filter%201744%20(Saringan%20Udara)/P102069691-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Masker%20Gas%20-%20Unit/3M%20Half%20Facepiece%20Reusable%20Respirator%206000%20Series%20(Masker%20Respirator)/P102069950-2.jpg)

/l5P102081761-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/SENSI%20Masker%20Earloop%20Bebas%20Latex/j6P103674690-5.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Masker%20Gas%20-%20Unit/KRISBOW%20Masker%20Respirator%20Setengah%20Wajah/cgP101516448-3.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20N95/3M%20Respirator/P102070376-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Karet/SENSI%20Sarung%20Tangan%20Latex%20Medis%20Pre%20Powdered%20Smooth%20Touch%20LG-700/h9P101571621-7.jpg)
/5eP101581194-26.jpg)
/P102039373-1.jpg)