Beli filter safety gas di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. 3M Particulate Filter 1744 (Saringan Udara)
    Mulai

    Rp249.900

    3M Particulate Filter 1744 (Saringan Udara)
    atribut:
    • Compatible With: 3M Reusable Halfface Mask Respirator model 3200 atau 1200
    • Cartridge or Filter Type: Particulate
    • Product Type: Particulate Filter
    • Recommended Industry: Construction, General Manufacturing, Heavy Industrial, Marine, Oil & Gas, Pharmaceutical, Transportation
  2. monotaro Air Filter (Filter Udara)
    Rating:
    80% of 100
    (2)
    Mulai

    Rp609.900

    monotaro Air Filter (Filter Udara)
    atribut:
    • Suitable fluid: Compressed air
    • Type Of Thread: PT
    • Minimum Working Pressure (MPa): 0.2 (entrance side)
    • Filter drain storage volume (mL): 80
    • Assured Pressure Resistance (MPa): 1.2
    • Auto drain Specification: Auto drain NO
    • Bowl material: Polycarbonate
    • Drain Cock: Auto
    • Drain Port Size (Rc): 1/8
    • Filter drain Outlet: With drain valve
    • Filtration (µm): 5
    • Included Accessories: Bracket
    • Material (Main Unit): Aluminium Alloy
    • Material (ball guard): Zinc alloy
    • Operating Temperature Range (°C): 5~60
    • Set Pressure Unit: MPa
    • Type of Sign: With bracket
  3. SAKURA Air Filter Automotive for Komatsu (Saringan Udara Kendaraan)
    Mulai

    Rp41.900

    SAKURA Air Filter Automotive for Komatsu (Saringan Udara Kendaraan)
    Deskripsi:
    Compatible for John Deere, Mitsubishi
    atribut:
    • Filter Type: Air Filter
    • Model : Element
  4. KRISBOW Cartridge Filter Masker
    Rating:
    100% of 100
    (3)
    Mulai

    Rp17.900

    KRISBOW Cartridge Filter Masker
    atribut:
    • Color: Yellow
    • Material: Carton Filter
    • Size of Cartridge (mm): 70x30
    • Type: Cartridge
  5. 3M Filter Holder
    Mulai

    Rp51.900

    3M Filter Holder
    Deskripsi:
    3M 1700 Filter Holder is a containment filter used with 3M Taishan respirators to secure particulate filters and protect the user.- Used to hold 3M Filters 1744 and 1744C.- For use with 3M 1200, 3200 and 3100 Single-Cartridge Facepiece Reusable Respirator.- Can be filled with 3M Particulate Filters 1744 and 1744C.- Used for P2 level particulate protection (1744).
    atribut:
    • Compatible With: 3M Respirator 3M Taishan 3M 1200 Half Face Piece Reusable Mask Respirator
    • Protection Type: P2 level particulates & odor disorders (1744C)
    • Standard: NIOSH
    • Recommended Industry: Construction, General Manufacturing, Heavy Industrial, Manufacturing, Marine, Oil & Gas, Pharmaceutical, Transportation
  6. Taisei Kogyo Line Filter Model UL (Saringan Udara)
    Mulai

    Rp909.900

    Taisei Kogyo Line Filter Model UL (Saringan Udara)
    atribut:
    • Compatible Filter: UL-10A-10U/UL-12A-10U
    • Total Length (mm): 204.5
    • Total Width (mm): 82.2
    • Differential pressure resistance: 0.7MPa
    • Filtration precision: 10 microns
  7. monotaro Filter Cartridge PPS (Kartrid Penyaring)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp48.900

    monotaro Filter Cartridge PPS (Kartrid Penyaring)
    Deskripsi:
    Produk ini juga sering disebut dengan Filter Cartridge
    atribut:
    • Critical Pressure Drop (MPa): (Pressure difference between inlet and outlet until replacement) Δ P = 0.1 or more
    • Compatible Housings Size (inch): 10
    • Overall Length (mm): 250
    • Inner Diameter (Ø mm): 27
    • Filter Material: PP
    • Maximum Temperature (°C): 52
    • Outer Diameter d (mm): 63
    • Recommended Flow Rate (L/minute): 2 or less
    • Standard Flow Rate (L/minute): less than 4
  8. Yamato Nitrogen Gas Regulator (Regulator Gas)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.999.900

    Yamato Nitrogen Gas Regulator (Regulator Gas)
    atribut:
    • Primary Side Working Pressure (MPa): 2 to 15
    • Secondary Side Working Pressure (MPa): 0.2 to 0.99
  9. 3M Filter Retainer 501
    Mulai

    Rp81.900

    3M Filter Retainer 501
    Deskripsi:
    Used to hold 3M Particulate Filters 5N11 and 5P71/07194(AAD) in place on top of 3M Respirators 5000 Series and 3M Cartridges 6000 Series and 3M Filter Adapter 603.
    atribut:
    • Color: White
    • Recommended Application: Assembly & Mechanical, Cleaning, Composite Finishing, Final Finish, Paint Preparation, Painting, Welding
    • Accessories: Yes
    • Maintenance Free: Yes
    • Material: Polypropylene
    • Product Type: Filter Retainer
    • Recommended Industry: Construction, General Manufacturing, Heavy Industrial, Manufacturing, Marine, Mining, Oil & Gas, Pharmaceutical, Transportation
    • Respirator Compatibility: 5000 Series, 6000 Series, 6500 Series, 6500QL Series, 7000 Series, 7500 Series, 7800S Series, FF-400 Series
  10. 3M Particulate Filter 2091 P100
    Mulai

    Rp179.900

    3M Particulate Filter 2091 P100
    atribut:
    • Color: Magenta
    • Dimensions (inch): 4.3x4.3
    • Connection Type: Bayonet
    • Aerosol Type: Oil and Non-Oil
    • Compatible With: 3M™ Half and Full Facepieces 6000, 7000 and FF-400 Series. If used with 3M™ Adapter 502, the filter may also be used with 3M™ Respirator 5000 Series or 3M™ Cartridge 6000 Series
    • Cartridge or Filter Type: Particulate
    • Product Type: Particulate Filter
    • Standards Approvals: P100
  11. MSA Gas Detector
    Mulai

    Rp19.999.900

  12. 3M Versaflo Ammonia/Methylamine/HEPA Cartridge
    Mulai

    Rp1.099.900

    3M Versaflo Ammonia/Methylamine/HEPA Cartridge
    atribut:
    • Color: Black
    • Compatible With: TR-600 PAPR
    • Protection Type: Particulates
    • Recommended Industry: Design & Construction, Facility Sanitation, Food Safety, General Manufacturing, Healthcare, Heavy Industrial, Heavy Infrastructure, Industrial Maintenance, Manufacturing, Pharmaceutical
    • Compatible with 3M PAPR Systems: Yes
    • Hazard Type: Silica
    • NIOSH Cartridge or Filter Assigned Color Coding: Magenta
    • Product Series: TR-Series
    • Product Type: Filter
    • Recommended Application: Composite Finishing, Final Finish, Paint Preparation, Painting, Welding
    • Respirator Compatibility: TR-600 Series
    • Standards Approvals: NIOSH Approved
  13. UVEX Safety/Protection Glasses i-vo (Kacamata Safety)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp259.900

    UVEX Safety/Protection Glasses i-vo (Kacamata Safety)
    Deskripsi:
    As a welding safety model, the uvex i-vo does not compromise when it comes to wearer comfort and appearance: it is uncompromisingly safe, uncompromisingly comfortable and uncompromising in terms of design. This is ensured by our duo component technology. The goggle is moulded from two material components, making it hard and stable where it needs to be and soft in the sensitive areas around the nose, forehead and ears. The length and inclination of the side arms can also be adjusted, with multiple levels available, ensuring optimum and lasting wearer comfort.
  14. Virus Keeper Filter AC Split
    Mulai

    Rp139.900

    Virus Keeper Filter AC Split
    Deskripsi:
    Jadikan AC di ruangan Anda sebagai Air Purifier dengan menambahkan Virus Keeper Filter yang dapat di aplikasikan di semua jenis unit Air ConditioningVirus Keeper merupakan filter udara dengan teknologi nano-silver no 1 di Korea Selatan yang telah teruji secara klinis menyaring debu, bakteri, virus (influenza, SARS, Corona Virus, dll), gas beracun dan partikel berukuran kecil PM2,5. Menjadikan udara di ruangan Anda bersih dari debu, asap, bakteri, virus, bau dan partikel lainnya. Tidak menimbulkan alergi pada kulit maupun sistem pernapasan.Di dalam box:Virus Keeper Filter AC ukuran 35x45 cm (2 pcs)Cara pemakaian:1. Buka tutup AC & keluarkan frame filternya (bersihkan filter AC jika kotor)2. Potong & pasang filter VK dengan double tape pada frame filter3. Pasang kembali frame yang telah dipasang filter Virus Keeper seperti semula.Nomor #1 di Korea SelatanTerbukti ampuh terhadap Corona VirusBersertifikasi InternasionalTeruji:Kitasato Conformity Laborataries Effectivity against Corona VirusUS Environmental Protection Agency (EPA) Safety CertifiedFITI Testing & Research Institute Removal of 99% bacteriaKorea Conformity Laboratories Effectivity for eliminating VOCs & toxic gas certifiedJapanese Inspection Laborataries Antivirus performance test certified (influenze type A, SARS type, etc.)
Daftar Harga filter safety gas Terbaru October 2026
Shigematsu Gas FilterRp54.900
3M Particulate Filter 1744 (Saringan Udara)Rp249.900
monotaro Air Filter (Filter Udara)Rp609.900
SAKURA Air Filter Automotive for Komatsu (Saringan Udara Kendaraan)Rp41.900
Donaldson Air Filter Automotive J85 Series (Saringan Udara Kendaraan)Rp299.900
Donaldson Air Filter Automotive P81 Series (Saringan Udara Kendaraan)Rp469.900
KRISBOW Cartridge Filter MaskerRp17.900
3M Filter HolderRp51.900
Taisei Kogyo Line Filter Model UL (Saringan Udara)Rp909.900
monotaro Filter Cartridge PPS (Kartrid Penyaring)Rp48.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)