Beli filter funnel di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Supertek Funnel Filter (Corong Penyaring)
    Mulai

    Rp139.900

    Supertek Funnel Filter (Corong Penyaring)
    Deskripsi:
    CORONG GELAS (FILTER FUNNEL) 80 MM, SHORT STEMBahan gelas sesuai standar dan spesifikasi sebagai berikut:- ISO 3585 standard- ASTM E-438 Type 1 Class A specification- USP Type 1 Class A specificationType:60 Angle, Short StemQuality Check:Tested and calibrated in an ISO/IEC 17025 certified laboratoryTag:Laboratorium, Laboratory, Alat Gelas, Glassware, Alat Gelas Laboratorium, Laboratory Glassware, Alat Lab, Lab Apparatus, Alat Laboratorium, Laboratory Apparatus, Corong Gelas, Filter Funnel
    atribut:
    • Size (mm): 80
    • Material: Gelas bening, bahan gelas adalah Low-expansion Boro (Borosilicate) 3.3 Glass yang dikenal dengan merk PYREX dan DURAN.
    • Quality Check: Tested and calibrated in an ISO/IEC 17025 certified laboratory
  2. AS ONE Funnel Filter Type with Handle (Corong Penyaring)
    Mulai

    Rp339.900

    AS ONE Funnel Filter Type with Handle (Corong Penyaring)
    Deskripsi:
    It is convenient for sorting particles. The filter can be removed and washed with water.
    atribut:
    • AS ONE Part Number: 5-5609-02
    • Material: Stainless steel (SUS430)
    • Nominal Size (Length of One Side of Mesh): 1
    • Top Outer Diameter (mm): 127
  3. AS ONE Funnel Hard Glass Angled (Corong Kaca)
    Mulai

    Rp219.900

    AS ONE Funnel Hard Glass Angled (Corong Kaca)
    Deskripsi:
    Even with an angled funnel, the price is the same as that of a normal funnel.
    atribut:
    • Material: hard glass
    • Angle (°): 60
  4. DURAN Filtering Apparatus
    Mulai

    Rp15.999.900

    DURAN Filtering Apparatus
    Deskripsi:
    DURAN filtration apparatus complete with PTFE insert and clamp
    atribut:
    • Filtering Flask (ml): 2000
  5. Merck Millipore Classic Glass Filter Holder 47mm Funnel (Corong Filtrasi Kaca)
    Mulai

    Rp7.599.900

    Merck Millipore Classic Glass Filter Holder 47mm Funnel (Corong Filtrasi Kaca)
    Deskripsi:
    Millipore Classic Glass Filter Holders - Kit47 mm, Glass frit membrane support, 300 mL funnelThe Classic Glass Filter Holder is an essential tool for every research lab. The holder's multipurpose design is appropriate for a variety of applications and is available in three different support materials for compatibility with your specific application needs. This item is a Kit composed of the following items:(Catalog Number - Description)XX1014704 - Millipore Glass funnel, 300 mL, 47 mm, Borosilicate, Ground glass sealXX1014703 - Millipore Spring Clamp, 47 mm, AluminumXX1014702 - Millipore Glass Base and Stopper, 47 mm, Glass frit membrane supportALIGNED05 - Millipore Alignment Guide, 47 mm, 5/PKFeatures & Benefits:- Designed for easy loading and removal of membranes- Three membrane support materials options to suit a variety of applications - UV sterilize or autoclave with filter in place for bacteriological analysisApplications:General Filtration and Clarification, Bacteriological Analysis, Particulate Contamination Analysis of Oils and Hydraulic Fluids, Exfoliative Cytology
    atribut:
    • Filter Diameter (mm): 47
    • Filtration Area (cm²): 9.6
    • Fitting Inlet: Funnel
    • Funnel Capacity (ml): 300
    • Fitting Outlet: No. 8 perforated silicone stopper mounts in standard 1 L and 4 L filtering flasks
    • Height (cm): 22.9
    • Material Size: 1
    • Pressure/Vacuum: Vacuum
    • Quality Level: MQ100
    • Seal Material: Glass
    • Sterilization: UV sterilize or autoclave without filter in-place
  6. Bestarilab Rack Test Tube Stainless Steel Local (Rak Tabung Reaksi)
    Mulai

    Rp74.900

    Bestarilab Rack Test Tube Stainless Steel Local (Rak Tabung Reaksi)
    Deskripsi:
    Rak Tabung Reaksi Stainles Steel/Rak Test Tube 50 lubang. Diameter lubang 20 mm (bisa untuk tabung 16 dan 18mm)
    atribut:
    • Material: Stainless Steel
    • Base Height (mm): 15
    • Second Hole Height (mm): 90
  7. Non Brand Funnel Stainless Steel (Corong Dapur)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp72.900

  8. AS ONE Funnel Stainless Steel (Corong Baja)
    29%
    Mulai

    Rp419.900

    AS ONE Funnel Stainless Steel (Corong Baja)
    Deskripsi:
    There are no seams because it is integrally molded with a single plate.
    atribut:
    • Material: Stainless steel (SUS304)
    • Foot Length (mm): 45
    • Precautions for Use: Please note that chlorine-based detergents and chemicals are highly likely to cause rust.
  9. FUNNEL KING Drum Funnel & Accessories (Penyangga Corong)
    Mulai

    Rp289.900

    FUNNEL KING Drum Funnel & Accessories (Penyangga Corong)
    Deskripsi:
    Drum funnels reduce mess and product loss when filling drums and large containers. They secure into drum bungholes and openings to help guide fluids into the container and minimize spills.
    atribut:
    • UNSPSC: 40141735
  10. DURAN Funnel Glass with Short Stem (Corong Kaca Batang Pendek)
    27%
    Mulai

    Rp69.900

    DURAN Funnel Glass with Short Stem (Corong Kaca Batang Pendek)
    Deskripsi:
    Particular suited for use with hot or aggressive chemicals thanks to the excellent thermal shock and chemical resistance of DURAN®. Also available in soda-lime glass. Typical applications: decanting and filtration of liquids.
  11. Polylab Rack Test Tube (Rak Tabung Reaksi)
    Mulai

    Rp199.900

    Polylab Rack Test Tube (Rak Tabung Reaksi)
    Deskripsi:
    Rak tabung reaksi / Rak test tube plastik Polylab
  12. OneMed Funnel Glass (Corong Kaca)
    Mulai

    Rp19.900

    OneMed Funnel Glass (Corong Kaca)
    Deskripsi:
    ONEMED Corong Kaca Diameter 4 Cm – Funnel GlassSebagai alat bantu untuk memindah / memasukkan larutan ke wadah / tempat yang mempunyai dimensi pemasukan sampel bahan kecil. Sebagai alat bantu dalam melakukan penyaringan, yaitu sebagai tempat meletakkan kertas saring.Diameter : 4 cmSatuan : Pcs
  13. Whatman Glass Filter Holder
    Mulai

    Rp7.799.900

    Whatman Glass Filter Holder
    Deskripsi:
    Vacuum type glass holdersProduced from borosilicate glass and available with a choice of support screen. Suitable for aqueous and organic solvent filtration. The funnel seal ensures that the sample does not bypass the membrane and that particulates are retained on the surface of the membrane.The sintered glass support is recommended for filtration and biological analysis. The 304 stainless steel support screen is suitable for use with proteinaceous solutions.Chemical resistant to most aqueous and organic solutions as well as acid and caustic solution resistant. Applications include: - food & beverage (e.g cold sludge in beer; ice cream), pharmaceuticals and cosmetics, water and wastewater, residue analytics and precipitation analysis, contamination tests (e.g in electroplating), microbiological, biochemical, and hydrobiological detection, radiochemical tests, particle analysis in sensitive areas of electronics, aviation, and space travel.
    atribut:
    • Diameter (mm): 47
    • Filter Surface Area (cm²): 2.1
    • Reservoir Volume (ml): 25
    • Material: Borosilicate Glass
  14. SIBATA SCIENTIFIC TECHNOLOGY Funnel Filter Glass Cylindrical 3G (Corong Penyaring)
    Mulai

    Rp1.199.900

    SIBATA SCIENTIFIC TECHNOLOGY Funnel Filter Glass Cylindrical 3G (Corong Penyaring)
    Deskripsi:
    Cylindrical funnel with a capacity of 140 mL and a glass filter.
    atribut:
    • Capacity (ml): 30
    • Material: Borosilicate glass
  15. mato Filter for Tin Plate Funnel
    Mulai

    Rp279.900

    mato Filter for Tin Plate Funnel
    atribut:
    • Color: Silver
    • Material: Tin Plated Steel
    • Suitable Model: 3361600, 3361709, 3361624, 3361716
Daftar Harga filter funnel Terbaru October 2026
Supertek Funnel Filter (Corong Penyaring)Rp139.900
AS ONE Funnel Filter Type with Handle (Corong Penyaring)Rp339.900
PUDAK SCIENTIFIC Rak Tabung Reaksi PlastikRp88.900
AS ONE Funnel Hard Glass Angled (Corong Kaca)Rp219.900
DURAN Filtering ApparatusRp15.999.900
Merck Millipore Classic Glass Filter Holder 47mm Funnel (Corong Filtrasi Kaca)Rp7.599.900
IWAKI Funnel Glass Ware Filter Crucible Type with Fitted Disc (Corong Kaca)Rp579.900
Bestarilab Rack Test Tube Stainless Steel Local (Rak Tabung Reaksi)Rp74.900
Non Brand Funnel Stainless Steel (Corong Dapur)Rp72.900
AS ONE Funnel Stainless Steel (Corong Baja)Rp419.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)