Beli filter fabric di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro Filter Cartridge PPS (Kartrid Penyaring)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp48.900

    monotaro Filter Cartridge PPS (Kartrid Penyaring)
    Deskripsi:
    Produk ini juga sering disebut dengan Filter Cartridge
    atribut:
    • Critical Pressure Drop (MPa): (Pressure difference between inlet and outlet until replacement) Δ P = 0.1 or more
    • Compatible Housings Size (inch): 10
    • Overall Length (mm): 250
    • Inner Diameter (Ø mm): 27
    • Filter Material: PP
    • Maximum Temperature (°C): 52
    • Outer Diameter d (mm): 63
    • Recommended Flow Rate (L/minute): 2 or less
    • Standard Flow Rate (L/minute): less than 4
  2. KANAI Exhaust Filter
    Mulai

    Rp8.699.900

    KANAI Exhaust Filter
    Deskripsi:
    -Demonstrates performance according to the applications by adjusting the fiber materials and composition of the non-woven fabric. -For general air conditioning.-For outside air intake, circulation, and exhaust of painting booths. -Non-flame retardant
    atribut:
    • Collection Efficiency: 70%
    • Filtered Wind Speed: 2.5m/s
    • Initial Pressure Loss: 49Pa
    • Heat Resistant Temperature: 80°C
    • Material: Polyester
  3. monotaro Filter Cartridge Thread-Wound (Kartrid Penyaring)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp96.900

    monotaro Filter Cartridge Thread-Wound (Kartrid Penyaring)
    Deskripsi:
    Produk ini juga sering disebut dengan Filter Cartridge
    atribut:
    • Overall Length (mm): 250
    • Outer Diameter (φmm): 63
    • Applicable housing size: 10 inches
    • Filter Material: PP
    • Inner Diameter (Φmm): 27
    • Limit Pressure Loss (MPa): (Pressure difference between inlet and outlet until replacement) △ P = 0.1 or more
    • Maximum Operating Temperature (°C): 80
    • Recommended Flow Rate (L/minute): 2 or less
    • Standard Flow Rate (L/minute): less than 4
  4. NIHON FILTER CW Series
    Mulai

    Rp149.900

    NIHON FILTER CW Series
    Deskripsi:
    -Made of polypropylene excellent in chemical resistance, can be used in a wide range. -Filtration of industrial water and well water.-Filtration of iron rust and suspended substances.-Filtration of acid and alkaline chemicals.-Filtration of cleaning water.
  5. Taisei Kogyo Line Filter Model UL (Saringan Udara)
    Mulai

    Rp909.900

    Taisei Kogyo Line Filter Model UL (Saringan Udara)
    atribut:
    • Compatible Filter: UL-10A-10U/UL-12A-10U
    • Total Length (mm): 204.5
    • Total Width (mm): 82.2
    • Differential pressure resistance: 0.7MPa
    • Filtration precision: 10 microns
  6. AS ONE Filter Cartridge Micrometer (Kartrid Saringan)
    Mulai

    Rp629.900

    AS ONE Filter Cartridge Micrometer (Kartrid Saringan)
    Deskripsi:
    - Removal of turbidity, iron rust, etc- Since all products are cleaned, the purity of the filter rises quickly. (Products Corresponding to Pure Water)
    atribut:
    • Material: PP (polypropylene)
    • Overall Length (mm): 250
    • Outer Diameter (mm): 65
    • Purpose: For removal of turbidity, iron rust and others.
  7. monotaro Air Filter (Filter Udara)
    Rating:
    80% of 100
    (2)
    Mulai

    Rp609.900

    monotaro Air Filter (Filter Udara)
    atribut:
    • Suitable fluid: Compressed air
    • Type Of Thread: PT
    • Minimum Working Pressure (MPa): 0.2 (entrance side)
    • Filter drain storage volume (mL): 80
    • Assured Pressure Resistance (MPa): 1.2
    • Auto drain Specification: Auto drain NO
    • Bowl material: Polycarbonate
    • Drain Cock: Auto
    • Drain Port Size (Rc): 1/8
    • Filter drain Outlet: With drain valve
    • Filtration (µm): 5
    • Included Accessories: Bracket
    • Material (Main Unit): Aluminium Alloy
    • Material (ball guard): Zinc alloy
    • Operating Temperature Range (°C): 5~60
    • Set Pressure Unit: MPa
    • Type of Sign: With bracket
  8. DENSO Air Filter Automotive (Saringan Udara Kendaraan)
    Mulai

    Rp81.900

    DENSO Air Filter Automotive (Saringan Udara Kendaraan)
    Deskripsi:
    Filter udara adalah salah satu bagian penting dari mesin pembakaran. Udara yang kotor dan tidak tersaring dengan benar dapat mengotori proses pembakaran ,terlebih lagi dapat menggores dinding silinder serta piston yang menyebabkan performa menurun. Denso Air Filter hadir dengan kualitas dan hasil research teknologi tinggi, penggunaan filter berbahan kertas dengan volume lebih tebal dan serat berkualitas tinggi menghasilkan penyaringan udara yang lebih efisien dan lebih baik, aliran udara yang baik menjadikan konsumsi BBM lebih hemat, dan proses produksi dikelola sesuai standard OE Manufacturer.
Daftar Harga filter fabric Terbaru October 2026
monotaro Filter Cartridge PPS (Kartrid Penyaring)Rp48.900
KANAI Exhaust FilterRp8.699.900
monotaro Filter Cartridge Thread-Wound (Kartrid Penyaring)Rp96.900
NIHON FILTER CW SeriesRp149.900
Taisei Kogyo Line Filter Model UL (Saringan Udara)Rp909.900
SMC Industry Filter (Saringan Udara Industri)Rp4.299.900
AS ONE Filter Cartridge Micrometer (Kartrid Saringan)Rp629.900
KARCHER HOME & GARDEN Cartridge Filter (Filter Kartrid)Rp289.900
AS ONE Filter Carbon Activated (Penyaring Karbon Aktif)Rp459.900
monotaro Air Filter (Filter Udara)Rp609.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)