Beli filter catridge di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Penguin Bleu Catridge For Water Filter
    Mulai

    Rp29.900

    Penguin Bleu Catridge For Water Filter
    Deskripsi:
    Katrid sedimen polipropilena dengan kapasitas penahan kotoran yang lebih besar dan tidak meninggalkan residu kimia.
    atribut:
    • Height (inch): 10
  2. Parker Drop-In Filter Cartridges
    Mulai

    Rp999.900

    Parker Drop-In Filter Cartridges
    Deskripsi:
    Pleated, or surface, are thin filters that catch and hold sediment particles to prevent them from entering fluid stream. These large, pleated surface areas are typically used until the outer surface is completely covered with particles and then discarded. Pleated filter cartridges are available in a range of sizes and micron (µ) ratings and fit compatible filter housings. They filter liquids for chemical handling, recirculation, and general water filtration.
    atribut:
    • Reduces: Particulates
    • Service Life: Not Rated
  3. Penguin Bleu Water Filter With Catridge PP
    Mulai

    Rp179.900

    Penguin Bleu Water Filter With Catridge PP
    Deskripsi:
    Filter air terbaik yang presisi, kuat, tahan lama dan mudah instalasi.Katrid sedimen polipropilena dengan kapasitas penahan kotoran yang lebih besar dan tidak meninggalkan residu kimia.
    atribut:
    • Filter Type: FB-10 Standar
    • Material: Spound Wound Polypropylene
    • Max Flow (lpm): 38
    • Leakage Pressure (bar): 12
    • pH Limits: 4-10
    • Filter Height (inch): 10
    • Maximum Temperature (°C): 50
    • Maximum Working Pressure (bar): 8.6
  4. Reagecon Conductivity Standard 1.3 (Larutan Kalibrasi Konduktivitas)
    Mulai

    Rp9.499.900

    Reagecon Conductivity Standard 1.3 (Larutan Kalibrasi Konduktivitas)
    Deskripsi:
    Conductivity Calibration StandardShelf Life : 1 year
    atribut:
    • Storage Temperature (°C): 25
    • Made In: Ireland
    • Size (ml): 250
    • Value: 1.3 µS ± 0.05 µS/cm
  5. Penguin Bleu Fiter Catridge PP
    Mulai

    Rp229.900

    Penguin Bleu Fiter Catridge PP
    Deskripsi:
    Dipasang setelah tahap filtrasi pertama penyaringan air tanah, Filter Bleu 20 Inch memastikan kembali bahwa air Anda benar-benar bebas dari kontaminan berbahaya. Menjadikan air di setiap sudut rumah Anda sehat dan aman digunakan.
    atribut:
    • Height (inch): 20
    • Flow (lpm): 75-95
    • Diameter (inch): 4.5
  6. NIHON FILTER CW Series
    Mulai

    Rp149.900

    NIHON FILTER CW Series
    Deskripsi:
    -Made of polypropylene excellent in chemical resistance, can be used in a wide range. -Filtration of industrial water and well water.-Filtration of iron rust and suspended substances.-Filtration of acid and alkaline chemicals.-Filtration of cleaning water.
  7. HEDLAND Variable Area Flow Meter (Meter Aliran)
    Mulai

    Rp2.899.900

    HEDLAND Variable Area Flow Meter (Meter Aliran)
    Deskripsi:
    Inline variable area flowmeters for oils measure the flow rate of liquids traveling through a system. Inline meters and sensors are installed level with the system's piping, where media travels directly through the instrument. They're used in applications with limited space, minimize the impact on system line pressure, and require minimal plumbing alterations.
  8. Blue Eagle Faceshield Visor (Pelindung Wajah)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp82.900

    Blue Eagle Faceshield Visor (Pelindung Wajah)
    atribut:
    • Material: Polycarbonate
  9. monotaro Filter Cartridge Thread-Wound (Kartrid Penyaring)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp96.900

    monotaro Filter Cartridge Thread-Wound (Kartrid Penyaring)
    Deskripsi:
    Produk ini juga sering disebut dengan Filter Cartridge
    atribut:
    • Overall Length (mm): 250
    • Outer Diameter (φmm): 63
    • Applicable housing size: 10 inches
    • Filter Material: PP
    • Inner Diameter (Φmm): 27
    • Limit Pressure Loss (MPa): (Pressure difference between inlet and outlet until replacement) △ P = 0.1 or more
    • Maximum Operating Temperature (°C): 80
    • Recommended Flow Rate (L/minute): 2 or less
    • Standard Flow Rate (L/minute): less than 4
  10. monotaro Filter Cartridge PPS (Kartrid Penyaring)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp48.900

    monotaro Filter Cartridge PPS (Kartrid Penyaring)
    Deskripsi:
    Produk ini juga sering disebut dengan Filter Cartridge
    atribut:
    • Critical Pressure Drop (MPa): (Pressure difference between inlet and outlet until replacement) Δ P = 0.1 or more
    • Compatible Housings Size (inch): 10
    • Overall Length (mm): 250
    • Inner Diameter (Ø mm): 27
    • Filter Material: PP
    • Maximum Temperature (°C): 52
    • Outer Diameter d (mm): 63
    • Recommended Flow Rate (L/minute): 2 or less
    • Standard Flow Rate (L/minute): less than 4
  11. Penguin Bleu Fiter Catridge CTO
    Mulai

    Rp429.900

    Penguin Bleu Fiter Catridge CTO
    Deskripsi:
    Dipasang setelah tahap filtrasi pertama penyaringan air tanah, Filter Bleu 20 Inch memastikan kembali bahwa air Anda benar-benar bebas dari kontaminan berbahaya. Menjadikan air di setiap sudut rumah Anda sehat dan aman digunakan.
    atribut:
    • Rating (micron): 5
    • Height (inch): 20
    • Flow (lpm): 48
    • Diameter (inch): 4.5
  12. Penguin Bleu Water Filter With Catridge PP
    Mulai

    Rp199.900

    Penguin Bleu Water Filter With Catridge PP
    Deskripsi:
    Filter air terbaik yang memiliki ulir kuningan tahan dengan tekanan tinggi, presisi, kuat, tahan lama dan mudah instalasi. Katrid karbon batok kelapa yang menawarkan filtrasi bahan Kimia, zat organik pada air, memperbaiki rasa, warna dan mengurangi bau.
    atribut:
    • Filter Type: FB-10 Profesional
    • Material: Spound Wound Polypropylene
    • Max Flow (lpm): 38
    • Leakage Pressure (bar): 12
    • pH Limits: 4-10
    • Maximum Temperature (°C): 50
  13. Reagecon Conductivity Standard (Larutan Kalibrasi Konduktivitas)
    Mulai

    Rp2.199.900

    Reagecon Conductivity Standard (Larutan Kalibrasi Konduktivitas)
    Deskripsi:
    Reagecon's Conductivity Standard at 25°C is tested by an ISO 17025 Accredited Test Method (A2LA Ref: 6739.03) and NIST traceable. The product is aqueous based; non-hazardous and accurate to a specification of ± 1%.
    atribut:
    • Additional Information: Accuracy ± 1.0% µS/cm
    • Package Size (ml): 500
    • Packaging: HDPE Bottle GL45
    • Physical Form: Liquid
    • Tested: at 25°C
    • Use: With Conductivity Meters
  14. Nano Filter Cartridge Filter Water 10inch
    Mulai

    Rp17.900

    Nano Filter Cartridge Filter Water 10inch
    atribut:
    • Material: Polypropylene
    • Type: 2-Tier PP Sediment Filter Cartridge
    • Dimensions (cm): 8x25
  15. Penguin Bleu Water Filter Carbon Block (CTO)
    Mulai

    Rp1.299.900

    Penguin Bleu Water Filter Carbon Block (CTO)
    Deskripsi:
    Dipasang setelah tahap filtrasi pertama penyaringan air tanah, Filter Bleu 20 Inch memastikan kembali bahwa air Anda benar-benar bebas dari kontaminan berbahaya. Menjadikan air di setiap sudut rumah Anda sehat dan aman digunakan.
    atribut:
    • Rating (micron): 1
    • Housing Size (inch): 20
    • Peak Discharge (L/minute): 76
    • Pressure Resistance (bar): 12
    • Operating Water Pressure (bar): 8.6
    • Accessories: Filter Lock, Bracket, Mur, O-Ring, Catridge CTO
    • Maximum Water Temperature (°C): 50
    • pH Limits: 4-10
  16. Reagecon Brix Standard Sucrose
    Mulai

    Rp3.899.900

    Reagecon Brix Standard Sucrose
    Deskripsi:
    Reagecon's Brix Standard (Stabilised) 10% at 20°C is a high quality product; with an extended shelf life to be used either as a calibrant or analytical control material for use in Refractive Index based methods for Brix determination. This product can be used on any make or model of refractometer. The product is tested using a state of the art refractometer; manufactured gravimetrically and is traceable. Reagecon holds ISO 17025 accreditation (A2LA Ref: 6739.03) for the test method used to certify this product (TPR1A 01).
    atribut:
    • Package Size (ml): 15
    • Packaging: HDPE Dropper Bottle
    • Physical Form: Liquid
    • Tested: Yes
  17. Hanna Instruments Conductivity Standard (Larutan Kalibrasi Konduktivitas)
    Mulai

    Rp779.900

    Hanna Instruments Conductivity Standard (Larutan Kalibrasi Konduktivitas)
    Deskripsi:
    HI70039C is a premium quality 5,000 µS/cm conductivity solution that is NIST traceable and supplied with a Certificate of Analysis. Each sachet has the lot number and expiration date stamped on it and is made of light block foil ensuring freshness each time one is opened. Hanna’s line of conductivity solutions have been specially formulated to have an expiration of 5 years from the date of manufacture for an unopened sachet. The HI70039C is for 25 sachets containing 20 mL of solution.Supplied with Certificate of AnalysisTemperature chart of the actual µS/cm value at various temperatures printed on each bottleConvenient packaging for one time use
  18. PENTAIR/PENTEK Filter Cartridge
    Mulai

    Rp609.900

    PENTAIR/PENTEK Filter Cartridge
    atribut:
    • UNSPSC: 40161502
Daftar Harga filter catridge Terbaru October 2026
Penguin Bleu Catridge For Water FilterRp29.900
Parker Drop-In Filter CartridgesRp999.900
Penguin Bleu Water Filter With Catridge PPRp179.900
Reagecon Conductivity Standard 1.3 (Larutan Kalibrasi Konduktivitas)Rp9.499.900
Penguin Bleu Fiter Catridge PPRp229.900
NIHON FILTER CW SeriesRp149.900
HEDLAND Variable Area Flow Meter (Meter Aliran)Rp2.899.900
Blue Eagle Faceshield Visor (Pelindung Wajah)Rp82.900
monotaro Filter Cartridge Thread-Wound (Kartrid Penyaring)Rp96.900
monotaro Filter Cartridge PPS (Kartrid Penyaring)Rp48.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait