Beli filter ac di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Panasonic Coaxial converter for PLC adapter (with filter) (AC100V to 242V)Deskripsi:*This product is for PLC adapter only. *This product cannot be used alone. *Do not use in workplaces subject to harsh handling, indoors with moisture, outdoors, etc.atribut:
- Attenuation amount (dB): [Between PLC adapter connection terminal and BNC terminal] 3dB or less, [Between PLC adapter connection terminal and AC cord] 50dB or more (*2MHz to 28MHz under manufacturer measurement conditions)
- Operating Humidity Range (%RH): 30-85 (without condensation)
- Operating Temperature Range (°C): -20~+60
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Rating: AC100V~242V(50Hz/60Hz)
- Suitable Model: WPN7012/ WPN7112 \"HD-PLC” compatible PLC adapter, WPN70131/ WPN71131 nessum(TM) compatible PLC adapter
- Hashimoto Cloth Cut Filter (Filter AC)Deskripsi:-An economical filter with less air resistance.-Can be cut with scissors, easily be made to any size according to the applications. -Installed on the intake ports of air conditioners and oil conditioners, etc. to prevent the intrusion of mist and dustatribut:
- Collection Efficiency: 65%
- Initial Pressure Loss: 51Pa
- Heat Resistant Temperature: 170°C
- Filtered Wind Speed: 2.0m/s
- NIHON FILTER CW SeriesDeskripsi:-Made of polypropylene excellent in chemical resistance, can be used in a wide range. -Filtration of industrial water and well water.-Filtration of iron rust and suspended substances.-Filtration of acid and alkaline chemicals.-Filtration of cleaning water.
- DV LED Tower LightDeskripsi:Warning Light. Anti Shatter Cap.atribut:
- Lamp: LED
- Voltage Rate (VAC): 220
- Cap Size (mm): 70
- ASPIRA Cabin Filter Air Conditioner (Filter Udara Kabin)Deskripsi:- Bahan aktif kepadatan tinggi dengan aditif khusus - kinerja awal yang tinggi.
- Shigematsu Works FT filter #1atribut:
- AS ONE Part Number: 65-6485-90
- TWINBIRD Antibacterial Pleated Filter For Ac-4234, Ac-4235Deskripsi:Antibacterial pleated filter for air purifiers AC-4234 and AC-4235atribut:
- Mass (g): 20
- Dimensions, Width W x Depth D x Height H (mm): 210x12x205
- Hitachi Industrial Equipment Systems Air Filter (Activated Carbon Filter) (Filter Angin Kompresor)Deskripsi:This clean filter removes micron-sized solids and odors. It adsorbs and removes vapor-like (smelly) oil particles. Install it after an air dryer to create a clean air system.If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * Since it will be delivered by a large vehicle of 4 tons or more, we may ask the customer to pick up the luggage to the truck depending on the delivery location. * The driver will not assist in unloading.atribut:
- Ambient Temperature (°C): 2~60
- Collection Efficiency (%): 99.999
- Filtration (µm): 1
- Initial Pressure Drop (MPa): 0.005 or less
- Inlet Air Temperature (°C): 32
- Inlet Air Temperature Range (°C): 5~60
- Inlet air Pressure (MPa): 0.69
- Maximum Operating Pressure (MPa): 1
- Suitable fluid: Compressed air
- TWINBIRD Replacement Filter Set For Ac-4238, Ac-D358 (Set Filter Cadangan)Deskripsi:Replacement filter set for air purifiers AC-4238 and AC-D358 (HEPA dust collection filter + deodorizing filter)atribut:
- Mass (g): (HEPA filter) 65, (deodorizing filter) 120
- Dimensions, Width W x Depth D x Height H (mm): (HEPA filter) 334 x 12 x 298, (deodorizing filter) 315 x 4 x 300
- Interscience Anabac Poma Autoclave DeodorantDeskripsi:Placed in the autoclave, Anabac Apple provides a discreet and perfumed touch in the lab.atribut:
- Dimensions (cm): 12x10x8
- ISUZU Fuel Filter Automotive Giga (Filter Bahan Bakar)Deskripsi:Oli filter untuk Isuzu Giga tipe: - FVZ / FVM / FVR (tahun 2011 ke atas) yang belum Euro 4 maupun sudah Euro 4. - GVR Euro 4 / GXZ Euro 4 / GVZ Euro 4 (tahun 2022 ke atas). - FVM VD00 (tahun 2017 ke atas). - GXZ VD00 (tahun 2018 ke atas). - FVZ GVZ VD00 (tahun 2017 ke atas). - FVR GVR VD00 (tahun 2017 ke atas).
- Kurita Water Industries Pure Water Dexterity Filter Housing Setatribut:
- Accessories: Housing x 1, One touch straight x 2, Mounting bracket x 1, Connection sleeve x 1, Bolt/Washer x 1 type, Cardboard case x 1, Instruction manual
- Compatible Body: Cartridge water purifier (DX - 07, DX - 10, DX - 15)
- John Deere Oil Filter Automotive Engine (Saringan Oli Kendaraan)Deskripsi:Suitable for John Deere Cane Loader CL1850
- monotaro Oil Filter Automotive (Saringan Oli Kendaraan)Deskripsi:This is a high-quality oil filter made under the supervision of a Japanese manufacturer.Filtration of impurities such as sludge, carbon and metal powder in engine oil.*When installing, please install straight on the actual vehicle mounting part. If installed diagonally, the screw may stop halfway and cause oil leakage. *SZO-10 and SZO-10N are the same product. The products currently on sale have been quality confirmed, so please use them with confidence. *The image is a representative image. *Please replace them every year (10,000 km). *Please note that the specifications of accessories such as drain pipes and O-rings may change without notice as long as it does not interfere with use . *Since the screw dimensions are different for each oil filter, even if the height and outer diameter appear to be the same, please check the vehicle model and screw dimensions again before installation. (Cartridge type only) *Even slight differences may cause major problems. Even for the same vehicle model, the type differs depending on the model and year, so please check the "genuine part number". *Be sure to check the compatible product from the parts search before purchasing. *This product is an important safety part, so be sure to entrust the replacement work to a certified and well-equipped maintenance company. Even if you have a maintenance qualification such as a user vehicle inspection, if you perform the replacement work yourself, you will be responsible for the damage and we will not compensate you.atribut:
- Cross Reference Part No. (EXCEL): RO-1105
- Cross Reference Part No. (MICRO): T-504
- Cross Reference Part No. (NITTO): 4SF-105
- Cross Reference Part No. (TACTI): V9111-0028,V9111-0026
- Cross Reference Part No. (TOYO): TO-9278
- Height (mm): 50
- Hex Size, Across Flats (mm): 64
- Included Accessories: oil change seal
- Main Compatible Genuine Part No.: 16510-84M00 Applicable manufacturer Suzuki 16510-84MA0 Manufacturer Suzuki 15208-4A00C Manufacturer Nissan MQ508007 Manufacturer Mitsubishi 1A03-14-300 Manufacturer Mazda
- Major Suitable Models: Alto Ignis, Every Carry, Swift, Solio, Lapin, NT100 Clipper, Minicab, Flare
- Manufacturer: Suzuki / Nissan / Mitsubishi / Mazda
- Other Company Reference Part Number (BOSCH): S-2
- Outer Diameter (mm): 65
- Thread Size: 3/4-16UNF
- Type: Cartridge type
Daftar Harga filter ac Terbaru October 2026
| Panasonic Coaxial converter for PLC adapter (with filter) (AC100V to 242V) | Rp4.399.900 |
| Hashimoto Cloth Cut Filter (Filter AC) | Rp869.900 |
| ISUZU Oil Filter Automotive (Saringan Oli Kendaraan) | Rp7.900 |
| NIHON FILTER CW Series | Rp149.900 |
| DV LED Tower Light | Rp209.900 |
| Donaldson Air Filter Automotive P18 Series (Saringan Udara Kendaraan) | Rp659.900 |
| ASPIRA Cabin Filter Air Conditioner (Filter Udara Kabin) | Rp32.900 |
| Shigematsu Works FT filter #1 | Rp179.900 |
| TWINBIRD Antibacterial Pleated Filter For Ac-4234, Ac-4235 | Rp189.900 |
| Hitachi Industrial Equipment Systems Air Filter (Activated Carbon Filter) (Filter Angin Kompresor) | Rp14.999.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































%20(AC100V%20to%20242V)/8fP113579303-2.jpg)
/P102608469-3.jpg)

/NIHON%20FILTER%20CW%20Series/09P102958009-3.jpg)

/awP103695392-14.jpg)
/P102180624-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Masker%20Gas%20-%20Unit/Shigematsu%20Works%20FT%20filter%20%231/ouP115202894-1.jpg)

%20(Filter%20Angin%20Kompresor)/hrP114738639-1.jpg)
/9hP110651341-1.jpg)

/29P113541081-1.jpg)
/g3P110425579-1.jpg)

/3pP109964133-1.jpg)
/q1P108891937-1.jpg)
/glP110425597-1.jpg)
/1wP103790068-8.jpg)
/8oP114774312-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)