Hitachi Industrial Equipment Systems Air Filter (Activated Carbon Filter) (Filter Angin Kompresor)

Sebelum PPN:
Rp14.999.900 - Rp20.999.900
Spesifikasi
Ambient Temperature (°C)2~60
Collection Efficiency (%)99.999
Filtration (µm)1
Initial Pressure Drop (MPa)0.005 or less
Inlet Air Temperature (°C)32
Inlet Air Temperature Range (°C)5~60
Inlet air Pressure (MPa)0.69
Maximum Operating Pressure (MPa)1
Suitable fluidCompressed air

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This clean filter removes micron-sized solids and odors. It adsorbs and removes vapor-like (smelly) oil particles. Install it after an air dryer to create a clean air system.
If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * Since it will be delivered by a large vehicle of 4 tons or more, we may ask the customer to pick up the luggage to the truck depending on the delivery location. * The driver will not assist in unloading.
Warning
If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * Since it will be delivered by a large vehicle of 4 tons or more, we may ask the customer to pick up the luggage to the truck depending on the delivery location. * The driver will not assist in unloading.
Feature
This clean filter removes micron-sized solids and odors. It adsorbs and removes vapor-like (smelly) oil particles. Install it after an air dryer to create a clean air system.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait