Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
dapat ditemukan pada Rincian Produk
Garansi Produk: WARRANTY MonotaRO Private Brand (1 year)
Spesifikasi
| Cross Reference Part No. (EXCEL) | RO-1105 |
|---|---|
| Cross Reference Part No. (MICRO) | T-504 |
| Cross Reference Part No. (NITTO) | 4SF-105 |
| Cross Reference Part No. (TACTI) | V9111-0028,V9111-0026 |
| Cross Reference Part No. (TOYO) | TO-9278 |
| Height (mm) | 50 |
| Hex Size, Across Flats (mm) | 64 |
| Included Accessories | oil change seal |
| Main Compatible Genuine Part No. | 16510-84M00 Applicable manufacturer Suzuki 16510-84MA0 Manufacturer Suzuki 15208-4A00C Manufacturer Nissan MQ508007 Manufacturer Mitsubishi 1A03-14-300 Manufacturer Mazda |
| Major Suitable Models | Alto Ignis, Every Carry, Swift, Solio, Lapin, NT100 Clipper, Minicab, Flare |
| Manufacturer | Suzuki / Nissan / Mitsubishi / Mazda |
| Other Company Reference Part Number (BOSCH) | S-2 |
| Outer Diameter (mm) | 65 |
| Thread Size | 3/4-16UNF |
| Type | Cartridge type |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This is a high-quality oil filter made under the supervision of a Japanese manufacturer.
Filtration of impurities such as sludge, carbon and metal powder in engine oil.
*When installing, please install straight on the actual vehicle mounting part. If installed diagonally, the screw may stop halfway and cause oil leakage. *SZO-10 and SZO-10N are the same product. The products currently on sale have been quality confirmed, so please use them with confidence. *The image is a representative image. *Please replace them every year (10,000 km). *Please note that the specifications of accessories such as drain pipes and O-rings may change without notice as long as it does not interfere with use . *Since the screw dimensions are different for each oil filter, even if the height and outer diameter appear to be the same, please check the vehicle model and screw dimensions again before installation. (Cartridge type only) *Even slight differences may cause major problems. Even for the same vehicle model, the type differs depending on the model and year, so please check the "genuine part number". *Be sure to check the compatible product from the parts search before purchasing. *This product is an important safety part, so be sure to entrust the replacement work to a certified and well-equipped maintenance company. Even if you have a maintenance qualification such as a user vehicle inspection, if you perform the replacement work yourself, you will be responsible for the damage and we will not compensate you.
Filtration of impurities such as sludge, carbon and metal powder in engine oil.
*When installing, please install straight on the actual vehicle mounting part. If installed diagonally, the screw may stop halfway and cause oil leakage. *SZO-10 and SZO-10N are the same product. The products currently on sale have been quality confirmed, so please use them with confidence. *The image is a representative image. *Please replace them every year (10,000 km). *Please note that the specifications of accessories such as drain pipes and O-rings may change without notice as long as it does not interfere with use . *Since the screw dimensions are different for each oil filter, even if the height and outer diameter appear to be the same, please check the vehicle model and screw dimensions again before installation. (Cartridge type only) *Even slight differences may cause major problems. Even for the same vehicle model, the type differs depending on the model and year, so please check the "genuine part number". *Be sure to check the compatible product from the parts search before purchasing. *This product is an important safety part, so be sure to entrust the replacement work to a certified and well-equipped maintenance company. Even if you have a maintenance qualification such as a user vehicle inspection, if you perform the replacement work yourself, you will be responsible for the damage and we will not compensate you.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/8oP114774312-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
