Beli fiber disc di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Non Brand Seamless Stainless Steel Pipe (Pipa Stainless Steel Seamless)
    Mulai

    Rp1.599.900

    Non Brand Seamless Stainless Steel Pipe (Pipa Stainless Steel Seamless)
    Deskripsi:
    Pipa ini dapat dipergunakan untuk suhu tinggi seperti hal nya mengalirkan uap steam dari uap hasil boilling proses, juga seperti mengalirkan media gas pada biogas plant dan air laut pada industri penyulingan air,perkapalan,dan PLTU, juga cairan kimia ringan sampai kebutuhan kadar kimia tertentu serta dapat digunakan pada struktur bangunan dengan uap kimia korosif pada sekeliling industri kimia, dan berbagai penggunaan sesuai keutuhan anda
    atribut:
    • Material: Sus 304
    • Grade: SS304L
    • ASTM: 312
    • ASME: B36.19
    • Lenght (m): 6
  2. NORTON Fiber Disc
    Mulai

    Rp139.900

    NORTON Fiber Disc
    Deskripsi:
    These general purpose fiber discs feature aluminum oxide abrasive material. They are designed for applications such as weld removal, grinding, blending, and polishing.
  3. TRUSCO Abrasive Paper Disc (Amplas Bulat)
    51%
    Mulai

    Rp129.900

    TRUSCO Abrasive Paper Disc (Amplas Bulat)
    Deskripsi:
    - Valkanized circuit board fiber substrate is used, and it is a disc abrasive excellent in heat resistance.- Silicon carbide abrasive grains are used.- It can be attached to the disc grinder to rust removal, burred, paint film peeling, stone poli
    atribut:
    • Purpose of Use: Bead removal of welded portions: #14 to #24. Rust remover of hull/car body: #24 to #60. Burr removal of metal: #40 to #80. Polishing of stone material (medium finish): #80 to #120. Removal of Rough Coating: #80 to #120.
  4. BOSCH Tatakan Amplas Gerinda Tangan
    Mulai

    Rp109.900

    BOSCH Tatakan Amplas Gerinda Tangan
    Deskripsi:
    Alas topang untuk cakram ampelas serat termasuk mur. Anti temperatur tinggi, getaran rendah, tahan pecah. Alur pinggiran roda M10, kecepatan maksimum 15.300 rpm
  5. Non Brand Fiber Disc
    Mulai

    Rp549.900

    Non Brand Fiber Disc
    Deskripsi:
    These general purpose aluminum oxide fiber discs are optimized for use on all metals. Aluminum oxide is a strong, sharp, and durable abrasive that penetrates the work surface and withstands heat and high speeds.
    atribut:
    • UNSPSC: 31191506
    • Arbor Hole Size (inch): 7/8
    • Arbor Hole Type: Unthreaded
    • Backing Material: Fiber
    • Resistance Properties: Tear
  6. 3M Fiber Disc Backing Pad (Bantalan Poles Gerinda)
    38%
    Mulai

    Rp77.900

    3M Fiber Disc Backing Pad (Bantalan Poles Gerinda)
    Deskripsi:
    3M [[TM]] Hard type pad dedicated for 102mm outer diameter of fiber disk 982C, 987C series. Sturdy and durable type. If you want a soft pad, please purchase FIBER D / PAD 87. 3M [[TM]] fiber disk 982C / 987C for outer diameter 102mm
    atribut:
    • Material: Nylon
  7. Jason Fiber Disc (Amplas Bulat)
    Mulai

    Rp5.900

    Jason Fiber Disc (Amplas Bulat)
    Deskripsi:
    Long lasting fiber disc
    atribut:
    • Size (inch): 4
  8. 3M Fiber Disc Backing Pad Taper Type (Bantalan Poles Gerinda)
    Mulai

    Rp399.900

    3M Fiber Disc Backing Pad Taper Type (Bantalan Poles Gerinda)
    Deskripsi:
    As a feature of the taper type pad, it is possible to polish a wider area than the conventional hard type pad, and it can be expected to extend the life of the disc. One 87mm outer diameter backup pad is attached to a 102mm outer diameter fiber disc inner bag. The 95mm and 170mm OD pads are stiffer pads than the 87mm.Polishing of metal surfaces such as weld bead removal, chamfering and finishing*It is a dedicated pad for the 3M(TM) Fiber Disc 982C and 987C series with an outer diameter of 102mm. *Since this product is not intended for general consumers, indications and instruction manuals are not included in the package for general consumers.
    atribut:
    • Color: Black
    • Hole Diameter (mm): 15
    • Outer Diameter (mm): 92
  9. TAIYO Abrasive Fiber Disc (Amplas Bulat)
    Mulai

    Rp7.900

    TAIYO Abrasive Fiber Disc (Amplas Bulat)
    Deskripsi:
    Taiyo Fibre Disc Grit P100Bisa langsung dipasang di mesin gurinda. Bukan amplas Velcro.
    atribut:
    • Size (mm): 100
    • Size (inch): 4
  10. RSJ Fiber Disc Backing Pad (Bantalan Poles Gerinda)
    Mulai

    Rp23.900

  11. NORTON Blaze F980 Fiber Disc (Amplas Fiber)
    Mulai

    Rp179.900

    NORTON Blaze F980 Fiber Disc (Amplas Fiber)
    atribut:
    • Outer Diameter (mm): 172
    • Maximum Working Rotation Speed (rpm): 8500
    • Purpose of Use: Gridning, polishing, bead removal, burr removal, and chamfering of standard steel, stainless steel, and heat-resistant steel.
  12. CGW ABRASIVES Fiber Disc
    Mulai

    Rp19.900

    CGW ABRASIVES Fiber Disc
    atribut:
    • UNSPSC: 31160000
  13. CUMET Backing Pad (Bantalan Poles Gerinda)
    Mulai

    Rp36.900

    CUMET Backing Pad (Bantalan Poles Gerinda)
    Deskripsi:
    Backing Plate / Sanding Pad 5 Inch- Merk :Cumet
  14. Bakrie Pipe Baja Karbon SCH40
    Mulai

    Rp1.099.900

    Bakrie Pipe Baja Karbon SCH40
    atribut:
    • Schedule No: 40
    • ASTM A-53: Grade B
    • Carbon: 0.3
    • Chromium: 0.4
    • Copper: 0.4
    • Length Size (m): 6
    • Manganese: 1.2
    • Nickel: 0.4
    • Phosporus: 0.05
    • Sulfur: 0.045
    • Tensil Strength (minute): 6000psi (415MPa)
    • Yield Strength (minute): 35000psi (240MPa)
  15. TRUSCO Abrasive Paper Disc (Amplas Bulat)
    47%
    Mulai

    Rp159.900

    TRUSCO Abrasive Paper Disc (Amplas Bulat)
    atribut:
    • Abrasive Grain: Silicon carbide
    • Adhesive: Resin bond
    • Purpose of Use: Bead removal of welded portions: #14 to #24. Rust remover of hull/car body: #24 to #60. Burr removal of metal: #40 to #80. Polishing of stone material (medium finish): #80 to #120. Removal of Rough Coating: #80 to #120.
  16. KINIK Fiber Abrasive Disc CC (Amplas Bulat)
    Mulai

    Rp13.900

    KINIK Fiber Abrasive Disc CC (Amplas Bulat)
    atribut:
    • Diameter (mm): 100
    • Hole Diameter (mm): 15.94
    • Thickness (mm): 0.8
  17. Dutron Stop Kontak 4-Gang dengan Kabel (Power Socket/Power Outlet)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp25.900

    Dutron Stop Kontak 4-Gang dengan Kabel (Power Socket/Power Outlet)
    Deskripsi:
    DUTRON Stop Kontak Switch 4 Lubang + Kabel 3 meterStop Kontak berfungsi sebagai penghubung antara sumber listrik dengan alat elektronik. Stop kontak Dutron sudah dilengkapi dengan terminal kuningan serta arde/ground sehingga dapat mengantarkan arus litrik yang stabil dan aman bagi pengguna.Spesifikasi:Tipe: DV-SKK-43- Dilengkapi switch ON/OFF dan lampu indikatorPanjang kabel sebenarnya lebih pendek daripada yang tertera pada judul produk. Mohon dimengerti dan dimaklumi agar tidak terjadi kesalahpahaman.
    atribut:
    • Plug Hole: 4
    • Maximum Usage (W): Up to 600
    • Dimensions (cm): 23x5.3x3.2
  18. Bakrie Pipe Black Steel Pipe SNI
    Rating:
    100% of 100
    (1)
    Mulai

    Rp279.900

    Bakrie Pipe Black Steel Pipe SNI
    Deskripsi:
    Pipa baja dengan atau tanpa lapisan seng untuk saluran air bersih, air baku, air pada sistem plambing, air pada sistem hidran dan air lainnya kecuali untuk minum.
Daftar Harga fiber disc Terbaru October 2026
Non Brand Seamless Stainless Steel Pipe (Pipa Stainless Steel Seamless)Rp1.599.900
NORTON Fiber DiscRp139.900
TRUSCO Abrasive Paper Disc (Amplas Bulat)Rp129.900
BOSCH Tatakan Amplas Gerinda TanganRp109.900
Non Brand Fiber DiscRp549.900
3M Fiber Disc Backing Pad (Bantalan Poles Gerinda)Rp77.900
Jason Fiber Disc (Amplas Bulat)Rp5.900
3M Fiber Disc Backing Pad Taper Type (Bantalan Poles Gerinda)Rp399.900
TAIYO Abrasive Fiber Disc (Amplas Bulat)Rp7.900
RSJ Fiber Disc Backing Pad (Bantalan Poles Gerinda)Rp23.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)