3M Fiber Disc Backing Pad Taper Type (Bantalan Poles Gerinda)

Sebelum PPN:
Rp399.900
Spesifikasi
ColorBlack
Hole Diameter (mm)15
Outer Diameter (mm)92

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
As a feature of the taper type pad, it is possible to polish a wider area than the conventional hard type pad, and it can be expected to extend the life of the disc. One 87mm outer diameter backup pad is attached to a 102mm outer diameter fiber disc inner bag. The 95mm and 170mm OD pads are stiffer pads than the 87mm.
Polishing of metal surfaces such as weld bead removal, chamfering and finishing
*It is a dedicated pad for the 3M(TM) Fiber Disc 982C and 987C series with an outer diameter of 102mm. *Since this product is not intended for general consumers, indications and instruction manuals are not included in the package for general consumers.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait