Beli ffp3 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. UVEX Silv-Air Mask (Masker/Respirator Partikulat)
    Mulai

    Rp30.900

    UVEX Silv-Air Mask (Masker/Respirator Partikulat)
    Deskripsi:
    - Particle-filtering preformed mask. - Seamless headband and flexible, adjustable nose clip. - Comfortable sealing lip in nose area. - FFP NR folding mask without valve. - Segment: Plumbing Heating Air-Conditioning.
  2. 3M Organic Vapor Cartridge (Filter Masker)
    Mulai

    Rp349.900

    3M Organic Vapor Cartridge (Filter Masker)
    Deskripsi:
    The 3M Organic Vapor Cartridge 6001 helps provide organic vapor protection in a variety of environments. The cartridge may be used for vapor concentrations up to 10 times the Permissible Exposure Limit (PEL) with half facepieces or 50 times PEL with quantitatively fit tested full facepieces. Recommended applications for the cartridge include assembly and mechanical, batch-charging, change-overs, chemical dispensing, clean-up, cleaning, painting, parts cleaning, and seal coating. Inventory needs and training requirements for safety equipment are reduced because this respirator cartridge selection works for many different applications. Industries in which this cartridge is commonly used include chemicals, construction, oil and gas, and transportation.The 3M Organic Vapor/Acid Gas Cartridge 6003 helps provide organic vapor and acid gas protection in a variety of environments. When properly used with an approved 3M respirator properly fitted, this respirator cartridge helps provide respiratory protection from certain organic vapors, chlorine, hydrogen chloride, sulfur dioxide, chlorine dioxide, hydrogen sulfide, or hydrogen fluoride. The cartridge may be used for vapor concentrations up to 10 times the Permissible Exposure Limit (PEL) with half facepieces or 50 times PEL with quantitatively fit tested full facepieces. Recommended applications for the cartridge include assembly and mechanical, batch-charging, change-overs, chemical dispensing, clean-up, cleaning, handling, painting, parts cleaning, pesticide application, powder, and seal coating. Inventory needs and training requirements for safety equipment are reduced because this respirator cartridge selection works for many different applications. This cartridge is commonly used in the following industries: agriculture, aluminum reduction, chemical manufacturing, laboratories, petrochemical, pharmaceuticals, pulp and paper, and utilities.
    atribut:
    • Color: Black
    • Compatible With: 3M Half and Full Facepieces 6000, 7000 and FF-400 Series with bayonet holders
    • Gas & Vapor Protection Type: Organic Vapor/Acid Gas
    • Size (inch): 3.4x4.2
    • Standards Approvals: NIOSH
  3. 3M Single Cartridge Half Facepiece Respirator (Masker Respirator)
    Mulai

    Rp289.900

    3M Single Cartridge Half Facepiece Respirator (Masker Respirator)
    Deskripsi:
    The new 3M 3000 Series Respirators are the perfect fit for a tight budget, securing high levels of working protection and comfort at a hard-working price. Compact and light, it moulds itself softly and securely to the contours of your face without blockin
    atribut:
    • Facepeice Size: Medium / Large
    • Facepeice Type: Half Face Mask
    • Facepiece Applications: Automotive Manufacturing & Maintenance, Light Duty Cleaning & Maintenance Work
    • Product Code: 3200
  4. Fort NH Fuse Puller
    Mulai

    Rp49.900

    Fort NH Fuse Puller
    atribut:
    • Ampere (A): 1250
    • Pole : 1
  5. 3M Half Facepiece Reusable Respirator 6000 Series (Masker Respirator)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp349.900

    3M Half Facepiece Reusable Respirator 6000 Series (Masker Respirator)
    Deskripsi:
    The 3M 6000 Series reusable half masks are economical, lowmaintenance, simple to handle and lightweight. Available in three sizes, all masks have the 3M Bayonet Connection System allowingconnection to a broad range of twin filters to protect against gases, vapours and particulates depending on your individual needs. 6000 series half masks by 3M can also be used with 3M SuppliedAir Systems for your increased convenience and flexibility.
    atribut:
    • Primary Material: Thermoplastic Elastomer (TPE)
    • Connection Type: Bayonet
    • Facepiece Type: Half Facepiece Reusable
    • Harness Type: 4 points
    • Range: Good
    • Product Series: Half Facepiece 6000 Series
    • Replaceable Cartridge Included: No
  6. Draeger X-plore 1330
    Mulai

    Rp829.900

    Draeger X-plore 1330
    atribut:
    • Part Number: 3951216
  7. Draeger X-plore 1330
    Mulai

    Rp829.900

    Draeger X-plore 1330
    atribut:
    • Part Number: 3951217
    • Approvals: CE-certified (EN 140), Australian Standard AS/NZS 1716, NIOSH 42 CFR 84
  8. 3M Particulate Respirator 8210 (Masker/Respirator Partikulat)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp5.000

    3M Particulate Respirator 8210 (Masker/Respirator Partikulat)
    Deskripsi:
    3M Menyediakan rangkaian product respirator untuk memenuhi setiap lingkungan kerja baik industri manufaktur dan jasa.Filter yang disetujui NIOSH dinilai sebagai N95, R95, P95, N99, R99, P99, N100, R100 atau P100. Angka 95, 99, atau 100 (99,97%) menunjukkan persentase efisiensi penyaringan NIOSH.N Series : Digunakan dalam lingkungan non-oil.R Series : Digunakan untuk partikel oil dan non-oil dengan batasan penggunaan waktu yang ditentukan oleh NIOSH.P Series : Digunakan untuk partikel oil dan non-oil dengan penggunaan waktu batasan yang ditentukan oleh pabrikan.
    atribut:
    • Aerosol Type: Non-Oil
    • Class: Comfort
    • Color: White
    • Respirator Style: Cup
  9. ABB Support Mechanical Interlock Fixed Circuit Breaker
    Mulai

    Rp3.299.900

    ABB Support Mechanical Interlock Fixed Circuit Breaker
    Deskripsi:
    Support Mechanical Interlock Between 2 C.Breaker -Type A- For Fixed E1.2-Xt7-Xt7M (Floor Mounted)
  10. DEVILBISS Spray Gun LUNA-LY LVMP Series (Alat Semprot Cat)
    Mulai

    Rp6.499.900

    DEVILBISS Spray Gun LUNA-LY LVMP Series (Alat Semprot Cat)
    Deskripsi:
    -LVMP specification with high coating efficiency, low air consumption, and high atomization. (working environment/cost reduction type)-The gun body adopts lightweight an robust ECO metal magnesium alloy._x000D_-Applying fluorine coating on the gun body surface, paint is hard to adhere._x000D_-Since the wetted parts are made of stainless steel, it can be used for any paint including water-based paint. _x000D_-Automobile (coating), metal painting, wood work, furniture, plastic painting, food industry, etc. _x000D_-Pressure type
    atribut:
    • Nozzle Diameter: 1.4mm
    • Required Compressor: 2.2 to 3.7kW
    • Air Usage: 200L/min
    • Pattern Opening: 220mm
    • Mist Level: High Grain
    • Paint Hose Mounting Port: G1/4
    • Air Input Port: G1/4
    • Main Body Materials: Magnesium alloy
    • Purpose of Use: Automobile (coating), metal painting, wood work, furniture, plastic painting, food industry, etc.
    • Surface: Fluorine coat
    • Wetted Part Materials: Stainless Steel (SUS304)
  11. 3M Full Facepiece Reusable Respirator (Masker Respirator)
    Mulai

    Rp3.099.900

    3M Full Facepiece Reusable Respirator (Masker Respirator)
    atribut:
    • Accessories: Yes
    • Cartridge or Filter Included: No
    • Clip-on Welding Shield: No
    • Compatible with 3M PAPR Systems: Yes
    • Compatible with 3M Supplied Air System: Yes
    • Compatible with Welding Shield: No
    • Connection Type: Bayonet
    • Cool Flow Exhalation Valve: Yes
    • Drop-down Feature: No
    • Enhanced Comfort: Yes
    • Enhanced Durability: No
    • Exhalation Valve: Yes
    • Eye Protection: Yes
    • Facepiece Type: Full Facepiece Reusable
    • Feature: Dual Airline Supplied Air Compatible, Large Lens for Enhanced Field of View
    • Harness Type: 4 point
    • Harness Type‎: 4 points
    • Hazard Type: Mold, Silica
    • Headgear Type: Full Facepiece
    • Maintenance Free: No
    • Material: Silicone, Thermoplastic Elastomer (TPE)
    • Primary Material: Silicone/Thermoplastic Elastomer
    • Product Series: 6000
    • Product Type: Full Facepiece
    • Purpose: Full Facepiece Respirators
    • Range: Better
    • Recommended Industry: Construction, Design & Construction, Food & Beverage Manufacturing, General Manufacturing, Heavy Industrial, Industrial Maintenance, Marine, Mining, Oil & Gas, Pharmaceutical, Transportation
    • Silicone Faceseal: Yes
    • Six-point Head Harness: No
    • Size: Medium
    • Speaking Diaphragm: No
    • Suspension Type: 4 Point Strap
  12. SENSI Protective Disposable Face Mask 3 Ply Earloop (Masker Sekali Pakai)
    Rating:
    100% of 100
    (30)
    Mulai

    Rp58.900

    SENSI Protective Disposable Face Mask 3 Ply Earloop (Masker Sekali Pakai)
    Deskripsi:
    Masker medis sekali pakai dengan pengait telinga bebas latek. lebih nyaman digunakan untuk kegiatan setiap hariDengan desain tiga lapis melindungi 95% debu,virus, dan partikel di udara lainnya.
    atribut:
    • Type: 3Ply Earloop
    • Material (nosepiece): 3mm latex-free round elastic earloop, plastic, and wire
    • Material (outer layer): 20g/m² PP green spunbond
    • Material (filter layer): 20g/m² meltblown, 95% BFE
    • Material (inner layer): ES Thermobonded soft
    • Marketing Authorization Number of KEMENKES RI: AKD 11603010092
  13. 4Life Refill Transparant
    Mulai

    Rp579.900

    4Life Refill Transparant
    Deskripsi:
    Refill isi ulang P3K yang di rancang sesuai peraturan Kemnakertrans RI No : PER - 15/MEN/VIII/2008 tentang P3K ditempat kerja. Tipe A untuk pekerja atau buruh sekitar 25 orang.
    atribut:
    • Dimensions (cm): 27x19x12
    • Packaging: Plastic
    • Color: Transparant
  14. SENSI Latex Free Earloop Mask
    Rating:
    100% of 100
    (27)
    Mulai

    Rp109.900

    SENSI Latex Free Earloop Mask
    Deskripsi:
    SENSI Masker tipe pengait telinga dengan 3 lapisan yang berfungsi menyaring udara kotor dan menahan percikan cairan, mengurangi risiko penyebaran virus, kuman dan bakteri serta debu atau partikel mikro lainnya. Lapisan yang lembut, mudah bernapas, terbuat dari bahan bebas lateks dan fiberglass, penyepit tulang hidung lebih aman karena tidak memakai kawat logam.
    atribut:
    • Number of Ply: 4
    • Type: Earloop
  15. CIG Particulate Respirator (Masker)
    Mulai

    Rp379.900

    CIG Particulate Respirator (Masker)
    Deskripsi:
    CIG Particulate RespiratorCIG respiratory range offers protections against hazards in many different environments. Our disposable respirators feature low profile for clear vision, adjustable cushioned nose bridge and a lightweight self supporting cup
  16. OLFA Cutter Blades Heavy Duty (Isi Cutter)
    41%
    Rating:
    100% of 100
    (4)
    Mulai

    Rp33.900

    OLFA Cutter Blades Heavy Duty (Isi Cutter)
    Deskripsi:
    It is a value pack with 50 sheets x 10 (500 sheets). White blade: It is a versatile type excellent in durability. Black blade: This is a super sharp-edge polishing blade that emphasizes sharpness.
    atribut:
    • Blade Length (mm): 100
    • Blade Width (mm): 18
    • Blade Thickness (mm): 0.5
  17. SUPER TOOL Tong Chain Pipe Wrench
    Mulai

    Rp649.900

    SUPER TOOL Tong Chain Pipe Wrench
    Deskripsi:
    - Optimal for work in narrow places where pipe wrenches cannot be used. - Possible to work repeatedly with one-time setting. (Not for coated steel pipes) - For ST3, 3L and 4L, it is possible to add pipes (Separately sold)
Daftar Harga ffp3 Terbaru November 2026
UVEX Silv-Air Mask (Masker/Respirator Partikulat)Rp30.900
3M Organic Vapor Cartridge (Filter Masker)Rp349.900
3M Single Cartridge Half Facepiece Respirator (Masker Respirator)Rp289.900
Fort NH Fuse PullerRp49.900
HONEYWELL Masker FilterRp349.900
3M Half Facepiece Reusable Respirator 6000 Series (Masker Respirator)Rp349.900
Draeger X-plore 1330Rp829.900
Draeger X-plore 1330Rp829.900
3M Particulate Respirator 8210 (Masker/Respirator Partikulat)Rp5.000
ABB Support Mechanical Interlock Fixed Circuit BreakerRp3.299.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)