Beli fatool di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. FATOOLS Hydraulic Crimping Tool (Tang Crimping Hidrolik)
    Mulai

    Rp10.999.900

    FATOOLS Hydraulic Crimping Tool (Tang Crimping Hidrolik)
    Deskripsi:
    Design to accommodate hexagonal dies for applying compression fitting to copper and aluminum conductors.
    atribut:
    • Crimping Dies (mm²): 50, 70, 95, 120, 150, 185, 240, 300, 400
    • Crimping Force (t): 13
    • Crimping Range (mm²): Cu 50-40
    • Oil Capacity (cc): 145
    • Stroke (mm): 30
    • Size (mm): SQ 50-400
  2. KRISBOW Oxygen Regulator (Regulator Las)
    Mulai

    Rp999.900

    KRISBOW Oxygen Regulator (Regulator Las)
    atribut:
    • Gas Service (kgf/cm²): Oxygen
    • Inlet Pressure Gauge (kgf/cm²): 200/3000
    • Outlet Pressure Gauge (Nm/hour): 14/200
    • Maximum Flow Rate: 40
    • Inlet Connection: JIS, BS, CGA, DIN
    • Outlet Connection: G3/8inch (R) Hose Nipple
    • Dimensions (mm): 170x100x170
  3. CHIYODA TSUSHO Acetylene Regulator Stout Dry Type Safety Device Built-in Type
    Mulai

    Rp3.799.900

    CHIYODA TSUSHO Acetylene Regulator Stout Dry Type Safety Device Built-in Type
    atribut:
    • Weight (kg): 1.43
    • Gas: acetylene
    • TRUSCO Number: 355-2616
    • Voltage (V): 110
    • Working Pressure (MPa): Primary side/2.5 or less, secondary side/0.01 to 0.13
  4. TEKIRO Heavy Duty Welding Regulator (Regulator Las)
    Mulai

    Rp439.900

    TEKIRO Heavy Duty Welding Regulator (Regulator Las)
    Deskripsi:
    DUAL PRESSURE GAUGE:The regulator is equipped with an easyto-use dual pressure gauge made of high quality materials.The measurement range is from 0.01 MPa to 0.15 MPa.
    atribut:
    • Inlet Connection: BSP (British Standard Pipe)
    • Outlet Connection: M16xP1.5(L) + Hose Nipple
  5. Kennedy Striking Box End Wrench (Kunci Ring Pukul)
    Mulai

    Rp809.900

    Kennedy Striking Box End Wrench (Kunci Ring Pukul)
    Deskripsi:
    Manufactured from forged and hardened steel with machined drive faces to ensure good contact with the fastener. With flat striking faces to allow hammer blows to be used to loosen or tighten stubborn fasteners. Manufactured to DIN 7444.
    atribut:
    • Type: Ring Slogging Spanner
    • Standards Met: DIN 7444
    • Finish/Coating: Chrome Satin
  6. PROTO Striking Box End Wrench Heavy Duty Offset 12 Point (Kunci Ring Pukul)
    Mulai

    Rp1.299.900

  7. Daesung Regulator
    Rating:
    100% of 100
    (1)
    Mulai

    Rp159.900

  8. Yamato Single Stage Reduction Regulator (Regulator Gas)
    Mulai

    Rp1.299.900

    Yamato Single Stage Reduction Regulator (Regulator Gas)
    Deskripsi:
    For matching the flow of gas from the cylinder to the required output pressure.
  9. Wipro Oxygen Regulator (Regulator Las)
    Mulai

    Rp439.900

    Wipro Oxygen Regulator (Regulator Las)
    atribut:
    • Color: Green
    • Dimensions (cm): 15x10.5x14.5
  10. INGCO Hydraulic Crimping Tool
    Mulai

    Rp979.900

    INGCO Hydraulic Crimping Tool
    Deskripsi:
    INGCO Hydraulic Crimping // Tang Press Skun Hidrolik
    atribut:
    • Crimping Type: hexagon crimping
    • Sealing O-ring: one set
  11. Wipro Acetylene Regulator (Regulator Las)
    Mulai

    Rp439.900

    Wipro Acetylene Regulator (Regulator Las)
    atribut:
    • Color: Red
    • Dimensions (cm): 15x10.5x14.5
  12. Brother Self Laminating Labelling Tape
    Rating:
    100% of 100
    (1)
    Mulai

    Rp429.900

    Brother Self Laminating Labelling Tape
    Deskripsi:
    Primarily designed for long term reliable identification of CAT5e/CAT6/CAT6A networking cables that have a diameter of 3.0 to 6.6mm, this 24mm TZe-SL251 self-laminating labelling tape has been rigorously tested by Brother to ensure you can print ID labels quickly and efficiently. Developed with a special adhesive and materials that allows labels to be easily applied to cables, this Brother TZe-SL251 black on white labelling tape is designed to stay firmly attached for many years, ensuring your future identification needs are reliably met.As the text on the label is protected by a laminated overcoat that's automatically applied when printed, this 24mm width label can be wrapped around the wider diameter CAT6A cables and still ensure your text is protected from abrasion and other extremes.Part of the Brother Pro Tape range, this self-laminating tape is compatible with selected models of professional P-touch label printers.Our replacement laminated labels have been developed to last, and are able to withstand extremes of temperature, sunlight, water, chemicals, abrasion and more.
    atribut:
    • Text Colour: Black
Daftar Harga fatool Terbaru October 2026
FATOOLS Hydraulic Crimping Tool (Tang Crimping Hidrolik)Rp10.999.900
FATOOLS Striking Box End Wrench Offset Metric (Kunci Ring Pukul)Rp429.900
KRISBOW Oxygen Regulator (Regulator Las)Rp999.900
CHIYODA TSUSHO Acetylene Regulator Stout Dry Type Safety Device Built-in TypeRp3.799.900
FATOOLS Metric Feeler Gauge (Pengukur Celah)Rp92.900
FATOOLS Combination Wrench Inch (Kunci Ring Pas)Rp30.900
TEKIRO Heavy Duty Welding Regulator (Regulator Las)Rp439.900
CP Hydraulic Crimping Tools (Tang Hidrolik)Rp759.900
Wipro Skun Hydraulic Pliers (Tang Skun Hidrolik)Rp999.900
FATOOLS Striking Box End Wrench Inch Size (Kunci Ring Pukul)Rp459.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)