Beli fan motor ac di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. LEESON Pedestal Fan AC Motor
    Mulai

    Rp10.999.900

    LEESON Pedestal Fan AC Motor
    Deskripsi:
    Stationary pedestal fan AC motors are commonly used to replace specific stationary pedestal fan motors that are damaged.
    atribut:
    • UNSPSC: 26101602
    • Body Dia. (in): 5-5/8
    • Capacitor Required: No
    • Frame: 48Y
    • Frequency (Hz): 60
    • Full Load Amps: 2.4/1.20
    • HP: 1/4
    • Includes: Shaft Slinger
    • Ins. Class: B
    • Maximum Ambient Temperature (°F): 104
    • Motor Application: HVAC/R
    • Motor Bearings: Ball
    • Motor Design: Permanent Split Capacitor
    • Motor Enclosure Design: Totally Enclosed Nonventilated
    • Motor Mounting Type: Yoke
    • Motor Service Factor: 1
    • Motor Shaft Design: Keyed
    • Motor Shaft Rotation: CCWSE
    • Motor Sub Application: Pedestal Fan
    • Motor Thermal Protection: Auto
    • Nameplate RPM: 1,075
    • No. of Speeds: 1
    • Phase: Single
    • Shaft Dia.: 1/2
    • Shaft Length (in): 2-1/2
    • Standards: CSA Listed; UL Listed
    • Voltage (V AC): 115/230
  2. DAYTON Pedestal Fan AC Motor
    Mulai

    Rp4.499.900

    DAYTON Pedestal Fan AC Motor
    Deskripsi:
    Stationary pedestal fan AC motors are commonly used to replace specific stationary pedestal fan motors that are damaged.
    atribut:
    • Duty cycle: Continuous
    • Frame: 48YZ
    • Frequency (Hz): 60
    • Ins. Class: B
    • Motor Application: HVAC/R
    • Motor Bearings: Ball
    • Motor Mounting Type: Yoke
    • Motor Service Factor: 1
  3. ECONOMASTER Condenser Fan AC Motor
    Mulai

    Rp4.499.900

    ECONOMASTER Condenser Fan AC Motor
    atribut:
    • Country of Origin: India (subject to change)
    • Manufacturer Part Number: EM3459F
    • UNSPSC: 31160000
  4. SapiSelco Cable Ties Metal Detectable (Pengikat / Kabel Tis)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp169.900

    SapiSelco Cable Ties Metal Detectable (Pengikat / Kabel Tis)
    atribut:
    • Color: Blue
    • Finish Material: Nylon 66
    • Working Temperature Range (°C): -25 to 65
  5. FASCO Condenser Fan AC Motor
    Mulai

    Rp3.999.900

    FASCO Condenser Fan AC Motor
    Deskripsi:
    Permanent split capacitor (PSC) condenser fan AC motors run with a required capacitor that decreases the amount of power consumed for a given load making them more energy efficient than shaded pole motors. They have a high starting torque and energy efficient performance with a cooler operating temperature.
    atribut:
    • UNSPSC: 26101602
    • Body Dia. (in): 5-5/8
    • Bolt Circle Dia. (in): 5-1/4
    • Duty cycle: Continuous
    • Frame: 48
    • Frequency (Hz): 60
    • Ins. Class: B
    • Motor Application: HVAC/R
    • Motor Design: Permanent Split Capacitor
    • Motor Frame Material: Steel
    • Motor Mounting Position: All Angle
    • Motor Mounting Type: Stud
    • Motor Service Factor: 1
    • Motor Shaft Design: Double-Flat
    • Motor Shaft Rotation: CW/CCW
    • Motor Sub Application: Condenser Fan
    • Motor Thermal Protection: Auto
    • Mounting Stud Pattern (inch): 3-11/16x3-11/16
    • Nameplate RPM: 1,075
    • No. of Speeds: 1
    • Phase: Single
    • Removable Base: Yes
    • Shaft Dia.: 1/2
    • Standards: CSA Certified; UL Recognized
    • Stud Quantity: 4
    • Stud Size: #8-32
    • Usable @ 200V: No
    • Voltage (V AC): 208-230
  6. CENTURY Condenser Fan AC Motor
    Mulai

    Rp4.599.900

    CENTURY Condenser Fan AC Motor
    Deskripsi:
    Three-phase condenser fan AC motors are highly efficient with an ultra-high starting torque compared to single-phase models. They require no capacitor, start winding, centrifugal switch, or other starting device that can wear out and fail.
  7. Visero Dinamo Kipas
    Mulai

    Rp90.900

    Visero Dinamo Kipas
    Deskripsi:
    Dapat digunakan untuk kipas angin jenis box fan/kipas kotak.
  8. GENIUS Metric Thin Wall Impact Sockets 3/4inch 12 PT
    Mulai

    Rp289.900

    GENIUS Metric Thin Wall Impact Sockets 3/4inch 12 PT
    atribut:
    • Material: Chrome Molybdenum Steel
    • Drive Size (inch): 3/4
  9. SCOTSMAN Fan Motor (Motor Kipas)
    Mulai

    Rp5.599.900

    SCOTSMAN Fan Motor (Motor Kipas)
    atribut:
    • UNSPSC: 31160000
  10. Aero Electric Motor Foot Mounted 3000RPM 3 Phase (Dinamo Motor Listrik)
    Mulai

    Rp739.900

    Aero Electric Motor Foot Mounted 3000RPM 3 Phase (Dinamo Motor Listrik)
    Deskripsi:
    AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's._x000D__x000D_AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured._x000D__x000D_> TEFC, Insulation Class F, IP55, 50HZ_x000D_> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove_x000D_> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housing
    atribut:
    • Speed (rpm): 3000
  11. GENIUS Impact Bit Socket Metric 1inch 6 PT (Mata Sock Impact)
    Mulai

    Rp429.900

    GENIUS Impact Bit Socket Metric 1inch 6 PT (Mata Sock Impact)
    atribut:
    • Material: Chrome Molybdenum Steel
    • Drive Size (inch): 1
  12. JUMBO Radiator Coolant (Cairan Pendingin Mesin)
    Mulai

    Rp139.900

    JUMBO Radiator Coolant (Cairan Pendingin Mesin)
    Deskripsi:
    JUMBO Radiator Coolant keep the vehicle's themperature stable and protect
    atribut:
    • Volume (L): 5
  13. ROHA Caster PU with Double Brake (Kastor PU)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp24.900

  14. Value Double Manifold (Pengukur Tekanan AC)
    Mulai

    Rp1.199.900

    Value Double Manifold (Pengukur Tekanan AC)
    Deskripsi:
    Value VRM2-B-0401 adalah sebuah manifold gauge set yang digunakan untuk mengukur tekanan refrigeran pada sistem pendingin, seperti AC. Manifold ini dirancang untuk digunakan dengan berbagai jenis refrigeran termasuk R22, R134a, R407c, dan R410a/R32. Produk ini dilengkapi dengan dua buah pressure gauge dengan skala 550 psi dan 800 psi serta memiliki diameter gauge 68 mm. Manifold gauge set ini biasanya dijual dalam satu set lengkap dengan koper untuk penyimpanan dan perlindungan
    atribut:
    • Number of Hoses: 3pcs (Blue, red, yellow)
    • Gauge Diameter (mm): 68
    • Refrigerant: R410a, R22, R134a, R407c, R32
    • Pressure Scale (psi): 550 & 800
  15. FESTO One-way Flow Control Valve GRLA Series (Katup Kontrol Tekanan)
    Mulai

    Rp359.900

    FESTO One-way Flow Control Valve GRLA Series (Katup Kontrol Tekanan)
    atribut:
    • Maritime Classification: See certificate
    • Ambient Temperature (°C): 10 - 60
    • Type Code: GRLA
    • Symbol: 991452
    • Mounting Position: Any
    • Information on Operating and Pilot Media: Operation with oil lubrication possible (required for further use)
    • Operating Medium : Compressed air as per ISO 8573-1:2010 [7:4:4]
    • Temperature of Medium (°C): -10 - 60
  16. JTC Impact Adaptor (Adaptor Sock)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp59.900

    JTC Impact Adaptor (Adaptor Sock)
    Deskripsi:
    Made from high quality Chrome Molybdenum steel
  17. Daikin Fan Motor
    Mulai

    Rp6.199.900

    Daikin Fan Motor
    atribut:
    • UNSPSC: 31160000
  18. ORIENTAL MOTOR Fan Speed Controller Fan
    Mulai

    Rp1.999.900

    ORIENTAL MOTOR Fan Speed Controller Fan
    atribut:
    • Type: Fan speed controller alone
    • Suitable For: Fan motor: MDV series ++ 60mm, 80mm, 92mm, 120mm
    • Mass (g): Circuit part: 65
    • Control power supply: DC24V + -10 to + 15% + 0.04A or less
  19. TRUSCO Cable Ties Metal Detectable (Pengikat / Kabel Tis)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp75.900

    TRUSCO Cable Ties Metal Detectable (Pengikat / Kabel Tis)
    atribut:
    • Color: Blue
    • Material: Nylon 66 (with metal)
Daftar Harga fan motor ac Terbaru October 2026
LEESON Pedestal Fan AC MotorRp10.999.900
DAYTON Pedestal Fan AC MotorRp4.499.900
ECONOMASTER Condenser Fan AC MotorRp4.499.900
SapiSelco Cable Ties Metal Detectable (Pengikat / Kabel Tis)Rp169.900
FASCO Condenser Fan AC MotorRp3.999.900
CENTURY Condenser Fan AC MotorRp4.599.900
Visero Dinamo KipasRp90.900
GENIUS Metric Thin Wall Impact Sockets 3/4inch 12 PTRp289.900
SCOTSMAN Fan Motor (Motor Kipas)Rp5.599.900
Aero Electric Motor Foot Mounted 3000RPM 3 Phase (Dinamo Motor Listrik)Rp739.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)