LEESON Pedestal Fan AC Motor

Sebelum PPN:
Rp10.999.900
Spesifikasi
UNSPSC26101602
Body Dia. (in)5-5/8
Capacitor RequiredNo
Frame48Y
Frequency (Hz)60
Full Load Amps2.4/1.20
HP1/4
IncludesShaft Slinger
Ins. ClassB
Maximum Ambient Temperature (°F)104
Motor ApplicationHVAC/R
Motor BearingsBall
Motor DesignPermanent Split Capacitor
Motor Enclosure DesignTotally Enclosed Nonventilated
Motor Mounting TypeYoke
Motor Service Factor1
Motor Shaft DesignKeyed
Motor Shaft RotationCCWSE
Motor Sub ApplicationPedestal Fan
Motor Thermal ProtectionAuto
Nameplate RPM1,075
No. of Speeds1
PhaseSingle
Shaft Dia.1/2
Shaft Length (in)2-1/2
StandardsCSA Listed; UL Listed
Voltage (V AC)115/230

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Stationary pedestal fan AC motors are commonly used to replace specific stationary pedestal fan motors that are damaged.
Feature
Pedestal Fan Motor Single Phase Motor Design Permanent Split Capacitor 1/4 HP Nameplate RPM 1 075 No of Speeds 1 Voltage 115/230V AC 2.4/1.20 Full Load Amps 48Y Frame 60 Hz Motor Service Factor 1 Motor Thermal Protection Auto Ins. Class B Max Ambient Temp 104 Degrees F Motor Shaft Rotation CCWSE Motor Enclosure Design Totally Enclosed Nonventilated Motor Mounting Type Yoke Shaft Length 2 1/2 in Shaft Dia 1/2 in

Ulasan Produk

Tidak ada ulasan

Halaman Terkait