FASCO Condenser Fan AC Motor

Sebelum PPN:
Rp3.999.900 - Rp6.999.900
Spesifikasi
UNSPSC26101602
Body Dia. (in)5-5/8
Bolt Circle Dia. (in)5-1/4
Duty cycleContinuous
Frame48
Frequency (Hz)60
Ins. ClassB
Motor ApplicationHVAC/R
Motor DesignPermanent Split Capacitor
Motor Frame MaterialSteel
Motor Mounting PositionAll Angle
Motor Mounting TypeStud
Motor Service Factor1
Motor Shaft DesignDouble-Flat
Motor Shaft RotationCW/CCW
Motor Sub ApplicationCondenser Fan
Motor Thermal ProtectionAuto
Mounting Stud Pattern (inch)3-11/16x3-11/16
Nameplate RPM1,075
No. of Speeds1
PhaseSingle
Removable BaseYes
Shaft Dia.1/2
StandardsCSA Certified; UL Recognized
Stud Quantity4
Stud Size#8-32
Usable @ 200VNo
Voltage (V AC)208-230

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Permanent split capacitor (PSC) condenser fan AC motors run with a required capacitor that decreases the amount of power consumed for a given load making them more energy efficient than shaded pole motors. They have a high starting torque and energy efficient performance with a cooler operating temperature.
Feature
Condenser Fan Motor Single Phase Motor Design Permanent Split Capacitor 1/4 HP Nameplate RPM 1 075 No of Speeds 1 Voltage 208-230V AC 2.1 Full Load Amps 48 Frame Output Watts 190 W 60 Hz Usable @ 208V Yes Usable @ 200V No Motor Service Factor 1 Motor Thermal Protection Auto Ins. Class B Duty Cycle Continuous Max Ambient Temp 40 Degrees C Motor Shaft Rotation CW/CCW Motor Enclosure Design Open Dripproof Motor Mounting Type Stud Motor Frame Material Steel

Ulasan Produk

Tidak ada ulasan

Halaman Terkait