Beli facom punch kit di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- STARRETT Shaft Alignment Clampatribut:
- Item: Shaft Alignment Clamp
- Dimension Type: Inch
- Maximum Compatible Shaft Diameter (inch): 7 1/2
- Clamp Construction: Anodized Aluminium
- Number of Clamps: 1
- STARRETT Shaft Alignment Clampsatribut:
- Item: Shaft Alignment Clamp Set
- Dimension Type: Inch
- Clamp Construction: Anodized Aluminium
- Indicator Post Diameter (inch): 3/8
- Indicator Post Length (inch): 5, 7 7/16, 9
- Indicator Post Material: Stainless Steel
- Maximum Compatible Shaft Diameter (inch): 7 1/2
- Number of Indicator Posts: 3
- STARRETT Tilted-Face Dial Test Indicator (inch)atribut:
- Item: Tilted-Face Dial Test Indicator
- Bearing Type: Jeweled
- Operation Type: Lever-Style
- General Hole Making PunchDeskripsi:These sets include multiple arch punches in different tip sizes to make different-sized holes. The opening behind the head of arch punches allows visibility to position the punch and access to clear material plugs from the head. Their sharp, tapered cutting edge cuts cleanly through soft materials such as rubber, plastic, leather, cardboard, and light-gauge sheet metal. They are typically struck on their shank with a soft-face hammer or mallet to make the puncture.atribut:
- UNSPSC: 27111505
- Measurement Type: SAE
- Tether Ready: No
- Tip Type: Hollow
- GEDORE Punch SetDeskripsi:Cannot be used to create drilling in metals. Dimensional errors may appear to some extent depending on material and thickness of item to be pulled out.
- STARRETT Snugatribut:
- Item: Snug
- Compatible with Brand and Series: Starrett Dial Indicators
- For Indicator Stem Size (inch): 44200
- For use with: Dial and Digital Indicators
- Size (inch): 2x1x2
- Compatible with AGD Number: AGD 1, AGD 2, AGD 3, AGD 4
- Includes Fine Adjustment: Yes
- KOAL Hollow Punch SetDeskripsi:plong set 15 pcsalat pembolong karet kulit dan lainnyamerek koala, kualitas bagus.isi 15pcs.size.3,4,5,6,7,8,9,10,11,12,14,16,19,22,25 mm.atribut:
- Set Contents: Size : 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 14, 16, 19, 22, 25 mm.
- FATOOLS Hollow Punchatribut:
- Size (mm): 13
- BOSCH Meteran Laser Level (Laser Line)Deskripsi:The Bosch Line and Point Laser Level is a pocket-sized tool that allows the user to easily mount the laser, align it and go to work, making it a great tool for basic tasks. Handy for horizontal, vertical or angular applications, it has two built-in bubble vials, with quick and accurate leveling.
- FACOM Gasket Cutteratribut:
- Punches Product Type: Centre Punch
- Tip Material: Polypropylene
- ALLPAX Gasket CutterDeskripsi:Extension-style gasket cutters move their bladed block around a central pivot point to create small-to-large diameter ring gaskets. The scale on the block can be set to form gaskets of a specific outside and inside diameter. These compass-style blade cutters include a block assembly, cutting blades, and other components to cut gaskets.
- KRISBOW Plong Kulit SetDeskripsi:Hollow Punch 2.5-10mm (9pcs) adalah alat yang digunakan untuk melubangi material seperti kayu, triplek, papan, softwood, Sheet Metal. Alat ini bekerja dengan cara dipukul menggunakan martil atau palu yang dipukul kepada punch sehingga membentuk lubang pada permukaan benda kerja. Alat ini terbuat dari material yang sangat kuat sehingga sangat awet dan tahan lama digunakan. Hollow Punch ini mempunyai ukuran 2.5-10mm. Hollow Punch sering digunakan di industri, pabrik atau bengkel.
- STARRETT Universal Snugatribut:
- Item: Universal Snug
- Compatible with Brand and Series: Starrett Dial Indicators
- For use with: Dial and Digital Indicators
- Size (inch): 2x1x2
- Compatible with AGD Number: 1, 2, 3, 4
- Includes Fine Adjustment: Yes
- Continental Shaft Alignment Laser & ToolDeskripsi:Sheave alignment lasers measure the level and height of pulleys, sprockets, sheaves, and rollers to check for misalignments. Also known as belt alignment lasers, they project a light beam that takes measurements for making corrections to reduce operating noise, minimize machine vibration, and prevent premature wear on belts and chains.atribut:
- UNSPSC: 26111805
- Accuracy (°): <0.05
- Beam Color: Red
- Includes: Flatbelts; Synchronous; V-Belts
- Manufacturer Part Number: 20245089
- Mount Type: Magnetic
- Working Range Without Detector (ft): 33
- PROTO Feeler GaugeDeskripsi:Alat ukur ketebalan celah dalam bentuk lembaran tipis berbagai ukuran. Diperlukan untuk penyetelan presisi pada mesin, otomotif, dan perakitan alat teknik.atribut:
- Length (inch): 12
- FACOM Combination Wrench Metric (Kunci Ring Pas)atribut:
- Material: Steel
Daftar Harga facom punch kit Terbaru March 2026
| FACOM Punch Kit | Rp499.900 |
| STARRETT Shaft Alignment Clamp | Rp11.999.900 |
| STARRETT Shaft Alignment Clamps | Rp16.999.900 |
| STARRETT Tilted-Face Dial Test Indicator (inch) | Rp10.999.900 |
| General Hole Making Punch | Rp899.900 |
| HHH Packing Punch Set | Rp689.900 |
| GEDORE Punch Set | Rp339.900 |
| STARRETT Snug | Rp1.299.900 |
| SpanSet Round Sling Liftfix | Rp90.900 |
| KOAL Hollow Punch Set | Rp279.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)






















































































































































/baP106100406-1.jpg)







/P101518183-1.jpg)







/gxP101519609-4.jpg)