EIGHT Hex Key Bolt Catch Long Arm T Handle (Kunci L)

Sebelum PPN:
Rp429.900 - Rp1.099.900
Spesifikasi
Total Length (mm)500
Finish MaterialWrench: Special Alloy Steel, SNCM+V Special (hard chrome plating), Handle: Iron(black electro-deposition coating)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- The total length below the head is 500mm and is long, so it is ideal for tightening screws in deep places.
- Since the fitting ring embedded in the tip of the tapered head can reliably catch the cap bolt, it can be inserted into the target screw hole with one hand and will demonstrate its strength when replacing bolts in deep places or gaps.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait