Beli facom impact socket set di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. MILWAUKEE Impact Socket Set (Mata Sok Impact)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp439.900

  2. MILWAUKEE Bit Socket Set Packout (Mata Sok)
    Mulai

    Rp219.900

    MILWAUKEE Bit Socket Set Packout (Mata Sok)
    Deskripsi:
    Milwaukee PACKOUT socket sets include sockets, extensions, a ratcheting drive tool, and an organizer box. The socket assortment has a range of sizes for tightening and loosening different-sized fasteners. The socket organizer holds the sockets, extensions, and drive tool. It has a clear lid for viewing contents and a base that snaps onto the cross brace of a PACKOUT hand truck or the top of other PACKOUT components.
    atribut:
    • UNSPSC: 31160000
  3. MILWAUKEE Socket Wrench Set (Set Kunci Sok)
    Mulai

    Rp2.799.900

    MILWAUKEE Socket Wrench Set (Set Kunci Sok)
    Deskripsi:
    SAE and metric socket sets come with drive tools and an assortment of sockets for a range of fastener sizes. SAE sets come in sizes that are measured in inches and fractions of an inch to fit fasteners with an SAE (inch) size head. Metric sets come in sizes that are measured in millimeters to fit fasteners with a metric size head.
    atribut:
    • Drive Type: Hand
    • Material: Alloy Steel
    • Finish: Chrome
    • Container Features: Dust Resistant
    • Head Type: Standard
  4. FACOM Combination Wrench Long Type (Kunci Ring Pas)
    Mulai

    Rp549.900

    FACOM Combination Wrench Long Type (Kunci Ring Pas)
    Deskripsi:
    Long combination wrenches: the extra-long handle passes high torque with minimum effort. OGV® profile with 12-point ring for powerful tightening while protecting the nut. Ring head angled at 15°. Open end head angled at 15°. Metric sizes: 19 to 65 mm. Presentation: satin chrome finish.
  5. KING TONY Impact Socket Set (Mata Sock Impact)
    Mulai

    Rp779.900

    KING TONY Impact Socket Set (Mata Sock Impact)
    Deskripsi:
    -14 PC. 1/2inch DR. impact socket set-6 points, standard length-3/8inch-1-1/4inch
  6. MILWAUKEE Safety Helmet (Helm Proyek/Helm Safety)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp559.900

  7. FACOM Socket 12Pt Square Drive (Mata Sock)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp149.900

    FACOM Socket 12Pt Square Drive (Mata Sock)
    atribut:
    • Socket point/mm: 12
    • Finish coated: bright chrome
  8. Kennedy Hex Impact Socket Set 1/2 inch (Mata Sock Hexagonal)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.299.900

    Kennedy Hex Impact Socket Set 1/2 inch (Mata Sock Hexagonal)
    Deskripsi:
    10 Piece Set Contents: Hexagon sizes: 6, 7, 8, 10, 12, 14, 15, 17, 18 and 19mm. Manufactured from high quality chrome molybdenum steel. Black oxidised finish with permanent laser etched markings.
    atribut:
    • Socket Size (mm): 8, 7, 6, 19, 18, 17, 15, 14, 12, 10
    • Overall Length (mm): 75
    • Size System: Metric
    • Finish/Coating: Black Oxide
    • Bit Type: Hex
    • Drive Size (inch): 1/2
    • Material: Chrome Molybdenum Steel
  9. MILWAUKEE Angle Grinder (Mesin Gerinda Tangan)
    Mulai

    Rp1.699.900

    MILWAUKEE Angle Grinder (Mesin Gerinda Tangan)
    Deskripsi:
    The standard head on these angle grinders is sized for material removal and cutting on surfaces without tight angles and corners. Their barrel grip positions the user's hand close just behind the grinder head to maintain control for detailed work and during one-handed use.
  10. MILWAUKEE Cordless Impact Wrench (Mesin Pembuka Baut Baterai)
    Mulai

    Rp4.399.900

    MILWAUKEE Cordless Impact Wrench (Mesin Pembuka Baut Baterai)
    Deskripsi:
    These battery-powered impact wrenches are made by Milwaukee. Impact wrenches have a square drive and use impact-rated sockets to drive nuts and bolts. Tool batteries can often be used with tools of the same brand, battery series, and voltage. Voltage describes the level of power the battery provides. Tools with low-voltage batteries are light and compact, making them suitable for maintenance tasks. Tools with high-voltage batteries are heavy but deliver ample power for demanding tasks. Amp-hours (Ah) describes the amount of power the battery holds (its capacity), which determines how long a fully charged battery can perform before needing a recharge. The higher the Ah rating of the battery, the greater its storage capacity. As voltage and Ah ratings increase so do the weight and bulk of the battery and the tool it powers.
  11. MILWAUKEE Cordless Drill Percussion FUEL (Mesin Bor Baterai)
    Mulai

    Rp2.599.900

    MILWAUKEE Cordless Drill Percussion FUEL (Mesin Bor Baterai)
    Deskripsi:
    The M18 FUEL 13mm Percussion Drill is the Most Powerful 18V cordless drill on the market. The POWERSTATE Brushless Motor delivers up to 135 Nm of torque and up to 2,000 RPM, providing faster drilling speed under heavy load to increase productivity. At only 197mm in length, it is the Most Compact drill in its class, reducing fatigue when used for extended periods of time and allowing access to tight work spaces. REDLINK PLUS intelligence ensures maximum performance and protection from overload, overheating and over-discharge. The REDLITHIUM-ION Battery Pack delivers more work per charge and more work over the life of the pack. The M18 FUEL 13mm Percussion Drill’s all-metal ratcheting locking chuck provides maximum grip, bit retention and durability.
    atribut:
    • Chuck Capacity (mm): 13
  12. TEKIRO Bit Socket Set (Set Kunci Sok)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp359.900

    TEKIRO Bit Socket Set (Set Kunci Sok)
    Deskripsi:
    TEKIRO 3/8 INCH SOCKET SET PLASTIK 26 PCS . Merupakan SOCKET Set alat bantu mekanik untuk kegiatan perbengkelan.Fungsi : Untuk kegiatan perbengkelan kendaraanMaterial : Chrome VanadiumTekiro kunci Sok Set 26 Pcs dari Tekiro ini merupakan paket kunci soket berupa berbagai macam gagang soket, ekstensi, unversal joint, dan banyak mata kunci yang umum digunakan di bengkel dan industri. Mata sok berukuran 6 hingga 24 mm dengan jumlah sudut 6 yang lebih tahan lama dan tidak mudah slek / aus.
  13. Kennedy Striking Box End Wrench (Kunci Ring Pukul)
    Mulai

    Rp559.900

    Kennedy Striking Box End Wrench (Kunci Ring Pukul)
    atribut:
    • End Style: Closed
    • Finish/Coating: Chrome Satin
    • Insulated: No
    • Material: Hardened Steel
    • Metric or Imperial: Metric
    • Number of Points: 12
    • Single or Double End: Single End
    • Standards Met: DIN 7444
    • Type: Ring Slogging Spanner
  14. Non Brand Scaffolding Set (Pijakan Steger Set)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.299.900

Daftar Harga facom impact socket set Terbaru October 2026
MILWAUKEE Impact Socket Set (Mata Sok Impact)Rp439.900
FACOM Impact Socket (Mata Sock Impact)Rp289.900
MILWAUKEE Bit Socket Set Packout (Mata Sok)Rp219.900
MILWAUKEE Socket Wrench Set (Set Kunci Sok)Rp2.799.900
FACOM Combination Wrench Long Type (Kunci Ring Pas)Rp549.900
KING TONY Impact Socket Set (Mata Sock Impact)Rp779.900
MILWAUKEE Safety Helmet (Helm Proyek/Helm Safety)Rp559.900
FACOM Socket 12Pt Square Drive (Mata Sock)Rp149.900
Kennedy Hex Impact Socket Set 1/2 inch (Mata Sock Hexagonal)Rp1.299.900
MILWAUKEE Angle Grinder (Mesin Gerinda Tangan)Rp1.699.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)