Beli extension rod di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Defelsko Extension RodDeskripsi:Extension RodExtend the PosiTest LPD base rod an additional 0.3 m (1')Includes (1) extension rodNote: Multiple extension rods can be connected together to further extend reach.atribut:
- Order Code: LPDEXTROD
- Compatible for: PosiTest LPD
- Insize Extension Rod Dial for Test Indicatoratribut:
- For use with: Dial Test Indicator
- Number of Pieces: 1
- Stem Dia. (inch): 5/32
- Stem Thread Size: #4-48 UNF
- monotaro Vacuum Gauge (G / Vertical) (Pressure Gauge)Deskripsi:Produk ini juga sering disebut dengan Pressure Gaugeatribut:
- The outer diameter ( phi mm): 100
- Thickness (mm): 36
- The connecting portion screw: G3 / 8
- Case Shape: Vertical collarless
- Material: Body: Steel / Connection: Brass (brass) / display scale cover: PC
- Accuracy: +/- 2.5% FS
- Measurement Range (MPa): -0.1 to 0.0
- FLUKE Pressure GaugeDeskripsi:Product overview: Fluke 700G Pressure Gauge Calibrator. Designed for field pressure calibration, the Fluke 700G Series Pressure Gauge Calibrators give you the performance and durability that you have come to expect in Fluke pressure calibration products while being simple and easy-to-use. Whether you’re looking to connect to either a hydraulic or pneumatic test pump this series are designed to be a complete calibration solution with: - 23 pressure gauges. - Ranging ±10 inH2O/20 mbar to 10,000 psi/690 bar. With a standard accuracy of 0.05% of full scale and reference class gauges with accuracies of 0.04% you're sure to find a gauge that's the perfect fit for your application.
- SK Ball Gap Gaugeatribut:
- Diameter precision: plus or minus5micrometre
- Sphericity: 5micrometre
- Mitutoyo Linear GageDeskripsi:Ideal for integration into harsh environments such as automation applications
- monotaro Gauge BlockDeskripsi:- It is a block gauge for measuring instruments.-To the check before using the measuring instrument. - General measurement, reference gauge for workatribut:
- Grade: Grade 0
- Material: Steel
- Size (mm): 1.25, 1.5, 1, 2, 3, 5, 10, 15, 20, 25
- Block Dimension (mm): 9 x 30 (dimension exceeding 10 mm: 9 x 35)
- Precision: Dimensional tolerance:. More than 0.5 and not more than 10 mm ± 0.20 μm. (Allowable dimensional difference width: 0.16 μm Dimensional tolerance: more than 10 and 25 mm or less ± 0.30 (allowable dimensional difference width: 0.16 μm)
- No-Mar Plastic Long Series Gap GaugeDeskripsi:#19015 No-Mar Plastic Long Series Gap Gage / Gauge10 Leaves : 1, 0.5, 1.5, 2, 2.5, 3, 3.5, 4, 4.5, 5mmCertified & Serialized to ±5%Production Tool Co
- Mitutoyo Dial Gauge Extension Rodatribut:
- Material: stainless
- SK Gauge BlockDeskripsi:- A block gauge with excellent cost performance.Purpose:As a reference gauge for general measurements and work.
- Niigata Seiki (SK) Dial Caliper Gauge (Outside)Deskripsi:Dial Caliper Gauge (Outside) AO-1. - Measure wall thickness and irregular parts - Body Steel - Measuring Range: 0-12mm, acurracy: +/-0.04mm - Leg Length: 40mm.atribut:
- Material: Body: Steel
- monotaro General-Purpose Pressure Gauge (G / Vertical / 60 phi)Deskripsi:Pneumatic, hydraulic, Other commonly used pressure measurement.atribut:
- The Outer Diameter (Ø mm): 60
- Material: Body: Steel / Connection: Brass (brass) / display scale cover: PC
- Dimension D (mm): 49.5
- Dimension B (mm): 28.5
- The connecting portion screw: G1 / 4
- Accuracy (%): 2.5
- Case Shape: Vertical collarless
- Dimensions a (mm): 60.5
- Dimensions c (mm): 11
- Dimensions e (mm): 13
- Measurement Fluid: Pneumatic, hydraulic, other
- PROTO Adjustable Hook Spanner WrenchDeskripsi:Adjustable-hook spanner wrenches have a hinged hook or an adjustable head with a hook on the end. The hook fits into a hole on the bearing, lock nut ring, and servicing collar to loosen or tighten it. These wrenches can tighten or loosen a variety of nut sizes.atribut:
- Corrosion Resistant: Yes
- Handle Color: Black
- Handle Type: One Piece
- Hook Thickness (inch): 15/32
- Side or Face Opening: Side
- Adjustable: Manual
- Adjustment Type: Quick Adjust
- Finish: Black Oxide
- Material: Alloy Steel
- Measurement Type: SAE
- Standards: Federal Specification GGG-W-665B
- Tether Style: Tether Capable
- Sola Measuring Tape Short PROTECT (Meteran)atribut:
- Tape Material: Steel
- Tape Surface: Matt lacquered, yellow
- Tape Stop: Brake, 1-piece
- Reinforcement Plate: Stainless steel
- Material Housing: ABS/TPE
- Coloring Housing: Red/Black
- Belt Clip: Stainless steel
- Mitutoyo Digital Bore GaugeDeskripsi:Digital bore gauges are inserted into holes and openings to measure bore sizes. They have a digital display in the form of an integrated LCD or removable and exchangeable digital indicator that provides quick and easy reading of inside-diameter measurements of holes and openings. Gauges with 2-point contacts have interchangeable anvils and are used for a broad range of diameters. Gauges with 3-point contacts are used for a limited diameter range with the advantaging of self-centering over the arc of the contacts.atribut:
- UNSPSC: 41113901
- Dimension Type: Inch
- Includes Case: Yes
- Includes Indicator: Yes
- Requires Indicator: Yes
- monotaro Pitch GaugeDeskripsi:Gauge to measure the pitch of a general screwatribut:
- Material: SUS430
Daftar Harga extension rod Terbaru March 2026
| Mitutoyo Extension Rod | Rp859.900 |
| Defelsko Extension Rod | Rp2.399.900 |
| Insize Extension Rod Dial for Test Indicator | Rp309.900 |
| SMC Gauge | Rp50.900 |
| monotaro Vacuum Gauge (G / Vertical) (Pressure Gauge) | Rp149.900 |
| FLUKE Pressure Gauge | Rp35.999.900 |
| Mitutoyo Extension Rod for Cylinder Gauge | Rp1.599.900 |
| SK Ball Gap Gauge | Rp999.900 |
| Mitutoyo Linear Gage | Rp6.099.900 |
| monotaro Gauge Block | Rp3.399.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)























































































































































%20(Pressure%20Gauge)/d1P103193469-2.jpg)








%20Dial%20Caliper%20Gauge%20(Outside)/P102224816-1.jpg)
/meP103176806-1.jpg)

/P102268001-1.jpg)