Beli epoxy resin adhesive di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ALTECO Epoxy Adhesive
    Mulai

    Rp379.900

    ALTECO Epoxy Adhesive
    Deskripsi:
    How to use : (1) Remove dirt, moisture, rust and oil on the adhesive surface. (2) Remove the main agent and the curing agent at a specified blending ratio. - Weigh the curing agent with an error of ± 5 to 10% for the main agent. In particular, if it is required to be strict characteristics, the error is smaller as much as possible. - Basically, do not remove the main agent and the curing agent with the same sp. If you use the same spin, please wipe off and use it. (3) Mix the main agent and the curing agent uniform. - When using containers such as paper cups, make sure that unevenness does not appear on the surrounding area and bottom. - When using plates such as PE, please reliably and mix until the surface of the plate is reached by the splash. - The corners of the cup or plate may be insufficient. If you are using a small amount, do not use it because it will affect hardening. (4) Apply to the surface to be bonded, bond it immediately and fix it so that it does not move. - Curing starts with powerful time. Click within the time and complete the bonding. (5) Do not move up to the curing time after bonding.
    atribut:
    • Main Works: Panel frame, Parts, 3D shape
  2. Tozen Air Vent Cast Iron Body WP 16 Bar Drat
    Mulai

    Rp1.099.900

    Tozen Air Vent Cast Iron Body WP 16 Bar Drat
    atribut:
    • Working Pressure (Bar): 16
    • Testing Pressure (bar): 24
    • Suitable: Water
    • Working Temperature (°C): -10 to 120
    • Body Material: Cast Iron
  3. Dextone Perekat Epoksi
    Rating:
    100% of 100
    (3)
    Mulai

    Rp28.000

    Dextone Perekat Epoksi
    atribut:
    • Mixing Ratio: 1:1
  4. Kitz 125-Type Brass Gate Valve FH Series
    Mulai

    Rp229.900

    Kitz 125-Type Brass Gate Valve FH Series
    atribut:
    • Material (bonnet): C3771BE
    • Material (disk): C3771BE
    • Body Material: C3771BE
    • Class: 125 type
    • Connection Method: The screw-shaped
    • Fluid Used: water vapor
    • Handle Shape: circular
    • Material (Packing): Non-asbestos packing
    • Material (stem): K Metal
    • Maximum Working Pressure (MPa): 1.18 (+120°C below the static water flow), 0.88 (saturated steam)
    • Shape: straight
    • Type: Brass general purpose valve
    • Valve Type: Gate valve
  5. Val-Matic Air and Vacuum Release Valves
    Mulai

    Rp4.299.900

    Val-Matic Air and Vacuum Release Valves
    Deskripsi:
    Air release valves feature cast-iron construction and a resilient seal for positive shutoff. Use in water distribution and transmission fire pumps, pressure filters, and hydropneumatic tools.
    atribut:
    • UNSPSC: 40141606
    • Body Material: Cast Iron
    • Connection Type: FNPT
    • Float Material: 316 Stainless Steel
    • Maximum Fluid Temperature (°F): 250
    • Min. Pressure: 5
    • Outlet Size (inch): 1/2
    • Vacuum Pressure (in.Hg): 29
  6. Tozen Flexible Hose SS304 SFI-600 JIS 10K Flange
    Mulai

    Rp869.900

    Tozen Flexible Hose SS304 SFI-600 JIS 10K Flange
    atribut:
    • Suitable: Water, Steam, Turbines, Gas, Fuel Oil, Air, etc
    • Maximum Working Temperature (°C): 220
  7. Dextone Instant Glue
    Rating:
    100% of 100
    (4)
    Mulai

    Rp11.000

    Dextone Instant Glue
    Deskripsi:
    Lem satu komponen dengan kualitas industry yang memiliki waktu kering yang sangat cepat, mepunyai daya meresap yang tinggi dan karakter penetrasi yang kuat. Viskositas yang rendah dan dapat merekatkan berbagaimacam material seperti metal, plastic, porselin, keramik, kain dan kayu.Tidak perlu disimpan di kulkas, garansi 12 bulan tidak kering, merekat kuar dalam 5 detik.
    atribut:
    • Color: Clear
    • Density (g/mL): 1.05
    • Size (g): 15
    • Viscosity (cPs): 1-5
  8. Tozen Butterfly Valve, Wafer 10K, Teflon Seat Lever
    Mulai

    Rp2.699.900

    Tozen Butterfly Valve, Wafer 10K, Teflon Seat Lever
    Deskripsi:
    For BS 4505 PN10/PN16 Flange Mounting. Face-to-Face Dimension to ISO 5752/BS 5155/BS EN 593. Lever Operator.
    atribut:
    • Working Pressure (Bar): 16
    • Suitable: Water, Oil & Gas
    • Material: Ductile Iron
  9. Tozen Flexible Rubber Joint Twinflex JIS 16K, Mild Steel Flange
    Mulai

    Rp1.399.900

    Tozen Flexible Rubber Joint Twinflex JIS 16K, Mild Steel Flange
    Deskripsi:
    Unmatched durability is guaranteed by the standard of distictive and strict tozen design. Manufacturing in the tozen factory itself is under total control with the ISO9001 quality management system. Reciprocal pressure test for cycles of 20.000 or more. Pipes and Fittings.
  10. Tozen Flexible Hose SS304 SF-100 WP 10K SCR Union
    Mulai

    Rp369.900

    Tozen Flexible Hose SS304 SF-100 WP 10K SCR Union
    Deskripsi:
    Absorption of the piping strain in the line of water, steam, oil, chemicals, etc., absorption of vibration and ground sinking.
    atribut:
    • Suitable: Water, Steam, Oil, Chemicals. Etc
    • Maximum Working Temperature (°C): 220
  11. Tozen Flexible Rubber Joint Twinflex JIS 10K, Ductile Iron Flange
    Mulai

    Rp819.900

    Tozen Flexible Rubber Joint Twinflex JIS 10K, Ductile Iron Flange
    Deskripsi:
    Unmatched durability is guaranteed by the standard of distictive and strict tozen design. Manufacturing in the tozen factory itself is under total control with the ISO9001 quality management system. Reciprocal pressure test for cycles of 20.000 or more. Pipes and Fittings.
  12. Klebermann Plastic Steel 5 Minutes Epoxy (Lem Epoxy)
    Mulai

    Rp13.000

    Klebermann Plastic Steel 5 Minutes Epoxy (Lem Epoxy)
    Deskripsi:
    Klebermann Plastic Steel 5 Minutes EpoxyKlebermann Plastic Steel dengan 2 komponen Resin dan Hardener. Cocok untuk merekatkan bahan dari besi, kayu, keramik, beton, dan bahan lainnya. Epoxi ini tahan terhadap solvent dan bahan kimia lainnya. Kering dalam 5 menit. Keras sempurna dalam waktu 8 jam sejak diaplikasikan. Setelah kering epoksi ini dapat diaplikasikan . Setelah kering epoksi ini daoat dipaku, dibor ataupun diamplas.
    atribut:
    • Color: Black
    • Size (g): 48
    • Best used for: Metal, Iron, Alumunium, Stainless Steel, many other materials
    • Features: Features, 100% Epoxy, Waterproof, PSI Strength and High Temperature
  13. Dextone Lem Silikon Serbaguna
    Rating:
    100% of 100
    (1)
    Mulai

    Rp38.000

    Dextone Lem Silikon Serbaguna
    Deskripsi:
    Silikon sealant asam dengan daya rekat yang baik terhadap kaca, dapat digunakan juga ke material lain seperti metal,keramik, porselin dan plastic. Mempunyai fleksibilitas yang baik dan dapat menahan tekanan air.
    atribut:
    • Initial Dry Time (minute): 5-20
    • Specific Gravity (g/mL): 0.97
    • Temperature Resistance (°C): -45 to 150
    • Elasticity (%): 580
    • Pressure Power (g/minute): 633
    • Hardness: 19 Shore-A
    • Movement Capacity (%): 25
    • Volume (ml): 300
  14. Dextone Super Glue (Lem)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp26.000

    Dextone Super Glue (Lem)
    Deskripsi:
    · Enkapsulasi pelat negatif.
  15. G Epotec Liquid Glue
    Rating:
    100% of 100
    (2)
    Mulai

    Rp9.000

    G Epotec Liquid Glue
    atribut:
    • Volume (g): 11
  16. Tozen Butterfly C/I, Wafer JIS 10K Disc Ductile Iron, EPDM Seat. WP. 16kg, Stem SS 416, Lever
    Mulai

    Rp519.900

    Tozen Butterfly C/I, Wafer JIS 10K Disc Ductile Iron, EPDM Seat. WP. 16kg, Stem SS 416, Lever
    Deskripsi:
    Suitable for multi standards. Dimensions face to face to BS 5155/BS en 593. Lever/worm gear operator. note: 1. The actuator mounting flange is according to ISO 5122 drilling. 2. Butterfly valves can be supplied with electric actuators. 3. Micro switch / limit switch box is available upon request. 4. Other standard leads available upon request. 5. Designs and specifications are subject to change without prior notice.
    atribut:
    • Working Pressure (Bar): 16
    • Suitable: Water, Oil
    • Working Temperature (°C): -20 to 110
  17. Tozen Flexible Rubber Joint Oflex JIS 10K, Ductile Iron Flange
    Mulai

    Rp709.900

    Tozen Flexible Rubber Joint Oflex JIS 10K, Ductile Iron Flange
    Deskripsi:
    Single flexible rubber joints with corrugated flanges.
  18. Tozen Flexible Rubber Joint Oflex #150, Ductile Iron Flange
    Mulai

    Rp699.900

    Tozen Flexible Rubber Joint Oflex #150, Ductile Iron Flange
    Deskripsi:
    Single flexible rubber joints with corrugated flanges.
  19. Tozen PT Connector 10K FCD Rubber Joint Double Sphere Type
    Mulai

    Rp1.899.900

Daftar Harga epoxy resin adhesive Terbaru September 2025
ALTECO Epoxy AdhesiveRp379.900
Tozen Air Vent Cast Iron Body WP 16 Bar DratRp1.099.900
Dextone Perekat EpoksiRp28.000
MR.LUX Epoxy (Resin + Hardener)Rp55.000
Kitz 125-Type Brass Gate Valve FH SeriesRp229.900
Val-Matic Air and Vacuum Release ValvesRp4.299.900
Tozen Flexible Hose SS304 SFI-600 JIS 10K FlangeRp869.900
Dextone Instant GlueRp11.000
Tozen Butterfly Valve, Wafer 10K, Teflon Seat LeverRp2.699.900
Tozen Flexible Rubber Joint Twinflex JIS 16K, Mild Steel FlangeRp1.399.900

Data diperbarui pada 06/09/2025 (Harga belum termasuk PPN)