Beli engsel pintu toilet di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Paloma Engsel Kupu-Kupuatribut:
- Material: Premium Stainless Steel Grade SUS 201
- Color: Satin Stainless Steel
- Thickness (mm): 2
- TRUSCO Heavy Duty Steel Weld-On Hinges (Engsel)Deskripsi:Engsel pintuatribut:
- Width (mm): 68
- Thickness (mm): 1.8
- Overall Length (mm): 101
- Surface Treatment: Fabric finish
- Material: Steel (SPCC)
- D2 (mm): 9.5
- Mounting Method: Welding type
- Withstand Load (kg) When Using 2 Pieces: 20
- TRUSCO Stainless Hinge (Hole) (Engsel)Deskripsi:Load limit is the gate mass when using 2 vertical object.atribut:
- Bore Diameter (ɸ mm): 3.2
- Dimension D2 (mm): 6.3
- Finishing Material: Stainless Steel (SUS304) / Mirror Buffing
- Thickness (mm): 1.5
- Width (mm): 32
- TRUSCO Thick Type Steel Hinge (Engsel)atribut:
- Material: Iron (SPCC)
- Surface Processing: Cloth
- Nobleza Engselatribut:
- Material: Stainless SUS 304
- Finishing: Stainless SUS 304
- TRUSCO Extra-thick Type Welded Stainless Steel HingeDeskripsi:Engsel Pintu.atribut:
- Specification: Hairline finish
- Jason Stainless Steel HingesDeskripsi:Stainless steelHigh quality materialatribut:
- Material: Stainless Steel
- FLUKE Infrared ThermometerDeskripsi:- No contact type. Compact, low price and easy to operate.- Emissivity setting can be changed to match the material of the object.atribut:
- Minimum Temperature Display (°C): 0.1
- EVOMAB Engsel SUS 304Deskripsi:Posisi pemasangan engsel pada pintu Rekomendasi pemasangan : 3 buah engsel per pintu. 3inch = 30-40kg/pintu. 4inch = 45-65kg/pintu. 5inch = 65-85kg/pintu. 6inch = 100-120kg/pintu.atribut:
- Material: Stainless Steel SUS 304
- TRUSCO Stainless Butt HingeDeskripsi:Load limit is the gate mass when using 2 vertical object.atribut:
- Attachment Hole: None
- Finishing Material: Stainless Steel (SUS304) / Mirror Buffing
- Wilmer Butt Hinge (Engsel Kupu-Kupu)Deskripsi:Cocok digunakan untuk pintu kayu besar dan pintu utama rumah / pintu depan / pintu kamar dan jendela1set include skrupatribut:
- Material: Iron
- Finish: Satin Nickel
- Color: Silver
- NERO Electric General LED High Bay Lighatribut:
- Led / Cri: Epistar - Taiwan / > 80
- CCT: 6000K Daylight
- Lifetime: 20000 hours
Daftar Harga engsel pintu toilet Terbaru March 2026
| Paloma Engsel Kupu-Kupu | Rp46.900 |
| TRUSCO Heavy Duty Steel Weld-On Hinges (Engsel) | Rp97.900 |
| SOLID HARDWARE Engsel Kupu-Kupu | Rp75.900 |
| TRUSCO Stainless Hinge (Hole) (Engsel) | Rp83.900 |
| Vintage Engsel Besi Pintu Rumah | Rp36.900 |
| TRUSCO Thick Type Steel Hinge (Engsel) | Rp91.900 |
| Aomori Engsel Tipis Rrt Stainless Steel | Rp7.900 |
| Nobleza Engsel | Rp62.900 |
| Sherlock Benston Engsel | Rp40.900 |
| TRUSCO Extra-thick Type Welded Stainless Steel Hinge | Rp319.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)




















































































































































/TRUSCO%20Heavy%20Duty%20Steel%20Weld-On%20Hinges%20(Engsel)/P101501017-1.jpg)

/TRUSCO%20Stainless%20Hinge%20(Hole)%20(Engsel)/P101000508-1.jpg)
/Vintage%20Engsel%20Besi%20Pintu%20Rumah/nbP105877839-1.jpg)
/TRUSCO%20Thick%20Type%20Steel%20Hinge%20(Engsel)/P101001356-1.jpg)
/Aomori%20Engsel%20Tipis%20Rrt%20Stainless%20Steel/0eP105878014-1.jpg)

/Sherlock%20Benston%20Engsel/e6P106126510-1.jpg)
/TRUSCO%20Extra-thick%20Type%20Welded%20Stainless%20Steel%20Hinge/P102008492-1.jpg)
/Jason%20Stainless%20Steel%20Hinges/jrP104965711-2.jpg)





/TRUSCO%20Stainless%20Butt%20Hinge/P101000510-1.jpg)
/Wilmer%20Butt%20Hinge%20(Engsel%20Kupu-Kupu)/nuP110870858-1.jpg)