Beli engsel hidrolik di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SUGATSUNE Torque Hinge Concealedatribut:
- Number of Screw Holes: 4
- Thickness (mm): 1.5
- MUTU Round StoolDeskripsi:Spesifikasi :Dimensi: 280x470 mmStainless Steel material 201atribut:
- Material: SS 201
- SUGATSUNE Flush Sliding Door SystemDeskripsi:Outset pocket door system with various size options.- Sliding system allows doors to retract inside cabinets. Doors will not occupy space, providing full access to inside of cabinets.- The slides hold doors in position when they slide out of cabinets. This prevents doors from sagging.- Overlay amount is up to 10 mm.- Has easier hinge position adjustment than previous model.
- SUGATSUNE CatchDeskripsi:Application for furniture, kitchen equipment and marine hardware, etc.
- HAFELE Hinges Non Soft Close Metalla-A 110Deskripsi:engsel tersembunyi, metalla A 110°, untuk pintu kayu, pola drill 48/6atribut:
- Cup Fixing: For screw fixing
- Drilling Pattern (mm): 48/6
- Finish: Nickel Plated
- Drilling Depth Hinge Cup (mm): 12
- Installation: Door to cabinet with slide-on system A
- TEKIRO Insulation Screwdriver SetDeskripsi:Tekiro Obeng Listrik Memiliki handle dengan ketahanan 1000V agar tidak mudah kesetrum.Dan memiliki beberapa jenis obeng sesuai kebutuhanFungsi : Untuk melepas dan memasang Screw pada bagian listrik, mcb, pcb.Material : VDEatribut:
- Material: VDE
- TRUSCO Thick Type Steel Hinge (Engsel)atribut:
- Material: Iron (SPCC)
- Surface Processing: Cloth
- SUGATSUNE Concealed Hinge (Engsel)Deskripsi:-There are 5 types that is applicable for a small light door, a medium weight door, or a heavy door.-It uses rustless stainless steel for arms with sufficient strength and corrosion resistance.-Thick door, a door with large plate thickness.-Cross recess countersunk wood screw(stainless steel)
- SUGATSUNE Engsel Torsiatribut:
- Material: Stainless steel (SUS304)
- Number of Holes for Screws: 4
- Hole Diameter (mm): 4.3
- Purpose of Use: Liquid crystal monitor, surveillance camera, etc.
- TRUSCO Stainless Butt HingeDeskripsi:Load limit is the gate mass when using 2 vertical object.atribut:
- Attachment Hole: None
- Finishing Material: Stainless Steel (SUS304) / Mirror Buffing
- TRUSCO Stainless Hinge (Hole) (Engsel)Deskripsi:Load limit is the gate mass when using 2 vertical object.atribut:
- Bore Diameter (ɸ mm): 3.2
- Dimension D2 (mm): 6.3
- Finishing Material: Stainless Steel (SUS304) / Mirror Buffing
- Thickness (mm): 1.5
- Width (mm): 32
- TRUSCO Stainless Hinge with Spring (Hole)atribut:
- Bore Diameter (ɸ mm): 3.2
- Dimensions d (mm): 3.2
- Finishing Material: Stainless Steel (SUS304) / Mirror Buffing
- Screw Holes Number: 4
Daftar Harga engsel hidrolik Terbaru January 2026
| SUGATSUNE Torque Hinge Concealed | Rp349.900 |
| MUTU Round Stool | Rp119.900 |
| SUGATSUNE Flush Sliding Door System | Rp1.299.900 |
| SUGATSUNE Catch | Rp6.900 |
| SUGATSUNE Lift Assist Hinge | Rp2.399.900 |
| SUGATSUNE Stay | Rp91.900 |
| HAFELE Hinges Non Soft Close Metalla-A 110 | Rp18.900 |
| TEKIRO Insulation Screwdriver Set | Rp409.900 |
| SUGATSUNE Torque Hinge | Rp149.900 |
| SUGATSUNE Soft-Close Dampening Hinge | Rp439.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)



















































































































































/SUGATSUNE%20Torque%20Hinge%20Concealed/jcP111802696-1.jpg)



/SUGATSUNE%20Lift%20Assist%20Hinge/f4P105542544-1.jpg)




/SUGATSUNE%20Soft-Close%20Dampening%20Hinge/atP105556389-1.jpg)
/TRUSCO%20Thick%20Type%20Steel%20Hinge%20(Engsel)/P101001356-1.jpg)
/SUGATSUNE%20Torque%20Hinge/7mP105593274-1.jpg)
/Sherlock%20Benston%20Engsel/e6P106126510-1.jpg)
/P102762633-1.jpg)
/SUGATSUNE%20Engsel%20Torsi/P102003817-1.jpg)
/TRUSCO%20Stainless%20Butt%20Hinge/P101000510-1.jpg)
/TRUSCO%20Stainless%20Hinge%20(Hole)%20(Engsel)/P101000508-1.jpg)
/TRUSCO%20Stainless%20Hinge%20with%20Spring%20(Hole)/P101000509-1.jpg)