Beli engine control unit di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Auto-Maskin Engine Controller
    Mulai

    Rp179.999.900

    Auto-Maskin Engine Controller
    Deskripsi:
    The DCU 305 A R2 is an electronic control unit for control and monitoring of diesel engines used as propulsion engines or gensets. Switches and senders from the engines are connected to the control unit on the wire terminal card RK-66 R2. Each project is unique, which is why the DCU 305A R2 is customized using a configuration tool for Windows, the Rudolf R2 software. Different expansion cards exist to further enhance the possibilities and flexibility.
    atribut:
    • Supply Voltage (V): 18-32 (DC)
    • Power Consumption (mA): Max 700 (at 24VDC)
    • Protection Level: IP54 (Front Panel), IP30 (Back Panel)
    • Ambient Temperature (°C): 0 to 70 (Operation), -20 to 70 (Storage)
    • Dimension (HxWxD) (mm): 160x250x35
  2. Mirage Copy Paper A4 70gsm (Kertas HVS / Fotocopy)
    Rating:
    99% of 100
    (56)
    Mulai

    Rp37.900

    Mirage Copy Paper A4 70gsm (Kertas HVS / Fotocopy)
    atribut:
    • Color: White
    • Number of Sheets: 500
    • Paper Weight (gsm): 70
    • Size: A4
    • Size (mm): 210x297
  3. monotaro.id Sepatu Safety Maratua PU Rubber (Sepatu Proyek)
    Mulai

    Rp569.900

    monotaro.id Sepatu Safety Maratua PU Rubber (Sepatu Proyek)
    atribut:
    • Toe Cap: Steel
    • Color: Black
    • Outsole: Double Density PU-Rubber
    • Logo Tag: Direct TPR Injection
    • SNI License: Yes
    • SNI Number: SNI Number: JPA 009 016.5
  4. SunCo Sawit Cooking Oil Refill (Minyak Goreng)
    Rating:
    100% of 100
    (10)
    Mulai

    Rp11.900

    SunCo Sawit Cooking Oil Refill (Minyak Goreng)
    Deskripsi:
    Sunco Refill 1L Diproduksi dari buah kelapa sawit segar pilihan dan difortifikasi Vitamin A.- Tidak mudah beku- Mudah mengalir (Tes Organoleptik)- Tidak serik di tenggorokan- Pasti Paling sehat untuk keluarga- Gorengan lebih krispi / renyah / garing- Warna gorengan lebih bersih- Minyak tidak cepat hitam- 96% Ibu Percaya SunCo lebih dikiit nempel dimakanan - Research Universitas AirlanggaKomposisi:Refined Palm Olein, Vitamin A Palmitate
    atribut:
    • Packaging: Pouch
  5. TOWA Small Paddle Level Switch (Sakelar Level)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp10.999.900

    TOWA Small Paddle Level Switch (Sakelar Level)
    Deskripsi:
    - The definitive edition of stable detection & low cost models. - Number of achievements in the industry No.1. - Compact design, ideal for small tanks and hoppers! - All models are RoHS compliant.
    atribut:
    • Mounting (inch): 3/4 (Screw-in type/G PF)
    • Supply Voltage (V): AC200 (50/60Hz)
    • Degree of Protection: IP55 equivalent
    • Output Contact: 1C contact AC250V6A (resistance load
    • Feather Dimensions (mm): W-35x80
    • Working PressureRrange (kPa): 0 - 196 / In tank
    • Dimension L (mm): 85
    • Power Consumption (W): 1.5
    • Rotation Speed (rpm): 1.0
  6. Kenko Glue Stick Pen (Lem Batang)
    Rating:
    100% of 100
    (59)
    Mulai

    Rp2.900

  7. Innotechs Backpack Dry Vacuum Cleaner (Penyedot Debu)
    Mulai

    Rp2.299.900

    Innotechs Backpack Dry Vacuum Cleaner (Penyedot Debu)
    atribut:
    • Power (W): 1000
    • Voltage (V): 220-240
    • Air Flow Rate (L/s): 48
    • Vacuum Suction (Mbar): 190
    • Cable Length (m): 18
    • Hose Diameter (mm): Ø 36
    • Functions: Dry
    • Tank Capacity (L) : 3
  8. TRUSCO Precision Vice with Handle (Catok Bor)
    Mulai

    Rp7.699.900

    TRUSCO Precision Vice with Handle (Catok Bor)
    atribut:
    • Material: Body:Carbon Tool Steel (SKS-93) (Hardness HRC56 to 60)
    • Specifications: Perpendicularity within ± 0.005mm/100mm Parallelism within 0.005mm/100mm
  9. Harmony Insulation Aluminium Foil Bubble
    Mulai

    Rp369.900

    Harmony Insulation Aluminium Foil Bubble
    Deskripsi:
    Chemical Resistant menggunakan lapisan pelindung aluminium foil, kuat terhadap kimia, asam, dll, dan menjadikannya lebih tahan lama.
    atribut:
    • Roll Size (m): 1.2x25
    • Coverage Area (m²): 30
    • Lamination: Aluminium Foil
    • Tape Type: Double Side
  10. LOBSTER(LOBTEX) Adjustable Wrench Hybrid Angle Short Type (Kunci Inggris)
    36%
    Mulai

    Rp459.900

    LOBSTER(LOBTEX) Adjustable Wrench Hybrid Angle Short Type (Kunci Inggris)
    Deskripsi:
    -Short type hybrid adjustable angle wrench.-Optimum for work in a complicated narrow space.-By placing a ball in the lower jaw, G-LESS (backlash reduction) prevents vertical backlash.-With X-DRIVE, the edge of the bolt/nut is difficult to become stripped,
  11. METABO Cordless Impact Wrench (Mesin Pembuka Baut Baterai)
    Mulai

    Rp11.999.900

    METABO Cordless Impact Wrench (Mesin Pembuka Baut Baterai)
    Deskripsi:
    -Compact cordless impact driver with 1/2inch male square and 300 Nm -Unique Metabo brushless motor for quick work progress and highest efficiency for any application -Automatic Power Shift (APS) supports working with self-tapping screws: automatic torque reduction after drilling to prevent overtightening. -High torque machine with low kick-back torque -Twelve speed/torque levels for a wide range of applications -Integrated work light for illumination of the work area -Robust die cast aluminium gear housing for optimum heat dissipation and durability -Handy belt hook, can be fixed either on the right or left side -LiHD battery pack for ultimate performance, extremely long runtime and service life -Battery packs with capacity display for checking the charge status -Ultra-M technology: highest performance, gentle charging and 3 years of warranty on the battery pack.
    atribut:
    • Battery Voltage (V): 18
  12. Jembo Power Cable Thermoplastic NYAF Series For Building (Kabel Listrik)
    BARU
    Rating:
    100% of 100
    (5)
    Mulai

    Rp27.900

  13. Mitsuboshi Timing Pulley T10 - 15
    Rating:
    60% of 100
    (1)
    Mulai

    Rp399.900

    Mitsuboshi Timing Pulley T10 - 15
    Deskripsi:
    Timing belt drive is, and high accuracy of the belt, by a pulley that is designed accurately machined to engage smoothly, and the first time is quite useful. Cutting Bob cutter. Good transmission can be obtained.
  14. PANEL GRIDTECH Fuse Box (Kotak Pengaman Sekring)
    Mulai

    Rp11.999.900

    PANEL GRIDTECH Fuse Box (Kotak Pengaman Sekring)
    atribut:
    • Dimensions (mm): 300x400x500
  15. JLD Step Drill Bit (Mata Bor Pagoda)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp10.900

  16. ACURITE Rain Gauge
    Mulai

    Rp209.900

    ACURITE Rain Gauge
    Deskripsi:
    Plastic analog rain gauges are tall and slender and etched with inch markings along their side to record the amount of rainfall at a specific location. Rain gauges can be post- or fence-mounted or staked into the ground to avoid overhangs or growth that would block them.
  17. monotaro.id Sepatu Boots Safety Pull Up Borneo STD PU (Sepatu Proyek)
    Mulai

    Rp349.900

    monotaro.id Sepatu Boots Safety Pull Up Borneo STD PU (Sepatu Proyek)
    atribut:
    • Color: Black
    • Outsole: Single PU
    • SNI License: Yes
    • SNI Number: SNI Number: JPA 009 016.5
    • Series: Borneo
    • Toe Cap: Steel
    • Upper: Genuine Leather
  18. K55 Timbangan Mekanik (Timbangan Manual)
    Mulai

    Rp559.900

    K55 Timbangan Mekanik (Timbangan Manual)
    atribut:
    • Capacity (kg): 30
  19. Fort Cable Markers EC-3 Series (Penanda Kabel)
    Mulai

    Rp21.900

    Fort Cable Markers EC-3 Series (Penanda Kabel)
    atribut:
    • Cable Range (mm): 5.2-10.0
Daftar Harga engine control unit Terbaru October 2026
Auto-Maskin Engine ControllerRp179.999.900
Mirage Copy Paper A4 70gsm (Kertas HVS / Fotocopy)Rp37.900
monotaro.id Sepatu Safety Maratua PU Rubber (Sepatu Proyek)Rp569.900
SunCo Sawit Cooking Oil Refill (Minyak Goreng)Rp11.900
TOWA Small Paddle Level Switch (Sakelar Level)Rp10.999.900
Kenko Glue Stick Pen (Lem Batang)Rp2.900
Innotechs Backpack Dry Vacuum Cleaner (Penyedot Debu)Rp2.299.900
TRUSCO Precision Vice with Handle (Catok Bor)Rp7.699.900
Harmony Insulation Aluminium Foil BubbleRp369.900
LOBSTER(LOBTEX) Adjustable Wrench Hybrid Angle Short Type (Kunci Inggris)Rp459.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)