Auto-Maskin Engine Controller

Kondisi Barang:
Bersertifikat SNI
Sebelum PPN:
Rp179.999.900
Spesifikasi
Supply Voltage (V)18-32 (DC)
Power Consumption (mA)Max 700 (at 24VDC)
Protection LevelIP54 (Front Panel), IP30 (Back Panel)
Ambient Temperature (°C)0 to 70 (Operation), -20 to 70 (Storage)
Dimension (HxWxD) (mm)160x250x35

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The DCU 305 A R2 is an electronic control unit for control and monitoring of diesel engines used as propulsion engines or gensets. Switches and senders from the engines are connected to the control unit on the wire terminal card RK-66 R2. Each project is unique, which is why the DCU 305A R2 is customized using a configuration tool for Windows, the Rudolf R2 software. Different expansion cards exist to further enhance the possibilities and flexibility.
Feature
- Flexible and configurable diesel engine control unit
- IACS Certified by major classification societies
- Graphical and backlit display for user interaction
- Built-in backup of shutdown channels
- 12 switch inputs
- 5 analog inputs, 4-20mA (ch. 1 can be configured as 0-10V)
- Remote operation possible
- Supports 0-2 pickup speed sensors
- RS-232C communication port
- Log of all events
- Optional CAN interface
- Multi-language support
- 4 speed relays
- Start battery voltage monitoring and alarm setpoint
- RPM monitoring and overspeed setpoint
- 2 configurable inputs
- 2 configurable relay outputs; can be expanded with 6 or 14 relays.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait