ACURITE Rain Gauge

Sebelum PPN:
Rp209.900 - Rp1.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Plastic analog rain gauges are tall and slender and etched with inch markings along their side to record the amount of rainfall at a specific location. Rain gauges can be post- or fence-mounted or staked into the ground to avoid overhangs or growth that would block them.
Feature
Rain Gauge/Thermometer Includes Thermometer Yes Gauge Graduations 0.01 in Magnifying Scale No Post Length 42 in Mounting Location Ground Scale Type Analog Gauge Height 8 in Built-In Stake Yes Mounting Hardware Included Swivel Bracket Includes Mounting Hardware Yes

Ulasan Produk

Tidak ada ulasan