Beli enclosure di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BOX ENCLOSURES Electronic Component Box
    Mulai

    Rp469.900

    BOX ENCLOSURES Electronic Component Box
    Deskripsi:
    These nonmetallic enclosures can be used to mount individual components. They feature either a black or gray finish.
    atribut:
    • UNSPSC: 39121301
    • Basic Material: Nonmetallic
    • Gasket: Silicone
    • IP Rating: 65
    • Knockouts: No
    • Material: Polycarbonate
    • NEMA Rating: 4X
  2. RITTAL Enclosure
    Mulai

    Rp2.999.900

  3. RITTAL Electrical Enclosure
    Mulai

    Rp1.799.900

    RITTAL Electrical Enclosure
    Deskripsi:
    These enclosures are engineered to help protect electrical panels from various hazards. Select models based on NEMA rating for your specific application. NEMA 1 models protect against incidental contact and falling dirt. NEMA 3 models protect against ingress of water from rain, snow, and sleet, as well as ingress of solids such as dust, lint, fibers, and flyings. NEMA 3R models add corrosion resistance. NEMA 4 models protect against dirt, rain, sleet, snow, windblown dust, splashing water, and the external formation of ice in indoor and outdoor settings. NEMA 4X rated models add corrosion resistance. NEMA 12 rated models protect against dirt, dust, lint, fibers and flyings, as well as dripping and light splashing of liquids. NEMA 13 rated models provide the same protection as NEMA 12 models, while also protecting against the spraying and splashing, and seepage of water, oil, and noncorrosive coolants.
    atribut:
    • UNSPSC: 39121301
    • Closure Method: 1/4 Turn Latch
    • Color: Light Gray
    • Enclosure Cover Type: Hinged
    • Enclosure NEMA Rating: 12; 3R; 4
    • Finish: Powder Coated
    • Gasket: Polyurethane
    • IP Rating: 66
    • Knockouts: No
    • Material of Enclosure: Carbon Steel
    • Metal Gauge (ga): 16
    • Metallic / Non-Metallic: Metallic
    • Mounting: Wall
    • Solid/Clear Cover: Solid
    • Standards: cUL; UL Listed
  4. TAKACHI ELECTRONICS ENCLOSURE Lead-Free Universal Substrate Tnf Series
    Mulai

    Rp26.900

    TAKACHI ELECTRONICS ENCLOSURE Lead-Free Universal Substrate Tnf Series
    atribut:
    • Material: Glass epoxy (FR-4)
    • Color: Through hole Lead-free solder resist
    • Type: Both sides
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Wall Thickness (mm): 1.6
    • Cell Spacing (mm): 2.54
  5. Lexar Enclosure SSD
    Mulai

    Rp249.900

    Lexar Enclosure SSD
    atribut:
    • Storage Temperature (°C): -25 to 85
    • Storage Temperature (°F): -13 to 185
  6. UGREEN Enclosure
    Mulai

    Rp509.900

    UGREEN Enclosure
    Deskripsi:
    M.2 PCIe NVME SSD Enclosure UGREEN CM400 10902 Memiliki desain yang compact dan portable sehingga mudah untuk dibawa kemanapun.
    atribut:
    • Compatibility: USB Type C port , M.2 PCIe NVME M-Key / M+B Key SSD , 2TB SSD Capacity , Support UASP , S.M.A.R.T Function , Support TRIM Function , WIndows, Linux , Mac OS , Smartphone with OTG Function
    • Cable Length (cm): 50
    • Data Transfer Rate (Gbps): 10
    • Dimensions (mm): 119x37x12
    • What is in The Box: 1x M.2 PCIe NVME SSD Enclosure UGREEN CM400 1x Cable USB Type C to C 50cm 1x Silicone Case
  7. TAKACHI ELECTRONICS ENCLOSURE External Mounting Feet (for OPCP/OPCM/WPCP/WPCM/RPCP Series)
    Mulai

    Rp159.900

    TAKACHI ELECTRONICS ENCLOSURE External Mounting Feet (for OPCP/OPCM/WPCP/WPCM/RPCP Series)
    atribut:
    • Color: White gray
    • Material: Polyamide
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Type: external mounting feet
  8. TAKACHI ELECTRONICS ENCLOSURE Ip67 Waterproof Box Wp Series
    Mulai

    Rp179.900

    TAKACHI ELECTRONICS ENCLOSURE Ip67 Waterproof Box Wp Series
    Deskripsi:
    It can be mounted on a wall or metal fittings simply by removing the blind cover. The protection class IP67, the white gray color is made of ASA resin, which is resistant to discoloration and deterioration due to ultraviolet rays, and the charcoal gray color is made of flame-retardant ABS resin.
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  9. SHUTER Portable Hobby and Craft Container (Kotak Perkakas)
    Mulai

    Rp40.900

    SHUTER Portable Hobby and Craft Container (Kotak Perkakas)
    Deskripsi:
    Portable hobby and craft container. Want a case that will store all your craft, art, and hobby bits and bobs while on the move? livinbox has you covered with this sturdy portable project case in a practical 3-liter volume. Manufactured in Taiwan from child- and pet-friendly, long-lasting PP and PS plastic, this carryable bin has tons of nifty features: space dividers, a lift-out compartmentalized tray, a sit-flush handle, and a clip lock. See what is inside easily with a transparent exterior. Colors available are clear, pink, blue, and green.
    atribut:
    • Material: PP, PS
    • Load Capacity (kg): 3
  10. Deli Plastic Tool Box (Box Perkakas)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp99.900

  11. Orico M.2 NVME M.2 SATA SSD Enclosure Dual Protocol
    Mulai

    Rp519.900

    Orico M.2 NVME M.2 SATA SSD Enclosure Dual Protocol
    atribut:
    • Capacity (TB): Max. 2
    • Color: Grey
    • Control Scheme: RTL9210B (10Gbps)
    • Dimensions (LxWxH) (mm): 106.5x29x11.5
    • Installation: Screwing
    • Material: Aluminium Alloy
    • Output Interface: USB3.1 Type-C
    • Supported System : Windows/Mac/Linux
    • Transfer Rate (Gbps): 10 (USB3.1 GEN2)
  12. TAKACHI ELECTRONICS ENCLOSURE OP Series Opening and Closing Plastic Box (Kotak Plastik)
    Mulai

    Rp149.900

    TAKACHI ELECTRONICS ENCLOSURE OP Series Opening and Closing Plastic Box (Kotak Plastik)
    Deskripsi:
    A small openable box made of ABS resin. The top cover is a hinge type and one-touch opening and closing type. A versatile general-purpose type that is ideal for indoor installation such as desktop use and wall mounting.
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  13. Taffware External HDD SSD Enclosure Transparant
    Mulai

    Rp42.900

    Taffware External HDD SSD Enclosure Transparant
    Deskripsi:
    HDD Enclosure ini menggunakan koneksi USB 3.0 A ke Micro B untuk terhubung dengan komputer atau laptop Anda. Dengan ini Anda dapat mengubah HDD Internal menjadi HDD External dengan port USB
    atribut:
    • Dimensions (cm): 12.5x8x1.4
    • Output: 7+15 SATA
    • Number of HDD Bays: 1
    • Maximum Capacity: 3 TB
  14. Fantech Mousepad Gaming - Basic XL
    Mulai

    Rp31.900

    Fantech Mousepad Gaming - Basic XL
    atribut:
    • Color: Black
Daftar Harga enclosure Terbaru November 2026
BOX ENCLOSURES Electronic Component BoxRp469.900
RITTAL EnclosureRp2.999.900
TJAP MATA Gergaji TanganRp159.900
RITTAL Electrical EnclosureRp1.799.900
TAKACHI ELECTRONICS ENCLOSURE Lead-Free Universal Substrate Tnf SeriesRp26.900
Orico M.2 NGFF SSD EnclosureRp179.900
Lexar Enclosure SSDRp249.900
UGREEN EnclosureRp509.900
NACHI SS-G01-C7Y Wet Type Solenoid Valve (Centralized Terminal Box Type)Rp7.499.900
Legrand Weatherproof Enclosure BoxRp319.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)