Beli elemen solder di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Visero Elemen Solderatribut:
- Voltage (V): 220
- HAKKO Soldering Ironatribut:
- Power (V): AC100
- TEKIRO SolderDeskripsi:- Heat up Quickly- Cool fast. Upgrade steel-pipe design, dissipating heat more quickly and efficiently- Compact size with pointed tip, ideal for home/DIY/work basic soldering repairing jobs- 3 function for Wood, Plastic and Solder Iron
- STANLEY Soldering IronDeskripsi:- Suitable for soldering metals like copper, tin, brass and stained glass- Working temperature reached in 2 minutes- Slim pencil like handle for easy use and controlatribut:
- Input Voltage (V): 220
- Pin Head: Round Pin
- Electrical Input Power (W): 45
- goot Electric Soldering Ironatribut:
- Power (V): AC100
- goot Temperature Controlled Soldering IronDeskripsi:-A ceramic heater with excellent electrical insulation and thermal conductivity is used.-Temperature control is possible at hand.-Equipped with 70W high power heater. -Lead-free solder compliant-With heat resistant cap
- NACHI Mata Bor Frais Ball End Hard GSDeskripsi:Suitable for high efficiency and high precision finishing of Hardened Steel Mold.atribut:
- Ball Nose Tolerance (mm): 0.003 to -0.007
- Coating: GS TiAlN coat
- Helix Angle: standard
- Material: Cemented carbide
- Outer Diameter Range (mm): 0.4-12
- Shank Diameter Tolerance (mm): 0 to -0.005
- Torsion Angle (°): 25
- goot D Display Soldering IronDeskripsi:Station type temperature control soldering iron for lead-free soldering. Excellent heat recovery (PAT.). Even during continuous work, there is little concern about temperature drop. Ideal for lead-free soldering work. The fastest temperature rise in its class. The set temperature is reached in approximately 6 seconds after the power is turned on. Tip exchange without tools (PAT.). Newly designed slide system allows replacement while the tip is hot. Work is easy. Reduces temperature rise in grip (PAT.). The patented heat insulation structure can handle long working hours without problems. Lead-free iron plating thickness. All types have iron plating thickness considering lead-free solder erosion. Electrostatic measuresatribut:
- Soldering Iron Leakage Voltage: Less than 2mV
- Temperature Setting Range (°C): 50-450
- Earth Resistance: (Trowel) 2Ω or less
- Soldering Iron Total Length (mm): 158 (excluding code armor when RX-80HRT-BM is installed)
- Soldering Iron Cable (m): 1.2
- Ripple Temperature (°C): ± 5 (no load)
- Power Cable (m): 1.2 (with 3-core cord and ground pin plug)
- Dimensions, Width W x Height H x Depth D (mm): (Station part) 115 x 98 x 146
- Output voltage (V): (Station part) 24 AC
- Heater: (Trowel) Nichrome heater
- Set Contents: Station, trowel (RX-80GAS), trowel (ST-22 cleaner, sponge included)
- Rated Voltage (V): (Main unit) 100 AC 50 / 60Hz, (Iron part) 24
- Insulation Resistance (ohm): 100M or more (500V DC)
- Power Consumption (W): (Main body) 80, (Iron part) 72
- TEMPCO Thermocouple Wire & CableDeskripsi:Thermocouple wire is a flexible, insulated wire used to link a thermocouple to a temperature control device. It may also be used to make the sensing point (or probe) of the thermocouple. The wire determines the component's temperature and relays the information to the device. It works accurately over a wider temperature range than thermocouple extension wire. There are four types of thermocouple wire, and each one has a positive and negative lead.atribut:
- UNSPSC: 41112206
- Number of Conductors: 2
- WEP Soldering StationDeskripsi:1.Three storage sections:CH1/CH2/CH3, each storage segment can store all the features of the current machine (eg:temperature, iron sleep time,which is currently on display all function values can be stored), you can quickly switch between each storage segment.2. Master the core technology, MCU the PID procedures to high-speed 100ms cycle real-time tracking of the temperature of the iron tips, and real-time correction, the magic temperature compensation speed, to make it more stable temperature, the temperature error is smaller and able to adapt to a variety of harsh environment.3.The use imported heater, addition to suitable for general small solder joints ,also particularly suitable for large desoldering, solder joints, hybrid hard solder desoldering;4. Anti-static design, which can effectively avoid damage to delicate components;5. It has automatically detects the failure and alarm function6. Use bran-new sturdy mold manufacturing, pressure-resistant anti-fall; blue ferroalloy Iron holder and durable.7. The handle line is silicone line, high temperature resistance, good flexibility (300 ° C iron tips touch silicone line 30s without damage)8. Sleep function , Automatic shutdown function , Celsius / Fahrenheit functiona), Sleep function soldering iron automatic detection of their work status are not in use in a quiescent state, arriving to set the sleep time, the temperature of the iron automatically lower the temperature to 200 ° C enter into sleep state, can effectively prevent the oxidation of iron head and prolong the iron tip service life, energy saving and environmental protection. The sleep time can be set range 0 to 99 minutes in 1 minute steps, users can be set based on usage, if you do not need a soldering iron sleep ,the sleep time is set to 0.b) Automatic shutdown function after soldering iron enter into sleep state, start the timer program, set the shutdown time did not wake up from sleep, automatic shutdown, energy saving
- WEP Soldering Station and Hot Air Rework StationDeskripsi:WEP 938BD+ II Professional Soldering Station & Hot Air Rework Station1x WEP 938BD+ II Professional Soldering Station & Hot Air Rework Stationatribut:
- Operating Temperature (°C): 0 ~ 40 (32 ~ 104°F)
- Air Delivery: Brushless blower with smooth air delivery
- Temperature Range (°C): 100 ~ 480 (212 ~ 896 °F) (Hot Air Rework Station), 200 ~ 480 (392 ~ 896 °F) (Soldering Station)
- Display: LCD
- Tip to Ground Resistance (ohm): <2
- Power (W): 810
- Nagoya Pel LantaiDeskripsi:- Yarn made of Wick. - Head made of Original PP. - Handle: Metal covered plastic, 110cm. Refill: Available. Double Drat between the head and the handle, so both of it will not be easily broken.atribut:
- Packaging Dimensions (cm): 37x35x115
- Handle Size (cm): 110
- Color: Random Color
- TEKIRO Palu Konstruksi (Martil)Deskripsi:- High durable hardness- High Strength adhesive- Fibreglass with rubber handle
- Taffware Kawat Las Aluminium Electrode Suhu Rendah Welding WireDeskripsi:Pekerjaan DIY biasanya mengharuskan Anda untuk menyatukan dua buah kepingan atau batangan metal. Untuk menyatukannya, Anda membutuhkan mesin las atau solder dan kawat khusus untuk menempelkan dua metal tersebut. Kawat solder dari Taffware ini dapat digunakan untuk berbagai macam aktivitas pengelasan, instalasi, ataupun perbaikanatribut:
- Material: Aluminium Alloy
- SIEMENS Kontaktor Magnet 3RT6025Deskripsi:Contactor AC 110 V 50/60 HZ AC3 7.5 kW 400 V AUX contacts 1 NO +1 NC 3-pole, size S0 screw terminal
- HAKKO Digital Electric Soldering Iron StationDeskripsi:- Station main body(FX-888D), iron(FX-8801), trowel stand(with cleaning sponge and cleaning wire), power cordatribut:
- Color: Blue/Yellow
- Power (V): AC100
- Power Consumption Electrical (W): 70
- Accessory Iron Tip: T18-B
- Control Temperature (°C): 50 to 480
- Grounding Resistance at Iron Tip (ohm): 2 or less
- Heater: Ceramic heater
- Heater Power (W): 65
- Iron Part Cord Length (m): 1.2
- Leak voltage (mV): 2 or less
- Temperature Precision: Nipple ±1°C at no load
- WxDxH (mm): 100x120x120
Daftar Harga elemen solder Terbaru March 2026
| Visero Elemen Solder | Rp6.900 |
| HAKKO Soldering Iron | Rp249.900 |
| Joyko Dispenser Isolasi | Rp7.900 |
| TEKIRO Solder | Rp59.900 |
| KRISBOW Solder | Rp86.900 |
| STANLEY Soldering Iron | Rp139.900 |
| goot Electric Soldering Iron | Rp179.900 |
| goot Temperature Controlled Soldering Iron | Rp159.900 |
| NACHI Mata Bor Frais Ball End Hard GS | Rp1.599.900 |
| goot D Display Soldering Iron | Rp6.599.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)


































































































































































/9rP103683351-2.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Alumunium/Taffware%20Kawat%20Las%20Aluminium%20Electrode%20Suhu%20Rendah%20Welding%20Wire/i0P107921648-1.jpg)