Beli elektro di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Zebra Technologies Mobile Computer
    Mulai

    Rp8.699.900

    Zebra Technologies Mobile Computer
    Deskripsi:
    HSPA+/TD-SCDMA, HF-RFID, ANDROID 4.4.2, 2D, NUMERIC, 1GB/8GB, SE4710, NON-CHINA
    atribut:
    • Included Accecories: Adaptor, Cable Charging
  2. Zebra Technologies Mobile Computer
    Mulai

    Rp10.999.900

    Zebra Technologies Mobile Computer
    Deskripsi:
    Running a small business is hard work. Finding the tool to help you run it better is easy. The TC20 mobile computer, available in an all-touch or keyboard form factor, has the right looks, the right business features and the right price. The TC20 is built to survive where work gets done, with a snap-on PowerPack to keep business running, integrated barcode scanning, push-to-talk and a Zebra OneCare service plan designed for the TC20. Get the small business tool that gives you more. More time. More money. More sales. More productivity. The TC20 – the small business tool done right.
  3. HONEYWELL Mobile Computer
    Mulai

    Rp9.599.900

    HONEYWELL Mobile Computer
    Deskripsi:
    The durable EDA51K helps businesses automate and error-proof mission-critical workflows in light-duty warehouses, distribution centers, retail and delivery with low up-front costs. The device provides users with reliable network connectivity and a high-performance scanner for maximum productivity indoors and out. The EDA51K adds a keyboard to the field-tested, highly popular EDA51 computer, based on the Qualcomm® Snapdragon™ 1.8 GHz octa-core processor and Android 10 (Q). With up to 4 GB of RAM and 64 GB of flash memory, the EDA51K supports business environments that run many software applications. Available with Honeywell's best-in-class N6703 scan engine, the EDA51K provides high tolerance to motion and poor-quality barcodes to simplify barcode capture. The powerful, 13-megapixel color camera captures high quality images in pictures in dim environments. Rated IP65 for ingress protection, the EDA51K is dust and water-resistant and suitable for use in the elements. Tested to survive 500 half-meter tumbles and multiple 1.5 m (5 ft) drops to concrete across the operating temperature range, the EDA51K is designed to last. Lightweight and responsive, the EDA51K is equipped with a 4-inch touch screen and numeric keypad for data-input flexibility. Improved hard keys eliminate legend wear and include backlighting. Scan buttons on each side of the mobile computer enable both left-handed and right-handed users, ensuring an excellent user experience.
  4. Zebra Technologies Handheld Computer
    Mulai

    Rp30.999.900

    Zebra Technologies Handheld Computer
    Deskripsi:
    MC3300 WORKS HARD IN THE REAL WORLD When it comes to delivering real-world productivity, the MC3300 is the real deal. Push-to-talk capabilities and Wi-Fi-enabled WorkForce Connect mean colleagues can communicate instantly, from the back of the store to the front. Warm-swap batteries virtually eliminate downtime, so your workforce can literally power through shifts. The MC3300 is efficiency, connectivity and productivity in one innovative package. And, it’s all backed by Zebra’s unrivalled OneCare support. Industry Use - Retail - Manufacturing - Warehouse Management DIMENSIONS Straight Shooter and 45° Scan: 7.96 in. L x 2.94 in. W x 1.35 in. D (202.2 mm L x 74.7 mm W x 34.5 mm D) Turret/Rotating Head: 8.79 in. L x 2.94 in. W x 1.35 in. D (223.4 mm L x 74.7 mm W x 34.5 mm D) Gun/Pistol: 7.96 in. L x 2.94 in. W x 6.45 in. D (202.6 mm L x 74.7 mm W x 163.9 mm D)
  5. Samsung Galaxy
    Mulai

    Rp3.699.900

  6. BLUEBIRD Handheld RFID Reader
    Mulai

    Rp18.999.900

    BLUEBIRD Handheld RFID Reader
    Deskripsi:
    - Long range and high-speed RFID reading: RFR900 combines high-speed reading with the ability to read over 600 tags per second with an extended reading distance of up to six meters. In addition, RFR900 is able to store over 40,000 RFID tags in batch mode. - Ergonomic RFID pistol grip : RFR900 enables you to add long range UHF RFID reading capability to EF400, EF500, EF500R, BP30, and BM180. Need to read barcodes too? Just press the button on the side of the mobile computer to switch between RFID and bar code scanning. - Smart charging : RFR900 can be charged with Bluebird’s touch mobile computer series (EF500, EF500R, EF400 and BP30), making charging easier and more conventient.
    atribut:
    • Data Capture: 1D/2D imager
    • RFID Performance: Fastest Read Rate : 900+ Tag/Sec, Read Range : 20+ ft. / 6+ m.
    • Pairing: Bluetooth
    • Compatible Host Devices: EF400, EF500, EF500R
    • Battery: 3.64v, 3050mAh
    • Dimensions (mm): 127.9x70x146.2
  7. CipherLab Rugged Touch Mobile Computer
    Mulai

    Rp15.999.900

    CipherLab Rugged Touch Mobile Computer
    Deskripsi:
    RS51 Series Rugged Touch Mobile Computer Overview With the development of E-commerce, delivery speed is in demand for industries such as transportation and logistics and direct store delivery. A smarter and faster solution is needed. CipherLab’s RS51 series inherited the advantages with enhanced functions to provide smarter and more efficient operation for business’ every-day usage. As an Android Enterprise Recommended device users will have support for multiple versions of the Android OS within its product life cycle. It is upgradable to later Android version. The Android 8.1 with GMS certification equips advanced advantages in operation speed, power efficiency as well as data security. Along with rugged form factor and qualified data capture performance, RS51 gives users extraordinary mobility inside and outside the four walls. Always have users to reach and to be reached for real-time communication, to maximize productivity, efficiency and ultimately optimize customer service. CipherLab's RS51 series is the device that perfectly blends commercial smartphone usability and enterprise functionality. The 4.7inch display with bare/gloved finger and stylus inputs enhances user experience with operation convenience. Streamlines data capture with simply one device. It supports various data collection of 1D/2D barcodes, RFID, and NFC applications. On top of that, RS51 is built with the most reliable Wi-Fi and 4G/LTE connections for constant backend system data transmission and real-time communication. Additionally, accessories are backward compatible with RS50 series which provides a lower overall Total Cost of Ownership (TCO) and maximize the device investment. Industry Use: - Transportation and logistics - Direct store delivery - Field mobility
  8. Zebra Technologies Paket Pencetak Label
    Mulai

    Rp7.799.900

    Zebra Technologies Paket Pencetak Label
    atribut:
    • Print Method: Thermal Transfer
  9. Zebra Technologies RFID Label Tag
    Mulai

    Rp3.399.900

    Zebra Technologies RFID Label Tag
    Deskripsi:
    MOQ Per pcs These RFID labels are designed for use with standard RFID readers stocked in a variety of inlay types and sizes. They are available in paper and synthetic materials that work on non-metallic surfaces, plastics or corrugate. ZBR2000 Zebra-branded inlay: High sensitivity with a read range up to 20m in free space to deliver consistent, reliable performance and help you achieve a better ROI.
    atribut:
    • Size (inch): 4x6
    • Number of Labels: 1000
  10. Zebra Sarasa Clip Pen 0.5mm (Pulpen / Bolpoin)
    5%
    Rating:
    100% of 100
    (10)
    Mulai

    Rp16.900

  11. Zebra Technologies Ribbon Barcode Printer
    Mulai

    Rp169.900

    Zebra Technologies Ribbon Barcode Printer
    Deskripsi:
    ZEBRA RESIN P4T/RP4T 5095 PERFORMANCE Ribbon
  12. Zebra Technologies DT Printer (Printer Thermal)
    Mulai

    Rp6.899.900

    Zebra Technologies DT Printer (Printer Thermal)
    atribut:
    • Dimensions (mm): 130x117.7x49.5
    • Battery Capacity (mAh): 2280
    • Resolution (dpi): 203
    • Print Method: Direct Thermal
    • Maximum Print Speed (mm/s): Up to 100
    • Maximum Print Width (mm): 72
  13. BLUEBIRD Touch Mobile Computer
    Mulai

    Rp23.999.900

    BLUEBIRD Touch Mobile Computer
    Deskripsi:
    The EF400 is a pocket-sized touch mobile computer with 4inch display for maximum portability and easy grip, making it ideal in field mobility applications. Built for harsh environments with protection against water and dust and multiple drops from 1.2 meter. - Data Capture: Scanning: 1D/2D imager, Camera: 13 MP Autofocus with flash (rear), 2.0 MP Fixed focus (front), NFC: (Optional) ISO 14443 Tyle A &B, ISO 15693, MiFare - Communication: WPAN: Bluetooth 4.1 BLE, Class 1, WLAN: 802.11a/b/g/n/d/h/i, WWAN: (Optional) LTE, UMTS/HSPA/HSPA+, GSM/GPRS/EDGE, Satellite(for WWAN only): A-GPS, GLONASS, BeiDou
    atribut:
    • Display: 4inch WVGA (800x480)
    • Operating System: Android 6.X with GMS, Windows 10 IoT Mobile Enterprise
    • CPU: 1.2 GHz Quad Core
    • Memory (GB): RAM: 2, Flash: 16
    • Battery (mAh): 2860/3.8V (standard), 5720/3.8V (extended)
    • Dimensions (mm): 136.3x68x15.9
Daftar Harga elektro Terbaru October 2026
Zebra Technologies Mobile ComputerRp8.699.900
Zebra Technologies Mobile ComputerRp10.999.900
HONEYWELL Mobile ComputerRp9.599.900
Zebra Technologies Handheld ComputerRp30.999.900
Samsung GalaxyRp3.699.900
BLUEBIRD Handheld RFID ReaderRp18.999.900
CipherLab Rugged Touch Mobile ComputerRp15.999.900
Zebra Technologies Printer Barcode IndustrialRp3.399.900
Zebra Technologies Paket Pencetak LabelRp7.799.900
HONEYWELL Barcode Scanner (Tembakan Harga)Rp1.299.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)