Beli electronic balance di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Shimadzu UniBloc Analytical Balances
    Mulai

    Rp61.999.900

    Shimadzu UniBloc Analytical Balances
    Deskripsi:
    Economical Analytical Balance Equipped with UniBloc- Adopts UniBloc, which provides excellent impact resistance, responsiveness, and stability- Equipped with the Easy Setting function, so responsiveness and stability can be adjusted during measurements- Buy a separately available I/O–RS cable to import the results to a PC (Equipped with the Balance Keys function)
    atribut:
    • Capacity (g): 220
    • Minimum Display (mg): 0.1
    • Repeatability (Standard deviation) (mg): ≤ 0.1
    • Linearity (mg): ± 0.2
    • Operating Temperature (°C): 5 to 40
    • Dimensions (WxDxH) (mm): 213x356x338
    • Humidity Limits (%): 20-85
    • Pansize (mm): Ø 91
    • Stabilization Time (s): Approx. 3.0
    • Temperature Coefficient for Sensitivity (ppm/°C): ± 2 (10-30˚C)
  2. Shimadzu Neraca Elektronik Harga Terjangkau (Timbangan Elektronik Ekonomis)
    Mulai

    Rp13.999.900

    Shimadzu Neraca Elektronik Harga Terjangkau (Timbangan Elektronik Ekonomis)
    atribut:
    • Certification: Not Applicable
    • Power Supply: AC Adapter (accessory)
    • Sensor Type: electromagnetic balance
  3. Shimadzu Neraca Elektronik (Timbangan Elektronik)
    Mulai

    Rp18.999.900

    Shimadzu Neraca Elektronik (Timbangan Elektronik)
    atribut:
    • Certification: Not Applicable
  4. Miulab Incubator Dry Bath (Inkubator Pemanas)
    Mulai

    Rp19.999.900

    Miulab Incubator Dry Bath (Inkubator Pemanas)
    Deskripsi:
    Product description: DKT200-2 Dry Bath Incubator with high precision of temperature control. It is good for sample preparation parallelism. And it is used as an alternative to the traditional water bath devices.
    atribut:
    • Temperature Control Range (°C): R.T.+5 - 150
    • Temperature Setting Range (°C): 5 - 150
    • Time Range: 1min-99h59min
    • Temperature Stability above 100°C: ±1
    • Block Temperature Uniformity: '±0.5 at >100°C
    • Dimension (WxDxH) (mm): 220x260x95
    • Fuse: 250V, 3A/6A, Ø5x20
    • Heating Speed (minute): <30 (20°C, 150°C)
    • Power (W): 400
    • Sample Capacity: 2 Standard Blocks
    • Temperature Display Accuracy (°C): 0.1
    • Temperature Stability (°C): '±0.5 at 40-100°C
    • Voltage: AC 220V/AC 110V, 50/60Hz
  5. Ika Laboratories Dry Block Heater
    Mulai

    Rp9.999.900

    Ika Laboratories Dry Block Heater
    Deskripsi:
    Dry Block Heater 1Digital heating block for one aluminum block enables precise temperature control in small vessels. Included PT-1000 temperature sensor controls temperature directly in sample vessel. Can be used with PCR tubes, PCR strips, Greiner tubes, microplates and cuvettes. The heating block is ideal for melting and boiling point determination, enzyme reactions, culture incubation and activation, immunoassays, DNA denaturation, culture media testing, coagulation testing, blood urea-nitrogen determination and in situ hybridization. stepless temperature adjustment up to 120 °CTime meter: Countdown, adjustable from 1 minute to 99 hours 59 minutesCounter: display of heating timehigh efficiency with large number of blockserror code displayembedded safety circuitacoustic signal at the end of the test Scope of deliveryDry Block Heater 1Block removal toolPT 1000.60 Temperature sensor, stainless steel
    atribut:
    • Permissible Ambient Temperature (°C): 5 to 40
  6. AND Analytical Electronic Balance
    Mulai

    Rp34.999.900

    AND Analytical Electronic Balance
    atribut:
    • Plate Size (mm): 85
    • Percentage Minimum Division (%): 0.01
    • Size (mm): 249x330x328
  7. DLAB Dry Bath Digital LED (Pemanas Blok Kering)
    Mulai

    Rp15.999.900

    DLAB Dry Bath Digital LED (Pemanas Blok Kering)
    atribut:
    • Sreen: LED
    • Temperature Range: Roomp temp +-150
    • Power (W): 200
    • Time Setting range: 0~99h59min
    • External sensor: Yes
    • Operating Temperature (°C): +10~40
    • Power Supply: 110/220, 50/60Hz
    • Temperature Setting Range (°C): 25-150
  8. RADWAG Precision Balances PM C32
    Mulai

    Rp129.999.900

    RADWAG Precision Balances PM C32
    atribut:
    • Adjustment: Internal (automatic)
    • Display: 5\" graphic colour
  9. Shimadzu Portable Electronic Balance
    Mulai

    Rp14.999.900

    Shimadzu Portable Electronic Balance
    Deskripsi:
    The most user-ftiendly portable balance- Easy battery replocementWhy should you turn it over ? Batteries can be replaced with ease while the balance stays in operating position. This protects the load cell from damage from the pan supporting shaft.- Designed for accuracyShimadzu cares to the last digit Level indicator and adjustablelegs are part of our design to enable accurate weighing.- One-second responseFast read-out and high stability save time and increase your productivity.- Long battery life/Auto power offContinuous operation capacity of 40 hours makes you feelconnected to power anywhere. Auto-power-off functionprevents unnecessary consumption of batteries.Peripherals- Electronic Printer "EP-80' (impact-dot print)- RS-232C Interface "lFB-102A'- Specific Gravity Measurement Kit "SMK-201" (for rectangular-pan models only)- Carrying case- In-use protective cover- Below weigh hook
    atribut:
    • Capacity (g): 2000
    • Minimum Display (g): 0.1
    • Ambient Temperature (°C): 5-35
    • Functions: Piece counting, % display, Specific gravity measurement S,&V, Environmental adjustment, Zero{racking, Auto power off
    • Unit Conversions: g, kg, ct, oz, ozt, dwt, GN, Hong Kong tael, Singapore tael, Taiwan tael, mom
    • Dimensions (WxDxH) (mm): 185x215x55
    • Pansize (mm): 170x130
    • Power Source: 6 AA batteries, or AC (optional AC adapter required)
    • Standard Accessories : Battery holder, In-use prolective keypad cover
  10. Bantex Map Ordner Plastik Ring Mekanik A4 (Binder)
    Rating:
    96% of 100
    (33)
    Mulai

    Rp40.900

    Bantex Map Ordner Plastik Ring Mekanik A4 (Binder)
    Deskripsi:
    Ordner / LAF Bantex PP terdiri dari 23 pilihan warna, dilengkapi dengan mekanik pengunci rado dan diperkuat dengan lapisan ganda pada bagian bawah ordner untuk menghindari goresan pada meja/kabinet. Pengunci rado membuat ordner tidak mudah roboh. Dilengkapi pula dengan label yang dapat diganti dan finger ring untuk mempermudah pengambilan ordner pada rak/kabinet.
    atribut:
    • Capacity (cm): 7
  11. Shimadzu Electronic Balances
    Mulai

    Rp43.999.900

    Shimadzu Electronic Balances
    atribut:
    • Capacity (g): 3200
  12. DRI Webbing Sling Double Ply for Load 1Ton (Tali Angkat / Sling Sabuk)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp59.900

    DRI Webbing Sling Double Ply for Load 1Ton (Tali Angkat / Sling Sabuk)
    Deskripsi:
    Webbing sling umumnya terbuat dari bahan dasar 100% Materials webbing polyester berkekuatan tinggi yang diproduksi berdasarkan standard Eu-ropean Normalization (EN). Selain polyester, Materials dasar webbing juga dapat dibuat dari Nylon. Pembuatan webbing sling dilakukan secara spesifik sesuai kebutuhan berdasarkan penggunaan serta Batas Beban Angkat (Working Load Limit/WLL). Webbing sling dapat pula diproduksi bersamaan dengan aksesoris angkat lainnya yang seperti Masterlink, Shackles, Hooks dan lain-lain.
    atribut:
    • Color: Purple
    • Material: Polyester
    • Safety Factor: 7:1
    • Width (mm): 30
    • Working Load Limit (t): 1
  13. Shimadzu Spectrophotometer (Alat Uji Absorbansi Cahaya)
    Mulai

    Rp539.999.900

    Shimadzu Spectrophotometer (Alat Uji Absorbansi Cahaya)
    Deskripsi:
    Shimadzu's New UV-1900 UV-VIS Spectrophotometer Offers the Industry's Fastest Level Scan Function and LabSolutions UV-Vis Control SoftwareShimadzu announces the release of its UV-1900 UV-VIS spectrophotometer, which is equipped with an ultrafast scan function that enables data acquisition in 29,000 nm/min (it takes about three seconds to measure in visible region.), the fastest level in the industry.The UV-1900 features a large, easy-to-use color touch panel as well as excellent operability, such as support for five languages, including Spanish and Portuguese. In addition, it can perform high-accuracy quantitative analysis, thanks to a proprietary low stray light diffraction grating, the same device used in our top-of-the-range UV-VIS spectrophotometers. Connecting this instrument with Shimadzu's analysis data management system provides integrated data management with various analysis instruments, in an environment compatible with guidelines and regulations related to electronic records and electronic signatures.LabSolutions UV-Vis, Shimadzu's UV-Vis control software released simultaneously, contributes to data pass/fail judgments via its spectral evaluation functions.Background to the DevelopmentBy detecting ultraviolet and visible light passed through or reflected by samples, UV-VIS spectrophotometers are mainly used to identify and quantify substances. They are used for research and development and quality control in a wide range of fields. This type of instrument is increasingly popular and demand for UV-VIS spectrophotometers continues to expand, even in newly emerging economies. Accordingly, when users select an instrument, they focus on cost effectiveness, operability, compliance with various national regulations, and enhanced management functions.Against this background, the UV-1900 was developed for deployment in an even wider range of regions, including Central and South America. Shimadzu is deploying the UV-1900 worldwide, making the most of the combination with LabSolutions UV-Vis, control software ideal for quality control and integrated management with other models.
  14. Memmert Water Bath (Penangas Air)
    Mulai

    Rp28.999.900

    Memmert Water Bath (Penangas Air)
    atribut:
    • Material: stainless steel W.St. 1-4301
    • Temperature Setting (°C): 10 to 100
  15. witeg Water Bath Precision Digital (Penangas Air)
    Mulai

    Rp22.999.900

    witeg Water Bath Precision Digital (Penangas Air)
    Deskripsi:
    Safety mechanism:- locking mode- over- temperature and over-current protection- sensor error protectionController:- digital fuzzy controller with Jog-Shuttle-switch (turn + push)Water bath WB, flat lid, power cable, instruction manual
    atribut:
    • Capacity (L): 6
    • Inner Width (mm): 300
    • Inner Length (mm): 155
    • Inner Height (mm): 150
    • Outer Width (mm): 325
    • Outer Length (mm): 180
    • Effective Space (mm): 300x155x110
    • Outer Height (mm): 260
    • Packing Size (mm): 350x210x310
    • Power Consumption (W): 800
    • Sensor: Temperature Sensor PT100
    • Temperature Accuracy (°C): ±1.0
    • Temperature Control Resolution (°C): Display 0.1, Control 0.1
    • Temperature Fluctuation (°C): ±1.0
    • Temperature Range (°C): 5 to 100
  16. JOAN LAB Incubator Dry Bath Mini (Inkubator Pemanas)
    Mulai

    Rp6.599.900

    JOAN LAB Incubator Dry Bath Mini (Inkubator Pemanas)
    Deskripsi:
    1. Instant temperature display,both heating and cooling.2. multiple program running-9 programs can be set.3. Temperature deviation Calibration function.4. built-in safety device for over-temperature.5. Intelligent algorithm.6. Automated recovery of power cut.7. Multiple modules options .8. LED display.9. Failure Detection and Buzzing alarm
    atribut:
    • Temperature Range (°C): Room temp +5 to 100
    • Temperature Stability (°C): ±0.5
    • Temperature Homogeneity (°C): ±0.5
    • Display Accuracy (°C): 0.1
    • Heating Time (minute): ≤12 (25-100°C)
    • Cooling Time (minute): 20 - 25 (20-0°C)
    • Dimensions (mm): 160x115x96
    • Module Dimensions (mm): 71x47x32
    • Time Setting range: 1s - 23h59min
    • Voltage (V): AC100-240
  17. DRI Webbing Sling Double Ply for Load 3Ton (Tali Angkat / Sling Sabuk)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp119.900

    DRI Webbing Sling Double Ply for Load 3Ton (Tali Angkat / Sling Sabuk)
    Deskripsi:
    Webbing sling umumnya terbuat dari bahan dasar 100% Materials webbing polyester berkekuatan tinggi yang diproduksi berdasarkan standard Eu-ropean Normalization (EN). Selain polyester, Materials dasar webbing juga dapat dibuat dari Nylon. Pembuatan webbing sling dilakukan secara spesifik sesuai kebutuhan berdasarkan penggunaan serta Batas Beban Angkat (Working Load Limit/WLL). Webbing sling dapat pula diproduksi bersamaan dengan aksesoris angkat lainnya yang seperti Masterlink, Shackles, Hooks dan lain-lain.
    atribut:
    • Color: Yellow
    • Material: Polyester
    • Safety Factor: 7:1
    • Width (mm): 90
    • Working Load Limit (t): 3
Daftar Harga electronic balance Terbaru October 2026
Shimadzu UniBloc Analytical BalancesRp61.999.900
Shimadzu Neraca Elektronik Harga Terjangkau (Timbangan Elektronik Ekonomis)Rp13.999.900
Shimadzu Neraca Elektronik (Timbangan Elektronik)Rp18.999.900
Miulab Incubator Dry Bath (Inkubator Pemanas)Rp19.999.900
Ika Laboratories Dry Block HeaterRp9.999.900
AND Analytical Electronic BalanceRp34.999.900
Shimadzu Spectrophotometer Ultraviolet-Visible (Alat Uji Absorbansi Cahaya)Rp209.999.900
DLAB Dry Bath Digital LED (Pemanas Blok Kering)Rp15.999.900
RADWAG Precision Balances PM C32Rp129.999.900
Shimadzu Portable Electronic BalanceRp14.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)