Shimadzu UniBloc Analytical Balances

Sebelum PPN:
Rp61.999.900
Spesifikasi
Capacity (g)220
Minimum Display (mg)0.1
Repeatability (Standard deviation) (mg)≤ 0.1
Linearity (mg)± 0.2
Operating Temperature (°C)5 to 40
Dimensions (WxDxH) (mm)213x356x338
Humidity Limits (%)20-85
Pansize (mm)Ø 91
Stabilization Time (s)Approx. 3.0
Temperature Coefficient for Sensitivity (ppm/°C)± 2 (10-30˚C)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Economical Analytical Balance Equipped with UniBloc
- Adopts UniBloc, which provides excellent impact resistance, responsiveness, and stability
- Equipped with the Easy Setting function, so responsiveness and stability can be adjusted during measurements
- Buy a separately available I/O–RS cable to import the results to a PC (Equipped with the Balance Keys function)
Feature
ATX/ATY Series Features
Touch-Key calibration (ATX series) Automated calibration can be started by pressing keys. Also, your external calibration weights can be used for span calibration (all models)

Piece Counting
A built-in piece counting function enables balances to be used as parts counters (piece scales).

Checkweighing
This displays pass, high, or low judgments.

Formulation Mode
This is convenient when formulating (preparing) multiple substances.

Percentage Measurement
Measures a percentage value with respect to a preset reference.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait