Spesifikasi
| Capacity (g) | 2000 |
|---|---|
| Minimum Display (g) | 0.1 |
| Ambient Temperature (°C) | 5-35 |
| Functions | Piece counting, % display, Specific gravity measurement S,&V, Environmental adjustment, Zero{racking, Auto power off |
| Unit Conversions | g, kg, ct, oz, ozt, dwt, GN, Hong Kong tael, Singapore tael, Taiwan tael, mom |
| Dimensions (WxDxH) (mm) | 185x215x55 |
| Pansize (mm) | 170x130 |
| Power Source | 6 AA batteries, or AC (optional AC adapter required) |
| Standard Accessories | Battery holder, In-use prolective keypad cover |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The most user-ftiendly portable balance
- Easy battery replocement
Why should you turn it over ? Batteries can be replaced with ease while the balance stays in operating position. This protects the load cell from damage from the pan supporting shaft.
- Designed for accuracy
Shimadzu cares to the last digit Level indicator and adjustable
legs are part of our design to enable accurate weighing.
- One-second response
Fast read-out and high stability save time and increase your productivity.
- Long battery life/Auto power off
Continuous operation capacity of 40 hours makes you feel
connected to power anywhere. Auto-power-off function
prevents unnecessary consumption of batteries.
Peripherals
- Electronic Printer "EP-80' (impact-dot print)
- RS-232C Interface "lFB-102A'
- Specific Gravity Measurement Kit "SMK-201" (for rectangular-pan models only)
- Carrying case
- In-use protective cover
- Below weigh hook
- Easy battery replocement
Why should you turn it over ? Batteries can be replaced with ease while the balance stays in operating position. This protects the load cell from damage from the pan supporting shaft.
- Designed for accuracy
Shimadzu cares to the last digit Level indicator and adjustable
legs are part of our design to enable accurate weighing.
- One-second response
Fast read-out and high stability save time and increase your productivity.
- Long battery life/Auto power off
Continuous operation capacity of 40 hours makes you feel
connected to power anywhere. Auto-power-off function
prevents unnecessary consumption of batteries.
Peripherals
- Electronic Printer "EP-80' (impact-dot print)
- RS-232C Interface "lFB-102A'
- Specific Gravity Measurement Kit "SMK-201" (for rectangular-pan models only)
- Carrying case
- In-use protective cover
- Below weigh hook
Feature
- Excellent DurabilityDurability is an important issue especially in field use.
Base structure is a metal die cast. Overload prevention mechanism
protects the load cell.
- Useful Functions
Piece counting, percent display, various unit conversions are
standard features. Solid specific gravity measurement software is installed as a standard feature supported by optional accessories
- Weigh and record in the field
Adding dual-power EP-80 Electronic Printer makes a totally portable system operated with replaceable batteries. Electronic Printer can be connected without additional interface.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
