Beli electrode holder di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KODENKI Electrode Holder
    Mulai

    Rp22.900

    KODENKI Electrode Holder
    atribut:
    • Current (A): 200
  2. CNR Electrode Holder (Stang Las)
    3%
    Mulai

    Rp27.900

    CNR Electrode Holder (Stang Las)
    Deskripsi:
    CNR Germany Type Electrode Holder. Used for welding up to 800 Amp. Comes with (1pc) Hex Key.
  3. Hanna Instruments Electrode Holder
    Mulai

    Rp5.499.900

    Hanna Instruments Electrode Holder
    Deskripsi:
    Cantilever stand with large steel base provides greater stability and flexibility and holds up to 3 electrodes in any position.
  4. Lenco Electrode Holder AF Series
    Mulai

    Rp719.900

    Lenco Electrode Holder AF Series
    Deskripsi:
    Lenco AF-25 250-300 amp capacity stick welding electrode holder.
  5. Non Brand Ember Stainless Steel
    Rating:
    93% of 100
    (3)
    Mulai

    Rp109.900

  6. Wipro Spirit Level Machine (Waterpass)
    Mulai

    Rp1.699.900

    Wipro Spirit Level Machine (Waterpass)
    atribut:
    • Color: Blue-Black
  7. Kurt Haufe Electrode Holder (Stang Las)
    Rating:
    95% of 100
    (4)
    Mulai

    Rp63.900

  8. Mitsubishi Electric Plc Melsec-Q Series Information Module
    Mulai

    Rp13.999.900

    Mitsubishi Electric Plc Melsec-Q Series Information Module
    atribut:
    • Synchronization method: Asynchronous method
    • Protocol: MC, no procedure, bidirectional
    • Transmission speed (bps): 230.4K
  9. MILLER ELECTRIC Stick Welding Electrode Holder and Cable Kit (Penjepit Elektroda Las)
    Mulai

    Rp11.999.900

    MILLER ELECTRIC Stick Welding Electrode Holder and Cable Kit (Penjepit Elektroda Las)
    Deskripsi:
    These kits include a ground clamp, an electrode holder, and a cable for use in stick welding tasks. The ground clamp connects the stick welder to the workpiece to complete the electrical circuit. The holder grips the electrode in stick welding tasks and lets operators position the electrode during welding. The cable connects the holder to a compatible stick welder that supplies current to the electrode.
    atribut:
    • Process: Stick Welding (SMAW)
  10. WOKIN Ratchet Tie Down Set (Tali Tracker)
    Mulai

    Rp119.900

    WOKIN Ratchet Tie Down Set (Tali Tracker)
    Deskripsi:
    - GS approved- Zinc plated ratchet, with PVC grip- Packing: plastic hanger with color label + shrink
    atribut:
    • Lashing Capacity (daN): 225
    • Length (m): 5
    • Strap Width (mm): 25
  11. IWASAKI Lamp Holder Connection Tool (Pedestal) (Dudukan Lampu Sorot)
    Mulai

    Rp269.900

    IWASAKI Lamp Holder Connection Tool (Pedestal) (Dudukan Lampu Sorot)
    Deskripsi:
    Base for eye lamp holder. Can be installed in a round exposed box (90mm).
    atribut:
    • Material: Aluminium Die-Cast
    • Length (mm): 25
    • Compatibility: Can be installed in a round exposed box (90mm)
    • Color: Red
    • TRUSCO Number: 805-2868
  12. Sojipro Water Quality Meter (Alat Ukur Kualitas Air)
    Mulai

    Rp379.900

    Sojipro Water Quality Meter (Alat Ukur Kualitas Air)
    atribut:
    • Battery (V): 3x 1.5 LR44 (Button Battery)
    • Dimensions (cm): 183x37x37
    • EC Accuracy (%): ±2
    • EC Range (µS/cm): 0-9990
    • EC Resolution (µS/cm): 1
    • TDS Accuracy (%): ±2
    • TDS Range (ppm): 0-9990
    • TDS Resolution (ppm): 1
    • Temperature Range (°C): 0.1-60.0
    • Temperature Range (°F): 32.0-140.0
    • Temperature Resolution (°C): 0.1
    • Temperature Resolution (°F): 0.5
    • pH Accuracy: ±0.01
    • pH Range: 0-14
    • pH Resolution: 0.01
  13. KleenPro Double Bucket
    Rating:
    100% of 100
    (1)
    Mulai

    Rp749.900

  14. OMRON Electrode Holder BS-1 (T)
    Mulai

    Rp519.900

    OMRON Electrode Holder BS-1 (T)
    Deskripsi:
    * When using at high pressure, steam leakage may occur if there is no ambient temperature corresponding to it. Use in accordance with the pressure-temperature rise curve.
  15. OMRON Electrode Holder BF- (R) (Dudukan Elektroda)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp409.900

    OMRON Electrode Holder BF- (R) (Dudukan Elektroda)
    Deskripsi:
    Separate type with easy electrode insertion and removal. Easy maintenance and inspection of electrodes. It is a common type with screw-in mounting and fixing with mounting frame. For water purification such as building supply and drainage. For general purposes such as water purification
  16. SKF Oil Seal Radial Shaft HMSA10 Type (Nitrile Rubber) Shaft Diameter 80mm (Sil Oli)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp68.900

    SKF Oil Seal Radial Shaft HMSA10 Type (Nitrile Rubber) Shaft Diameter 80mm (Sil Oli)
    Deskripsi:
    Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. HMSA10 seals are designed with a rubber outside diameter. They have a conventional sealing lip made of elastomer. A garter spring in the seal and a non-contacting auxiliary lip optimize the sealing against the shaft also in polluted environment.
    atribut:
    • Allowable Circumferential Speed (m/s): 9.74
    • Auxiliary Lip: Yes
    • Design: HMSA10
    • Rotation Speed (rpm): 2340
    • Sealing Lip Material: Nitrile rubber (NBR)
    • Shaft Diameter d1 (mm): 80
    • Type of Outside Diameter: Rubber metal reinforced
    • Unit System: Metric
Daftar Harga electrode holder Terbaru October 2026
KODENKI Electrode HolderRp22.900
CNR Electrode Holder (Stang Las)Rp27.900
Casnic Inox Ember Stainless SteelRp139.900
Hanna Instruments Electrode HolderRp5.499.900
Lenco Electrode Holder AF SeriesRp719.900
Non Brand Ember Stainless SteelRp109.900
Lenco Electrode Holder (Stang Las)Rp579.900
Wipro Spirit Level Machine (Waterpass)Rp1.699.900
Kurt Haufe Electrode Holder (Stang Las)Rp63.900
OHAUS Electrode HolderRp1.299.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)