BERNARD Stick Welding Electrode Holder

Sebelum PPN:
Rp2.399.900
Spesifikasi
UNSPSC23171538
Cable Connection TypeBall Point Screw
Duty RatingHeavy Duty
Electrode Holder Model40B
Electrode Holder SeriesShortstub
Electrode Holder TypeTwist-Style
FeaturesElectrode can be Used to Within One Inch of the High Heat, High Impact Head Compared With the Normal Three Inches of Electrode Leftover With Typical Tong-Type Holders
For Maximum Electrode Diameter1/4
Holder Jaw MaterialSteel
Holder Length8-3/4
Manufacturer Part Number40B
Maximum Amperage (A)400
ProcessStick Welding (SMAW)
Wire Gauge3/0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The handle on each of these electrode holders twists to clamp down on an electrode placed in the opening on the holder. Twist-style holders (also known as screw-type holders) grip electrodes firmly and allow more of the electrode to be consumed during welding than clamp-style holders. The holders let welding operators control the position of the electrode during stick welding tasks. They connect to a stick welder that supplies current to the electrode.
Feature
Electrode Holder Maximum Current 400 A Duty Rating Heavy Duty Holder Jaw Material Steel Type Twist-Style Welding Processes Stick Welding (SMAW) Wire Gauge 3/0 Cable Connection Type Ball Point Screw Series Shortstub Holder Cable Socket Diameter 19/32 in Features Electrode can be Used to Within One Inch of the High Heat High Impact Head Compared With the Normal Three Inches of Electrode Leftover With Typical Tong-Type Holders For Maximum Electrode Diameter 1/4 in

Ulasan Produk

Tidak ada ulasan