IWASAKI Lamp Holder Connection Tool (Pedestal) (Dudukan Lampu Sorot)

Sebelum PPN:
Rp269.900
Spesifikasi
MaterialAluminium Die-Cast
Length (mm)25
CompatibilityCan be installed in a round exposed box (90mm)
ColorRed
TRUSCO Number805-2868

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Base for eye lamp holder. Can be installed in a round exposed box (90mm).
Warning
- Sample image (Please check the specifications of each product number for details)
- Please use in combination with compatible equipment.
Use
For floodlighting.
Install it on a flat surface, etc.
Compatible holder S0 K0 IK0 HK0 HS5.
Ambient temperature within 35℃

Ulasan Produk

Tidak ada ulasan