Beli electrical screw driver di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BOSCH Cordless Drill Driver (Mesin Bor Baterai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.399.900

    BOSCH Cordless Drill Driver (Mesin Bor Baterai)
    Deskripsi:
    Bosch memiliki range produk Mesin Bor Nirkabel yang lengkap dengan voltase battery 12-18V digunakan untuk industri manufaktur, kontruksi, dan pemakaian rumah tangga
  2. INGERSOLL RAND Corded Screwdriver
    Mulai

    Rp21.999.900

    INGERSOLL RAND Corded Screwdriver
    Deskripsi:
    Corded production screwdrivers install and remove screws in assembly and manufacturing tasks. Screwdrivers with an inline design align the bit-holding chuck with the tool body to create a slim, straight tool for use in recesses or tight spaces. Screwdrivers with a pistol-grip design position the user's hand behind the bit-holding chuck to keep the tool steady and control the amount of pressure applied to the bit during driving. They provide ergonomic handling when working in a range of positions on vertical and horizontal surfaces.
    atribut:
    • UNSPSC: 27112710
    • Application: Light Duty Screw Fastening
    • Brushless Motor: No
    • Chuck Size (inch): 1/4
    • Clutch Type: Shut-Off
    • Controller Input Voltage (V): 115 (AC)
    • Controller Output Voltage (V): 24 (DC)
    • Current (A): 0.4
    • Drive Size (inch): 1/4
    • ESD Safe: No
    • Handle Material: Composite
    • Hex Bit: 1/4 in Quick Change
    • Housing Material: Composite
    • Number of Speed Settings: Continuous
    • Plug Type: Two-Prong
    • Power Source: Corded
    • Reversible: Yes
    • Screwdriver Type: Production Screwdriver
    • Side to Center (inch): 3/4
    • Trigger Lock: No
    • Variable Speed: Yes
  3. MILWAUKEE Insulated Screwdriver Set Tether Ready (Obeng Insulasi)
    Mulai

    Rp969.900

    MILWAUKEE Insulated Screwdriver Set Tether Ready (Obeng Insulasi)
    Deskripsi:
    These insulated tether-ready screwdriver sets have an insulated handle and shaft to protect against electrical shock from live electrical circuits and are suitable for use near electrical components when tightening and loosening screws. The insulated handle also allows for a more secure grip when turning compared to a noninsulated handle. Screwdrivers have a loop or hole that allows the attachment of a tether where the tether is attached to the user or a fixed object to prevent the tool from falling and causing injuries or damage when working at height. Sets come with an assortment of screwdrivers for a range of fastener head sizes.
    atribut:
    • Grip Style: Ergonomic
    • Handle Color: Black, Red
    • Container Type: None
    • Shank Material: Alloy Steel
    • Handle Length (inch): 5
    • Handle Material: Plastic
    • Handle Type: Ergonomic
    • Measurement Type: SAE
    • Screwdriver Style: Tether-Ready Insulated Screwdriver Set
    • Shank Finish: Insulated
    • Shank Shape: Round
    • Standards: ASTM F1505-10, CSA, IEC EN DIN 60900, NFPA70E, OSHA, UL Listed
    • Voltage Rating (V): 1000 AC
  4. TEKIRO Soldering (Alat Solder)
    Mulai

    Rp67.900

    TEKIRO Soldering (Alat Solder)
    Deskripsi:
    - Heat up Quickly- Cool fast. Upgrade steel-pipe design, dissipating heat more quickly and efficiently- Compact size with pointed tip, ideal for home/DIY/work basic soldering repairing jobs- 3 function for Wood, Plastic and Solder Iron
  5. EZREN Soldering Iron (Solder)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp86.900

    EZREN Soldering Iron (Solder)
    Deskripsi:
    Pengantar :Stasiun desain kompak ini sangat ideal untuk penggunaan profesional. Penyolderan dapat dilakukan dan disesuaikan dari kenop kontrol dari 200 °C - 450 °C. Ujung berlapis besi yang dapat dipertukarkan tersedia untuk membuat stasiun solder sangat baik untuk penggunaan elektronik dan listrik. Pengoperasian:Bersihkan bagian yang akan disambungBersihkan ujung besi solder dan "timah" semua permukaan ujung dengan lapisan solderPanaskan bagian (bukan solder) untuk disambungOleskan solder fluks-inti ke bagian yang dipanaskan, jangan sampai menyolder ujung solder saya, dan panaskan sampai solder meleleh dan mengalir dengan bebas. Peringatan:Ketika besi solder dicolokkan untuk pertama kalinya, keluar asap dari ujung ujungnya. Asap berhenti dalam asap sementara dan asap tidak pernah keluar lagi.Gunakan dudukan solder dan alat bantu lainnya untuk menghindari jari tergores.Jangan menarik solder dan alat bantu lainnya untuk menghindari jari terbakar.Setelah menyelesaikan wajah ujung hidup yang lebih lamaJangan mengarsipkan wajah ujung umur panjang dan Jangan terlalu banyak menggunakan solder yang tidak perlu.
  6. JAKEMY Professional Electric Soldering Iron (Solder)
    Mulai

    Rp93.900

    JAKEMY Professional Electric Soldering Iron (Solder)
    Deskripsi:
    Jakemy Professional Electric Soldering Iron 30W - JM-SL 2010Suitable for industrial and mining enterprises, and the majority of radio enthusiastsJakemy Professional Electric Soldering Iron - JM-SL01 merupakan alat solder profesional, dengan ujung tip nikel berlapis tembaga yang dapat dilepas dan diganti. Hadir dengan design pegangan yang ergonomis, handle terbuat dari karet yang lembut.isi kemasan 1x Jakemy Professional Electric Soldering Iron 30W - JM-SL (Tidak dapat dudukan solder )
  7. Taffware Soldering Kit 7 in 1 (Solder Elektrik)
    Mulai

    Rp109.900

    Taffware Soldering Kit 7 in 1 (Solder Elektrik)
    Deskripsi:
    Untuk Anda yang ingin melakukan pekerjaan DIY ataupun reparasi barang elektronik, maka Anda wajib memiliki solder listrik ini. Set perlengkapan solder ini sudah menyediakan semua perlengkapan solder yang Anda butuhkan. Terdapat solder, mata solder, holder, pinset, obeng dan wire tube
    atribut:
    • Temperature (°C): 200 - 450
    • Soldering Length (cm): Sekitar 19
    • Power (W): 60
    • Voltage (V): 220
    • Material: Besi dan Plastik
  8. Taffware Solder Adjustable Temperature Fast Heating 60W with 5 Tips (Solder Elektrik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp41.900

    Taffware Solder Adjustable Temperature Fast Heating 60W with 5 Tips (Solder Elektrik)
    Deskripsi:
    Solder ini hadir dengan perlengkapan set yang lengkap seperti stand holder untuk solder, beberapa jenis mata tips solder dan sponge. Solder ini juga memiliki suhu temperatur yang dapat diatur sesuai kebutuhan dari 200 hingga 450 derajat celcius
    atribut:
    • Voltage (V/Hz): 220, 50
    • Cable Length (cm): Sekitar 143
    • Power (W): 60
    • Temperature (°C): 200 - 450
    • Soldering Iron Length (cm): Sekitar 19.5
  9. goot Temperature Controlled Soldering Iron (Solder Elektrik)
    Mulai

    Rp119.900

    goot Temperature Controlled Soldering Iron (Solder Elektrik)
    Deskripsi:
    -A ceramic heater with excellent electrical insulation and thermal conductivity is used.-Temperature control is possible at hand.-Equipped with 70W high power heater. -Lead-free solder compliant-With heat resistant cap
  10. JAKEMY Solder Set Tool
    Mulai

    Rp299.900

    JAKEMY Solder Set Tool
    Deskripsi:
    TOOL SET MEREK JAKEMY JM-P04 ORIGINALDiversities of useful accessoriesJakemy Primary DIY Soldering Iron Kit - JM-P04 dilengkapi dengan solder dan berbagai macam peralatan lainnya untuk mempermudah kegiatan soldering Anda.Kelengkapan Produk1xTOOL SET MEREK JAKEMY JM-P04 ORIGINAL
  11. Taffware Solder Iron Automatic Tin Gun (Solder Otomatis)
    Mulai

    Rp109.900

    Taffware Solder Iron Automatic Tin Gun (Solder Otomatis)
    Deskripsi:
    Solder ini hadir dengan desain inovatif yang membuat besi timah solder dapat secara otomatis digunakan saat melakukan solder. Terdapat tempat untuk meletakkan besi timah pada bagian belakang solder dan dapat diisi kembali saat habis. Desain solder yang menyerupai pistol membuatnya mudah untuk digunakan dan diarahkan
    atribut:
    • Dimensions (cm): 19x17
    • Voltage (V/Hz): 220 / 50
    • Plug: EU Plug
    • Tin Size (mm): 0.8 - 1.2
    • Soldering Iron Tip: Seri 900M
    • Warm Up Time (Minute): 45018
    • Material: Tip Alloy dan Plastik ABS
    • Power (W): 60
    • Temperature (°C): 430
  12. EZREN Timah Gulung Solder Kawat Las Rosin Core
    Rating:
    100% of 100
    (2)
    Mulai

    Rp23.900

    EZREN Timah Gulung Solder Kawat Las Rosin Core
    Deskripsi:
    Tin Lead Solder Wire Alloy:Sn63N.W 40grFlux 2.0%
  13. goot Electric Soldering Iron (Solder)
    Mulai

    Rp199.900

    goot Electric Soldering Iron (Solder)
    atribut:
    • Power (V): AC100
  14. KRISBOW Alat Solder Set
    Rating:
    100% of 100
    (1)
    Mulai

    Rp169.900

  15. EZREN Stand Solder
    Mulai

    Rp23.900

    EZREN Stand Solder
    Deskripsi:
    Dudukan Solder PersegiDesain ukuran dan bentuk yang wajar, ia memiliki goaves ganda di bagian bawah, Anda dapat memakai spons pembersih. Dan memiliki Palang di bagian atas, Anda bisa memasukkan gulungan kawat timah.Desain dasar persegi yang besar membuatnya stabil dan tidak mudah jatuh. Desain pegas memungkinkan Anda untuk cukup memasang besi solder langsung ke soket besi ke arah.Logam penuh besi solder berdiri fitur korosi dan ketahanan suhu tinggi, tahan lama dan sangat stabil. Dan secara efektif mencegah konduksi panas dan luka bakar.Panjang penyangga besi solder listrik ini adalah 11 cm, lebarnya 10 cm.Anda dapat menggunakannya untuk berbagai jenis besi solder listrik, pengelasan sirkuit perangkat keras dan pemeliharaan.Catatan:Karena perbedaan pengaturan cahaya dan layar, warna barang mungkin sedikit berbeda dari gambar.Paket termasuk:1 x dudukan solder Persegi (tidak termasuk spons,Timah gulung & Solder)
  16. HAKKO Soldering Iron
    Mulai

    Rp219.900

    HAKKO Soldering Iron
    atribut:
    • Power (V): AC100
  17. goot Solder Elektrik
    Mulai

    Rp809.900

    goot Solder Elektrik
    atribut:
    • Power: AC100V
    • Electricity consumption: 15/90W
    • Maximum Temperature: 560°C
    • Attached Iron Tip: TQ-77RT-B
    • Total Length: 167mm
    • Power Cord Length: 1.5m
    • Trigger: 90W when quick switch is turned on, 15W at usual operation
Daftar Harga electrical screw driver Terbaru October 2026
BOSCH Cordless Drill Driver (Mesin Bor Baterai)Rp1.399.900
INGERSOLL RAND Corded ScrewdriverRp21.999.900
MILWAUKEE Insulated Screwdriver Set Tether Ready (Obeng Insulasi)Rp969.900
TEKIRO Soldering (Alat Solder)Rp67.900
EZREN Soldering Iron (Solder)Rp86.900
JAKEMY Professional Electric Soldering Iron (Solder)Rp93.900
Taffware Soldering Kit 7 in 1 (Solder Elektrik)Rp109.900
Taffware Solder Adjustable Temperature Fast Heating 60W with 5 Tips (Solder Elektrik)Rp41.900
goot Temperature Controlled Soldering Iron (Solder Elektrik)Rp119.900
Kenmaster Soldering Iron (Solder)Rp24.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)