Beli electrical connector di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Nanaboshi NJC Series Jis Standard Medium Size Metal Connector Receptacle With PanelDeskripsi:Usage:For signals, transmission and electronic equipmentatribut:
- Specification: True core (apparatus side)
- Shape: True core
- Standard: JIS C 5432 compatibility /compliance with the Electrical Appliance and Material Safety Laws
- Rating: 5A 250V
- Withstand Voltage: 1000V
- Connector Shape: Receptacle
- Material (Contact)/Processing: Copper alloy / silver plating
- Material (Insulator): Synthetic resin
- Compatible Cable Outside Diameter (phi mm): 10.0 - 12.5
- Contact Resistance (miliΩ): 5 or less
- Material (shell)/ Processing: Zinc alloy/satin chromium plating
- Shell Size: 20
- Wire Connector Method: Soldering
- Contact Number: 10
- Contact Shape: Male (pin)
- Conductor Cross Section Area (mm²): 0.5
- Insulation Resistance (MΩ): 1000
- Operating Temperature Range (°C): -25 - +85
- Molex Joint Connector 6.7mm Pitch 3191 Series Receptical Housingatribut:
- Material: Nylon 66, UL94V-2
- Number of Poles: 4
- A (mm): 27.7
- B (mm): 20.1
- D (mm): 7.6
- Maximum rated voltage: 600V
- Maximum rated current: 12A
- Contact resistance: <10momega
- Voltage resistance: AC1500V/1 minute
- Insulation Resistance: >1000Momega
- Compatible terminal: 1189 series, 1381 series, 1433 series
- Mating plug: 3191-NP series
- Nanaboshi Ncs Series All Purpose Large-Sized Metal Connector Relay Adapteratribut:
- Material: Shell: Zinc alloy, chrome plated, Insulator: Synthetic resin, Contact: Copper alloy, nickel plated
- Connector Shape: AD (Male)
- Number of Contacts: 4
- Rated: 10A250V
- Limiting Operation Voltage (V): 400
- Voltage Resistance (V): 2000
- Electric Wire Conductor Cross Section Area (mm²): 2
- Specification: Mates with P (Female plug) and R (Male receptacle) or AD (Male adapter)
- JST Tab, on Connectoratribut:
- Material (Terminal): Brass / tin plating
- Terminal Shape: Flat
- Type: Bare crimp terminal
- Sankei Manufacturing Connector (With Parallel Male Screw For Pipes)atribut:
- Material: Body: Zinc alloy die casting
- Nanaboshi Ncs Series All Purpose Large-Sized Metal Connector Receptacle With Panelatribut:
- Connector Shape: Receptacle
- Wire Connector Method: Soldering
- Contact Shape: Female (socket)
- Insulation Resistance (MΩ): 2000
- Nanaboshi Ncs Series General Purpose Large Metal Connector Straight Plugatribut:
- Material: Shell: Zinc alloy, chrome plated, Insulator: Synthetic resin, Contact: Copper alloy, nickel plated
- Connector Shape: PM (Male)
- Number of Contacts: 2
- Rated: 10A250V
- Limiting Operation Voltage (V): 400
- Voltage Resistance (V): 2000
- Electric Wire Conductor Cross Section Area (mm²): 2
- Specification: Mates with PM (Male plug) and RF (Female receptacle) or ADF (Female adapter)
- FUTON Cutting Machine Mos, Plasma CutDeskripsi:Adopting advanced inverter technique and excellent imported power equipment, high efficiency, small in size and light weight. Use PWM control technology and constant current output control. Protection equipment are set internally to prevent over heating, over current etc. ensure safe operation. Adopting contact or non-contact cutting and strong striking performance. Soft magnetic ferrite materials are used in high frequency transformer, which is small wastage high conversion rate, high efficiency and energy-saving. Simple structure, excellent technics, durability, reliability and easy maintenance. Stable cutting current and smooth in cutting seam. Adopting passive power factor correction, and high in power factor.atribut:
- Frequency (Hz): 50/60
- RHINO Mesin Las Inverter MMADeskripsi:Travo Las inveter kualitas terbaik dan hemat listrik. Bisa pakai Gensetatribut:
- Insulation class: F
- Protection Class: IP21
- Frequency (Hz): 50/60
- Duty Cycle (%): 60
- Efficiency: 85
- RHINO Plasma Cutting Machine (Mesin Potong)Deskripsi:Plasma Cutting kualitas terbaik dan hemat listrikatribut:
- Rated Duty Cycle (%): 60
- Nanaboshi Metal Connector NCS-25 SeriesDeskripsi:-Basic shape of metal connector piece, can be used for various circuits.-Mechanically and electrically stable with robust machine/simple structure.-Products with 2 to 5 number of contacts commodity are in PSE notation. (receptacle is not applicable)-Wire connection method is solder. -Screw-in lock type connector. -P (plug female) and R (receptacle male) or AD (adapter male) fit
- Fuji Special Union Connectoratribut:
- Material: Body:Free-machining brass rod (C3604 BD-F), Nut:Forging brass rod (C3771 BD)
- Usable Fluids: Oil, Steam and Water
- Fluid Temperature: -20 to 150degrees
- Usage Pressure: 15MPa
- Nanaboshi Metal Connector NJC-20 SeriesDeskripsi:-Robust shell made of die cast.-Adoption of a five-key guide enables a very smooth connection.-The receptacle can be attached from the back of the panel.-Products with 2 to 5 number of contacts commodity are in PSE notation. (receptacle is not applicable)-Wire connection method is solder. -Screw-in lock type connector. -PF (plug female) and RM (receptacle male) Fitatribut:
- Shell Materials: Zinc Alloy, Satin Finish Chrome Plate Treatment
- Insulator Materials: Synthetic Resin
- Contact Materials: Copper Alloy, Silver Plate Treatment
- TRUSCO Joints Connectoratribut:
- Working Pressure (MPa): 5
- Fluid: Air,oil,water
Daftar Harga electrical connector Terbaru March 2026
| Nanaboshi NJC Series Jis Standard Medium Size Metal Connector Receptacle With Panel | Rp129.900 |
| SMC Multi Connector | Rp65.900 |
| Molex Joint Connector 6.7mm Pitch 3191 Series Receptical Housing | Rp8.900 |
| Nanaboshi Ncs Series All Purpose Large-Sized Metal Connector Relay Adapter | Rp259.900 |
| JST Tab, on Connector | Rp55.900 |
| Sankei Manufacturing Connector (With Parallel Male Screw For Pipes) | Rp52.900 |
| Daytona Boseux Connector | Rp139.900 |
| JST Connector | Rp9.900 |
| Nanaboshi Ncs Series All Purpose Large-Sized Metal Connector Receptacle With Panel | Rp199.900 |
| Nanaboshi Ncs Series General Purpose Large Metal Connector Straight Plug | Rp269.900 |
Data diperbarui pada 13/03/2026 (Harga belum termasuk PPN)
























































































































































/P102035641-1.jpg)




%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/FUTON%20Cutting%20Machine%20Mos%2C%20Plasma%20Cut/klP105464741-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/RHINO%20Mesin%20Las%20Inverter%20MMA/P102113899-4.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/RHINO%20Plasma%20Cutting%20Machine%20(Mesin%20Potong)/ptP102113929-2.jpg)





%20Lurus/TRUSCO%20Joints%20Connector/1cP102012048-2.jpg)