Beli electric motor pump di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Aero 3Phase Electric Motor Flange Mounted(B5) 1500rpm(4Pole) (Dinamo Motor)Deskripsi:AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's.AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured.> TEFC, Insulation Class F, IP55, 50HZ> 220/380 V for up to 5.5 HP, 380/660V for 7.5HP and above> Frame up to 132 Aluminum Housing, Frame 160 and Above Cast Iron Housingatribut:
- Speed (rpm): 1500.00
- Aero 3Phase Electric Motor Flange Mounted(B5) 2Pole (Dinamo Motor)Deskripsi:AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's.AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured.> TEFC, Insulation Class F, IP55, 50HZ> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housing
- Nippon Oil Pump Trochoid PumpDeskripsi:- Specification: Indoor use. - Operating Environment: At the point where the dust is many and seeing from the use outside the ambient temperature range, and horizontal position, the pump, cannot do the kind of installation which is after from the motor.atribut:
- Dimension F (mm): 11
- Dimension G (mm): 6
- Dimensions a (mm): 55
- Dimensions D(ɸmm): Rc1/8
- Fluid: Oil
- Axial Shape: flat Shaft (double chamfering)
- Dimension H (mm): 11.5
- Dimensions b (mm): 35.5
- Dimensions e (mm): 8
- Direction of Rotation: Rotate left from drive shaft
- Maximum Pressure (MPa): 0.5
- Maximum Rotation Speed (rpm): 3000
- Operating Ambient Temperature (°C): -20 to 40
- Operating Temperature Range (°C): -5 to 80
- Theoretical Delivery (cm³/rev): 0.8
- Grundfos Mini BoosterDeskripsi:Pompa pendorong mini yang sangat ringkas dan mudah dipasang.Silent OperationSistem pendingin motor dengan air menghilangkan suara biasanya dihasilkan oleh pompa tradisional yang menggunkan sistem pendingin dengan kipas.Leakage free systemDengan pompa yang ringkas, anti bocor, dan dapat dioperasikan secara terus menerus.Dry running protectionJika air tidak mengalir, pompa akan mati secara otomatis.Energy savingMudah dioperasikan dan hemat listrik dengan daya hanya 40 W dan 130 W.Space savingBentuknya yang kecil memungkikan untuk dipasang dimana saja.Cocok untuk mendorong air dari tangki penampungan dai atap rumah.
- Aero 3Phase Electric Motor Foot Mounted Dinamo Motor 3000RPM (Dinamo Motor)Deskripsi:AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's.AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured.> TEFC, Insulation Class F, IP55, 50HZ> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housingatribut:
- Speed (rpm): 3000
- Tyrone Elektro Motor 3 Fasa (Dinamo Motor)atribut:
- Number of Phase: 3 Phase
- Frequency (Hz): 50/Double Voltages
- Tyrone Elektro Motor 1 Fasa (Dinamo Motor)atribut:
- Voltage (V/Hz): 230/50
- Number of Phase: 1 Phase
- Aero Motor Listrik 3 Fasa Foot Mounted(B3) 1500rpm(4Pole) (Dinamo Motor)atribut:
- Speed (rpm): 1500
- Aero 3Phase Electric Motor Foot Mounted(B3) 1000rpm(6Pole) (Dinamo Motor)Deskripsi:> TEFC, Insulation Class F, IP55, 50HZ> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housingatribut:
- Speed (rpm): 1000
- Wasser Pompa DorongDeskripsi:Booster Pumps (Pompa Dorong) dengan spesifikasi total head 9-30 Meter dan flowrate 25-85L/Menit adalah pompa air dari Brand Wasser untuk kebutuhan industri dan bisnis anda.
- Freshgen Generator AC 3 Fasa (Mesin Genset)Deskripsi:STC series alternator are to be used in town, the countryside, Worksites, mountain districts and pasture lands as a electric power source for lighting purpose, It can also be used as a reserved power source for emergent case. The generators are of drip-proof with rotary field type and with the adoption of harmonic excitation system, that allow your easy operation and simple maintenance. The generators are of three-phase four-wire type. Making use of star connection with neutral point. The rated line voltage is 400V.phase voltage 230V.frequency 50Hz,power factor 0.8(lag).It can provide 60Hz and the other voltage's generator according to necessary.atribut:
- Phase: 3
- Freshgen Generator AC 1 Fasa (Mesin Genset)Deskripsi:The ST series generators are mainly designed to serve as power generating unit of small capacity which supply electricity for lighting purpose in ships as well as for household electric devices used in towns or villages.atribut:
- Phase: 1
- Aero 3Phase Electric Motor Flange Mounted(B5) 1000rpm(6Pole) (Dinamo Motor)Deskripsi:> TEFC, Insulation Class F, IP55, 50HZ> 220/380 V for up to 5.5 HP, 380/660V for 7.5HP and above> Frame up to 132 Aluminum Housing, Frame 160 and Above Cast Iron Housingatribut:
- Speed (rpm): 1.000 RPM
- Aero Motor Listrik 1 Fasa Foot Mounted(B3) 3000rpm (2Pole) (Dinamo Motor)Deskripsi:AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's.AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured.> TEFC, Insulation Class F, IP55, 50HZ> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housingatribut:
- Voltage (V): 220
- Aero Motor Listrik 1 Fasa Foot Mounted(B3) 1500rpm(4Pole (Dinamo Motor)Deskripsi:AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's.AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured.> TEFC, Insulation Class F, IP55, 50HZ> Aluminium Body Frame
- Wasser Shallow Well Pump (Pompa Air)Deskripsi:Pompa sumur dangkal PW dengan total head max.45m, Current max. 1.5A-3A adalah pompa air pilihan dari Brand Wasser untuk kebutuhan sehari-hari, pekarangan, mesin cuci, kolam tanki dan gedung
- Nippon Oil Pump Motor Trochoid PumpDeskripsi:The tricolloid pump is an inscribed gear type pump in which an external gear (outer rotor) and an internal gear (inner rotor) that fits inside it mesh with each other to rotate, and thetooth profile is formed by a trochoid curve.The trochoid pump has a circular case and an outer disk shape with teeth protruding inward, and the hollow part consists of a pentagonal outer rotor and a thread-wound inner rotor with four teeth that mesh with it. Thedrive shaft is the center of the inner rotor. The center of the inner rotor and the center of the outer rotor are eccentric.Normally, when the inner rotor rotates, the outer rotor is driven in the same direction.Rotation When the distance between the two is short, the inner peak and the outer valley mesh with each other, but when the distance is long, there is one less inner tooth, sothe three spaces formed between the inner and the outer expand or contract. It acts as a pump and forcibly sucks in and discharges the liquid.Mass (kg)atribut:
- Maximum Operating Liquid Temperature (°C): -5 to 80
- Viscosity Range Used (mm²/s): 10 to 500
- Voltage (V): 200/220
- Motor Voltage (V): 200 (50) / 200 (60) / 220 (60)
- Motor Frequency (Hz): 50/60
- Specification: Indoor Specifications
- Motor Type: Squirrel-Cage Induction Motor
- Direction of Rotation: Clockwise when viewed from the pump side (standard rotation direction)
- Number of Motor Poles (P): Four
- Phase Number: Three-Phase
- Operating Ambient Temperature (°C): -10 to 40
- Operating Temperature Range (°C): -5 to 80
- Aero 1Phase Electric Motor Flange Mounted(B5) 1500rpm (4Pole) (Dinamo Motor)Deskripsi:AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's.AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured.> TEFC, Insulation Class F, IP55, 50HZ> Aluminium Body Frame
- Titan Electric Motor Electric Motor Foot Mounted 4P 1500RPM B3 (Dinamo Motor)Deskripsi:TM-series motor is totally enclosed fan cooled (TEFC) basic series of general purpose low voltage three phase induction motor. Thismotor is built with compact structure, high efficiency, high torque, low vibration, low noise, and attractive design. TM-series motor is broadly used as the driving equipment in various machineries such as pumps, blowers, compressors, crushingmachineries, plastic extruding machineries, agriculture machineries, paper making machineries, milling machineries, mining machineries and many others. TM-series standard motor efficiency meets IE1 standard. IE2 and IE3 standard efficiency are available upon request.atribut:
- Number of Pole: 4P
Daftar Harga electric motor pump Terbaru March 2026
| Aero 3Phase Electric Motor Flange Mounted(B5) 1500rpm(4Pole) (Dinamo Motor) | Rp839.900 |
| Aero 3Phase Electric Motor Flange Mounted(B5) 2Pole (Dinamo Motor) | Rp939.900 |
| Nippon Oil Pump Trochoid Pump | Rp1.099.900 |
| Grundfos Mini Booster | Rp2.399.900 |
| Aero 3Phase Electric Motor Foot Mounted Dinamo Motor 3000RPM (Dinamo Motor) | Rp739.900 |
| Tyrone Elektro Motor 3 Fasa (Dinamo Motor) | Rp709.900 |
| Tyrone Elektro Motor 1 Fasa (Dinamo Motor) | Rp1.499.900 |
| Aero Motor Listrik 3 Fasa Foot Mounted(B3) 1500rpm(4Pole) (Dinamo Motor) | Rp799.900 |
| Aero 3Phase Electric Motor Foot Mounted(B3) 1000rpm(6Pole) (Dinamo Motor) | Rp559.900 |
| Wasser Pompa Dorong | Rp899.900 |
Data diperbarui pada 22/03/2026 (Harga belum termasuk PPN)



















































































































































%201500rpm(4Pole)%20(Dinamo%20Motor)/P102120149-1.jpg)
%202Pole%20(Dinamo%20Motor)/P102120132-1.jpg)


/2tP102120101-2.jpg)
/P102046852-1.jpg)
/P102046845-1.jpg)
%201500rpm(4Pole)%20(Dinamo%20Motor)/3aP102120118-2.jpg)
%201000rpm(6Pole)%20(Dinamo%20Motor)/P102120125-1.jpg)

/9qP102045350-2.jpg)
/P102045343-1.jpg)
%201000rpm(6Pole)%20(Dinamo%20Motor)/P102120156-1.jpg)
%203000rpm%20(2Pole)%20(Dinamo%20Motor)/P102120163-1.jpg)
%201500rpm(4Pole%20(Dinamo%20Motor)/4qP102120170-2.jpg)
/P102093665-1.jpg)

%201500rpm%20(4Pole)%20(Dinamo%20Motor)/P102120187-1.jpg)
/ftP104661569-2.jpg)