Beli electric motor 3 phase di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Titan Electric Motor Electric Motor Foot Mounted 4P 1500RPM B3 (Dinamo Motor)
    Mulai

    Rp1.399.900

    Titan Electric Motor Electric Motor Foot Mounted 4P 1500RPM B3 (Dinamo Motor)
    Deskripsi:
    TM-series motor is totally enclosed fan cooled (TEFC) basic series of general purpose low voltage three phase induction motor. Thismotor is built with compact structure, high efficiency, high torque, low vibration, low noise, and attractive design. TM-series motor is broadly used as the driving equipment in various machineries such as pumps, blowers, compressors, crushingmachineries, plastic extruding machineries, agriculture machineries, paper making machineries, milling machineries, mining machineries and many others. TM-series standard motor efficiency meets IE1 standard. IE2 and IE3 standard efficiency are available upon request.
    atribut:
    • Number of Pole: 4P
  2. Aero 3Phase Electric Motor Foot Mounted Dinamo Motor 3000RPM (Dinamo Motor)
    Mulai

    Rp739.900

    Aero 3Phase Electric Motor Foot Mounted Dinamo Motor 3000RPM (Dinamo Motor)
    Deskripsi:
    AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's.AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured.> TEFC, Insulation Class F, IP55, 50HZ> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housing
    atribut:
    • Speed (rpm): 3000
  3. TECO Electric Motor 3 Phase Foot Mounted (B3) 4 Pole
    Mulai

    Rp3.099.900

    TECO Electric Motor 3 Phase Foot Mounted (B3) 4 Pole
    Deskripsi:
    TEFC, Insulation Class F, IP55, 50HZ, Top Cover Terminal Box
    atribut:
    • Housing Material: Cast Iron
    • Phase: 3
    • Number of Poles: 4
  4. Titan Electric Motor Electric Motor Flange Mounted (B5) 2P (3000 RPM)
    Mulai

    Rp1.299.900

    Titan Electric Motor Electric Motor Flange Mounted (B5) 2P (3000 RPM)
    Deskripsi:
    TM-series motor is totally enclosed fan cooled (TEFC) basic series of general purpose low voltage three phase induction motor. This motor is built with compact structure, high efficiency, high torque, low vibration, low noise, and attractive design. TM-series motor is broadly ued as the driving equipment in various machineries such as pumps, blowers, compressors, crushng machineries, plastic extruding machineris, agriculture machineries, paper making machineries, milling machineries, mining machineries, and may others. TM-series standard motor efficiency meet IE1 standard. IE2 an IE3 standard efficiency are available upon request.
    atribut:
    • Speed (rpm): 3000
    • Phase: 2P
  5. DAYTON 3-Phase NEMA Frame General Purpose AC Motor
    Mulai

    Rp5.299.900

    DAYTON 3-Phase NEMA Frame General Purpose AC Motor
    Deskripsi:
    NEMA 180 frame three-phase general purpose AC motors have a standard 1-1/8" diameter, 2-3/4" length shaft whose center is 4-1/2" above the mounting surface. Variations to the frame's standard dimensions and design are indicated by a letter designation following the frame number, such as 182TC. The letter "T" specifies integral HP motor dimension standards set by NEMA in 1953 and 1964, "C" indicates that the motor can be face mounted. The combined suffix "CH" indicates that the face-mounting dimensions differ from frames with a "C" letter designation. These frame standards and letter designations are defined by the National Electrical Manufacturers Association (NEMA).
    atribut:
    • Duty cycle: Continuous
    • Maximum Ambient Temperature (°F): 104
    • Motor Application: General Application
    • Motor Bearings: Ball
    • Motor Design: 3-Phase
    • Motor Shaft Rotation: CW/CCW
    • Motor Thermal Protection: None
    • No. of Speeds: 1
    • Phase: Three
  6. Aero 3Phase Electric Motor Flange Mounted(B5) 1500rpm(4Pole) (Dinamo Motor)
    Mulai

    Rp839.900

    Aero 3Phase Electric Motor Flange Mounted(B5) 1500rpm(4Pole) (Dinamo Motor)
    Deskripsi:
    AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's.AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured.> TEFC, Insulation Class F, IP55, 50HZ> 220/380 V for up to 5.5 HP, 380/660V for 7.5HP and above> Frame up to 132 Aluminum Housing, Frame 160 and Above Cast Iron Housing
    atribut:
    • Speed (rpm): 1500.00
  7. Marelli Motori Electric Motor B3
    Mulai

    Rp1.499.900

    Marelli Motori Electric Motor B3
    Deskripsi:
    General Specifications : - Rated outputs and efficiency values are in accordance with IEC 60034-30-1, - All parameters are measured in accordance with IEC 60034-2-1, - Continuous duty (S1) with suffi cient thermal margins to withstand short overloads, - IP 55 protection degree, - Insulation class F/Temperature rise class B, - + 40°C maximum ambient temperature, - 1000 m a.s.l. installation.
  8. Fuji Electric Low Voltage 3Phase Premium Efficiency Motor (Indoor Type) Leg Mounted Type
    Mulai

    Rp8.199.900

    Fuji Electric Low Voltage 3Phase Premium Efficiency Motor (Indoor Type) Leg Mounted Type
    atribut:
    • Power Supply: Three-phase
    • Rated Frequency (Hz): 50/60
    • Number of Poles: 4
    • Operating Temperature Range (°C): -30~+50
    • Standard: Application: JIS C 4213, Efficiency: JIS 4034-30: 2011 (IE3 equivalent)
    • Type: General-purpose motor
    • Type of Sign: Leg mounting
  9. WEG 3-Phase NEMA Frame General Purpose AC Motor
    Mulai

    Rp4.499.900

    WEG 3-Phase NEMA Frame General Purpose AC Motor
    Deskripsi:
    NEMA 140 frame three-phase general purpose AC motors have a standard 7/8" diameter, 2-1/4" length shaft whose center is 3-1/2" above the base mounting surface. Variations to the frame's standard dimensions and design are indicated by a letter designation following the frame number, such as 143T or 145TC. The letter "T" specifies integral HP motor dimension standards set by NEMA in 1953 and 1964, and "C" indicates that the motor can be face mounted. These frame standards and letter designations are defined by the National Electrical Manufacturers Association (NEMA).
    atribut:
    • UNSPSC: 26101612
    • Duty cycle: Continuous
    • Frequency (Hz): 60
    • Ins. Class: F
    • Maximum Ambient Temperature (°F): 104
    • Motor Application: General Application
    • Motor Bearings: Ball
    • Motor Design: 3-Phase
    • Motor Shaft Design: Keyed
    • Motor Shaft Rotation: CW/CCW
    • Motor Thermal Protection: None
    • No. of Speeds: 1
    • Phase: Three
    • Usable @ 200V: No
  10. ABB Electric Motor 1500RPM 4 Pole B3 Foot Mounted
    Mulai

    Rp1.799.900

    ABB Electric Motor 1500RPM 4 Pole B3 Foot Mounted
    atribut:
    • Voltage (V): 400
    • Insulation class: ICLF
    • IP Class: IP55
    • Speed (rpm): 1500
    • Number of Poles (High): 4
    • IM Class: IMB3 IM1001
    • Phase: 3
    • Two Speed Motor: No
    • Voltage Code: D
  11. ADK Electric Motor (Aluminium) Foot and Flange Mounted B35 3Phase 1500RPM
    Mulai

    Rp979.900

    ADK Electric Motor (Aluminium) Foot and Flange Mounted B35 3Phase 1500RPM
    atribut:
    • Number of Pole: 4
    • Voltage (V): 220/380 or 380/660
    • Phase: 3.0
    • Working Speed (rpm): 1500.0
    • Material: Aluminium Casing
    • Frequency (Hz): 50.0
  12. Tyrone Elektro Motor 3 Fasa (Dinamo Motor)
    60%
    Mulai

    Rp709.900

    Tyrone Elektro Motor 3 Fasa (Dinamo Motor)
    atribut:
    • Number of Phase: 3 Phase
    • Frequency (Hz): 50/Double Voltages
  13. Titan Electric Motor Electric Motor Foot Mounted 2P 3000RPM B3
    Mulai

    Rp969.900

    Titan Electric Motor Electric Motor Foot Mounted 2P 3000RPM B3
    Deskripsi:
    TM-series motor is totally enclosed fan cooled (TEFC) basic series of general purpose low voltage three phase induction motor. Thismotor is built with compact structure, high efficiency, high torque, low vibration, low noise, and attractive design. TM-series motor is broadly used as the driving equipment in various machineries such as pumps, blowers, compressors, crushingmachineries, plastic extruding machineries, agriculture machineries, paper making machineries, milling machineries, mining machineries and many others. TM-series standard motor efficiency meets IE1 standard. IE2 and IE3 standard efficiency are available upon request.
    atribut:
    • Number of Pole: 2P
  14. Aero 3Phase Electric Motor Flange Mounted(B5) 2Pole (Dinamo Motor)
    Mulai

    Rp939.900

    Aero 3Phase Electric Motor Flange Mounted(B5) 2Pole (Dinamo Motor)
    Deskripsi:
    AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's.AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured.> TEFC, Insulation Class F, IP55, 50HZ> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housing
  15. Bonzer Induction Motor/Dinamo Motor B5 (Bearing NSK) Flange Mounting B5
    Mulai

    Rp1.299.900

    Bonzer Induction Motor/Dinamo Motor B5 (Bearing NSK) Flange Mounting B5
    atribut:
    • Phasa: 3Phase
    • Voltage (V): 220/380-380/660
  16. BALDOR ELECTRIC 3-Phase NEMA Frame General Purpose AC Motor
    Mulai

    Rp32.999.900

    BALDOR ELECTRIC 3-Phase NEMA Frame General Purpose AC Motor
    Deskripsi:
    NEMA 180 frame three-phase general purpose AC motors have a standard 1-1/8" diameter, 2-3/4" length shaft whose center is 4-1/2" above the mounting surface. Variations to the frame's standard dimensions and design are indicated by a letter designation following the frame number, such as 182TC. The letter "T" specifies integral HP motor dimension standards set by NEMA in 1953 and 1964, "C" indicates that the motor can be face mounted. The combined suffix "CH" indicates that the face-mounting dimensions differ from frames with a "C" letter designation. These frame standards and letter designations are defined by the National Electrical Manufacturers Association (NEMA).
    atribut:
    • UNSPSC: 26101612
    • CC Number: CC031A
    • Duty cycle: Continuous
    • Frame: 182T
    • Frequency (Hz): 60
    • Full Load Amps (A): 8.4/4.2
    • HP: 3
    • Ins. Class: F
    • Inverter Rated: Yes
    • Length Less Shaft: 13-13/16
    • Manufacturer Part Number: EM3611T
    • Maximum Ambient Temperature (°F): 104
    • Motor Application: General Application
    • Motor Bearings: Ball
    • Motor Design: 3-Phase
    • Motor Enclosure Design: Totally Enclosed Fan-Cooled
    • Motor Frame Material: Steel
    • Motor Mounting Position: All Angle
    • Motor Mounting Type: Rigid Base
    • Motor Service Factor: 1.15
    • Motor Shaft Design: Keyed
    • Motor Shaft Rotation: CW/CCW
    • Motor Thermal Protection: None
    • NEMA Design: B
    • Nameplate RPM: 1,760
    • No. of Speeds: 1
    • Nominal Efficiency (%): 89.5
    • Overall Length: 16-9/16
    • Phase: Three
    • RPM Range: 1,701-1,800
    • Shaft Dia. (in): 1-1/8
    • Shaft Length (in): 2-3/4
    • Standards: CSA; CSA EEV; UR
    • Usable @ 200V: No
    • Usable @ 208V: Yes
    • Voltage (V AC): 208-230/460
    • Weight (lbs): 72
  17. Mega Threadolet A105 3M MEG*
    Mulai

    Rp82.900

    Mega Threadolet A105 3M MEG*
    atribut:
    • Material: A105
    • Class: 3000#
  18. ADK Electric Motor (Cast Iron) Foot Mounted B3 3Phase 1500RPM
    Mulai

    Rp1.199.900

    ADK Electric Motor (Cast Iron) Foot Mounted B3 3Phase 1500RPM
    atribut:
    • Number of Pole: 4
    • Phase: 3.0
    • Working Speed (rpm): 1500.0
    • Frequency (Hz): 50.0
    • Material: Cast Iron Casing
  19. Bonzer Induction Motor/Dinamo Motor B3 (Bearing NSK) Foot Mounting B3
    Mulai

    Rp1.299.900

    Bonzer Induction Motor/Dinamo Motor B3 (Bearing NSK) Foot Mounting B3
    atribut:
    • Phasa: 3Phase
    • Voltage (V): 220/380-380/660
  20. Aero 3Phase Electric Motor Foot Mounted(B3) 1000rpm(6Pole) (Dinamo Motor)
    60%
    Mulai

    Rp559.900

    Aero 3Phase Electric Motor Foot Mounted(B3) 1000rpm(6Pole) (Dinamo Motor)
    Deskripsi:
    > TEFC, Insulation Class F, IP55, 50HZ> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housing
    atribut:
    • Speed (rpm): 1000
Daftar Harga electric motor 3 phase Terbaru March 2026
Titan Electric Motor Electric Motor Foot Mounted 4P 1500RPM B3 (Dinamo Motor)Rp1.399.900
Aero 3Phase Electric Motor Foot Mounted Dinamo Motor 3000RPM (Dinamo Motor)Rp739.900
TECO Electric Motor 3 Phase Foot Mounted (B3) 4 PoleRp3.099.900
Titan Electric Motor Electric Motor Flange Mounted (B5) 2P (3000 RPM)Rp1.299.900
DAYTON 3-Phase NEMA Frame General Purpose AC MotorRp5.299.900
Aero 3Phase Electric Motor Flange Mounted(B5) 1500rpm(4Pole) (Dinamo Motor)Rp839.900
Marelli Motori Electric Motor B3Rp1.499.900
Fuji Electric Low Voltage 3Phase Premium Efficiency Motor (Indoor Type) Leg Mounted TypeRp8.199.900
WEG 3-Phase NEMA Frame General Purpose AC MotorRp4.499.900
ABB Electric Motor 1500RPM 4 Pole B3 Foot MountedRp1.799.900

Data diperbarui pada 17/03/2026 (Harga belum termasuk PPN)