Beli electric hammer drill di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. MONAKE Rotary Hammer Drill
    Mulai

    Rp509.900

    MONAKE Rotary Hammer Drill
    atribut:
    • Rated Voltage (V): 220
    • Frequency (Hz): 50
    • Function Switch Button: Electric Hammer/Electric Pick/Electric Drill
  2. TOLSEN Rotary Hammer
    Mulai

    Rp469.900

    TOLSEN Rotary Hammer
    Deskripsi:
    -Accessories : 2pcs Chisels, 3pcs Hammer Drills, 1pc Auxiliary Handle, 1Pair Carbon Brush, 1pc Depth Gauge
  3. MONAKE Demolition Hammer
    Mulai

    Rp1.399.900

    MONAKE Demolition Hammer
    atribut:
    • Rated Voltage (V): 220
    • Frequency (Hz): 50
    • No Load Speed (rpm): 0-1800
  4. MONAKE Impact Drill
    Mulai

    Rp129.900

    MONAKE Impact Drill
    atribut:
    • Frequency (Hz): 50
    • Cable Length (m): 1.8
    • No Load Speed (rpm): 0-3000
  5. BOSCH Corded Rotary Hammer
    Mulai

    Rp9.099.900

    BOSCH Corded Rotary Hammer
    Deskripsi:
    These rotary hammers accept spline bits, which drill large-diameter holes and perform heavy-duty chiseling. They are commonly used for pipe running, rebar dowelling, concrete repair, channel grooving, and light demolition applications. Spline-drive hammers are an older-technology alternative to SDS-Max for users with a large stock of spline bits. Their L-shape orients the motor and transmission vertically to increase impact energy, makes the hammer more compact than other styles, and centers the weight of the tool for optimal balance. They have an enclosed grip that protects against rough surfaces and protruding objects. The grip positions the hand behind the bit to keep the tool steady and control the amount of pressure applied to the bit.
    atribut:
    • UNSPSC: 27112705
    • Anti-Kickback Clutch: Yes
    • Auxiliary Handle Positions: Continuous
    • Drill Chuck Type: Keyless
    • Kit Contents: (1) Bare Tool
    • Motor Type: Brushed
    • Number of Speed Settings: Continuous
    • Power Source: Corded
    • Switch Type: Trigger
    • Voltage (V): 120 (AC)
  6. Wipro Selang Las Double Heavy Duty
    Mulai

    Rp2.599.900

    Wipro Selang Las Double Heavy Duty
    atribut:
    • Size (inch): 1/4x3/8
    • Inside Diameter(mm): 6;9
    • Wall Thickness (mm): 3.5
    • Working Pressure (Bar): 20; 30
    • Hose Length (m): 100
  7. MONAKE Paint Mixer
    Mulai

    Rp359.900

    MONAKE Paint Mixer
    Deskripsi:
    Mixer multifungsi. Dapat digunakan untuk mencampur cat, mortar, semen, minyak, bubuk, adonan, dan lainnya.
    atribut:
    • Power Value (W): 1200
    • Rated Voltage (V): 220
    • Frequency (Hz): 50
    • No Load Speed (rpm): 850
  8. IWARA Selang Las
    Mulai

    Rp1.899.900

    IWARA Selang Las
    Deskripsi:
    Selang Las Double PVC
  9. BULL Hedge Trimmer
    Mulai

    Rp1.299.900

    BULL Hedge Trimmer
    atribut:
    • Battery (V/mAh): 21/3.0
    • Blade Size (mm): 490
    • Duration (minute): 50-60
  10. Advance Digitals Kipas Angin
    Mulai

    Rp81.900

    Advance Digitals Kipas Angin
    atribut:
    • SNI License: Yes
    • SNI Number: 122/06.06.08/23/LSPro/III/2024
  11. Fort Lampu Rotary LED dengan Buzzer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp91.900

    Fort Lampu Rotary LED dengan Buzzer
    atribut:
    • Voltage (V): AC 220-DC 12-24
    • Multifunction: Rotary Flashing Steady
  12. BOSCH Hammer Drill SDS Plus-1
    Rating:
    100% of 100
    (3)
    Mulai

    Rp26.900

    BOSCH Hammer Drill SDS Plus-1
    Deskripsi:
    Mata bor palu SDS-plus-1. Mata bor SDS-plus-1 menawarkan kualitas konsisten dan performa andal dengan harga tak terkalahkanSesuai untuk dinding bata dan beton
  13. BOSCH Cordless Impact Drill
    BARU
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.499.900

  14. MONAKE Bor Tanpa Kabel
    Rating:
    100% of 100
    (1)
    Mulai

    Rp159.900

  15. MONAKE Mesin Gerinda Tangan
    Mulai

    Rp149.900

    MONAKE Mesin Gerinda Tangan
    atribut:
    • Frequency (Hz): 50
    • Disc Diameter (Ømm): 100
    • No Load Speed (rpm): 0-11000
    • Power (W): 720
    • Voltage (V): 220
  16. MONAKE Cordless Jigsaw
    Mulai

    Rp189.900

    MONAKE Cordless Jigsaw
    atribut:
    • Power Value (W): 380
    • Rated Voltage (V): 220
    • Frequency (Hz): 50
    • Maximum Cutting At 90° (mm): 33
    • Max. Wood Cutting Depth (mm): 5
    • Angle in Miter (°): 0 to 45
    • Max. Steel Cutting Depth (mm): 6
    • No Load Speed (rpm): 0-3000
  17. KRISBOW Selang Las 1/4inci Twin
    Mulai

    Rp469.900

    KRISBOW Selang Las 1/4inci Twin
    atribut:
    • Color: Red-Blue
  18. MONAKE Double Ratchet Scaffolding Wrench
    Mulai

    Rp99.900

    MONAKE Double Ratchet Scaffolding Wrench
    atribut:
    • Material: Chrome Vanadium Steel
Daftar Harga electric hammer drill Terbaru January 2026
MONAKE Rotary Hammer DrillRp509.900
BOSCH Mesin Bor Bobok BetonRp1.999.900
TOLSEN Rotary HammerRp469.900
MONAKE Demolition HammerRp1.399.900
MONAKE Impact DrillRp129.900
BOSCH Corded Rotary HammerRp9.099.900
Wipro Selang Las Double Heavy DutyRp2.599.900
MONAKE Paint MixerRp359.900
MONAKE Timbangan DudukRp139.900
IWARA Selang LasRp1.899.900

Data diperbarui pada 21/01/2026 (Harga belum termasuk PPN)