Beli elcb abb di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ABB Arc Fault Detection Device Integrated with RCBO
    Mulai

    Rp4.099.900

    ABB Arc Fault Detection Device Integrated with RCBO
    Deskripsi:
    DS-ARC1 C6 A30 Arc fault detection device integrated with RCBODS-ARC1 is a 1P+N arc fault detection device (AFDD) with an integrated RCBO in three modules, for the protection against earth arc faults, parallel arc faults, series arc faults, overvolatge, short-circuit currents, overload, earth fault currents
    atribut:
    • Connecting Capacity (mm²): Busbar 10, Rigid 1-25, Flexible 1-25
    • Built-in Depth (mm): 69
    • Auxiliary Voltage AC/DC (V): 230
    • Accessory Type: Auxiliary contact, Signal contact / auxiliary contact, Shunt trip, Undervoltage release, Overvoltage release, Auxiliary contact for bottom fitting
    • Actuator Type: Toggle - Insulation group II, Orange RAL 2004, sealable in ON-OFF-positions
    • Cable Size (mm²): 25
    • Contact Position Indication: Red ON / Green OFF
    • Dielectric Test Voltage (kV): 2.5
    • Electrical Endurance (cycle): 10000
    • Energy Limiting Class: 3
    • Fault Indication: Blue flag on toggle
    • Frequency (Hz): 50
    • Housing Type: Insulation group I, RAL 7035
    • Leakage Current Type: A
    • Mechanical Endurance (cycle): 20000
    • Mounting Position: Any
    • Mounting Position of Accessories: Right
    • Number of Poles: 2
    • Number of Protected Poles: 1
  2. ABB Residual Current Circuit Breakers with Overcurrent Protection
    Mulai

    Rp589.900

    ABB Residual Current Circuit Breakers with Overcurrent Protection
    Deskripsi:
    DS201 L C6 AC30 Residual Current Circuit Breaker with Overcurrent ProtectionThe DS201 series is a 1P+N RCBO in two-modules width for the protection of end user single-phase circuits against overload and short-circuit currents; protection against the effects of sinusoidal alternating earth fault currents; protection against indirect contacts and additional protection against direct contacts (with sensitivity = 30 mA).
  3. ABB Arc Fault Detection Device Integrated with MCB
    Mulai

    Rp2.799.900

    ABB Arc Fault Detection Device Integrated with MCB
    Deskripsi:
    S-ARC1 C6 Arc fault detection device integrated with MCBS-ARC1 is a 1P+N arc fault detection device (AFDD) with an integrated MCB in two modules, for the protection against short-circuit currents, overload, earth arc faults, parallel arc faults and series arc faults.
    atribut:
    • Built-in Depth (mm): 69
    • Auxiliary Voltage AC/DC (V): 230
    • Accessory Type: Auxiliary contact, Signal contact / auxiliary contact, Shunt trip, Undervoltage release, Overvoltage release
    • Actuator Type: Toggle - Insulation group II, Orange RAL 2004, sealable in ON-OFF-positions
    • Cable Size (mm²): 25
    • Contact Position Indication: Red ON / Green OFF
    • Dielectric Test Voltage (kV): 2.5
    • Electrical Endurance (cycle): 10000
    • Energy Limiting Class: 3
    • Housing Type: Insulation group I, RAL 7035
    • Input Voltage Type: AC
    • Mechanical Endurance (cycle): 20000
    • Mounting Position: Any
    • Mounting Position of Accessories: Right
    • Number of Poles: 2
    • Number of Protected Poles: 1
    • Overvoltage Category: III
  4. Hager Combined MCB/RCD (RCBO)
    Mulai

    Rp1.499.900

    Hager Combined MCB/RCD (RCBO)
    Deskripsi:
    Compact protection devices which provide MCB overcurrent protection and RCCB earth leakage protection in a single unit. Specification IEC 61009-1 Protected against transient voltages (lightning, line disturbances,..) and transient currents (from high capacitive circuits) Technical data : The units are available with current ratings of 6A, 10A, 16A, 20A, 25A, 32A and 40A. The device switches both the phase and neutral conductors. All ratings have 10mA, 30mA, 100mA or 300mA earth leakage protection. The units feature indicators which show whether tripping is due to an overcurrent or earth leakage fault. Mechanical life : -2.000 operations -6kA IEC 61 009-1 -10kA IEC 60 947-2 Connection capacity -Rigid conductor 25mm2 -Flexible conductor 16mm2
    atribut:
    • Number of Poles: 2
    • Breaking Capacity (kA): 6
    • Voltage Rating (V): 127-230
    • Current Rating (A): 6-40
  5. Boss RCBO
    Mulai

    Rp419.900

    Boss RCBO
    atribut:
    • Current Rating (kA): 6
    • Sensitivity (mA): 30
    • Number of Poles: 2 (1P+N)
    • Characteristics: C-Curve
    • Residual Current Characteristics: AC
  6. Legrand RCBO - DX3 6000 Type N Right Hand
    Mulai

    Rp659.900

    Legrand RCBO - DX3 6000 Type N Right Hand
    atribut:
    • Rated Voltage (V): 230
    • Frequency (Hz): 50
    • Number of Pole: 2 (total)
    • IP Protection: IP20
    • Built-in Depth (mm): 44
    • Connectable Conductor Cross Section Solid Core (mm²): 0.75-16
    • Flush-mounted Installation: Yes
    • Number of Protected Poles: 1
    • Pollution Degree: 2
    • Width in Number of Modular Spacings: 2
  7. Legrand RCBO - DX3 6000 4 Modules
    Mulai

    Rp1.899.900

    Legrand RCBO - DX3 6000 4 Modules
    atribut:
    • Breaker Type: AC
  8. LS Electric Residual Current Circuit Breaker with Overload (RCBO) 1P+N
    Mulai

    Rp299.900

    LS Electric Residual Current Circuit Breaker with Overload (RCBO) 1P+N
    Deskripsi:
    - Proteksi Arus Bocor dengan Proteksi beban lebih - 30mA untuk proteksi terhadap manusia - 100mA & 300mA untuk proteksi terhadap bahaya kebakaran - Cocok digunakan di rumah, apartemen & lokasi-lokasi yang lembab - Kapasitas pemutusan 4.5kA (RKP) pada 230VAC 2.5kA (KGRd & GRHd) 1.5kA (KGRc & GRHc) 110/220 VAC - Kurva C - Standar IEC 61009
    atribut:
    • Type: RKP
    • Number of Poles: 1P + Neutral
  9. ABB Under Voltage Release for MCB, RCD, RCBo
    Mulai

    Rp1.199.900

    ABB Under Voltage Release for MCB, RCD, RCBo
    atribut:
    • Number of Contacts CO: 0
    • Number of Contacts NC: 0
    • Number of Contacts NO: 0
    • Number of switches: 1
    • Product Height (mm): 85
    • Product Length (mm): 74
    • Product Width (mm): 18
    • Suitable for Product Class: Miniature Circuit Breakers MCBsResidual Current Devices RCDsResidual Current Breakers with Overload Protection RCBo
  10. Legrand RCD RX3
    Mulai

    Rp439.900

    Legrand RCD RX3
    atribut:
    • Impact Protection (IK): IK04
    • Color: Grey
    • IP Protection: IP20
    • Rated Voltage (V): 230
    • Number of Pole: 2
    • Built-in Depth (mm): 44
    • Depth (mm): 77.8
    • Frequency (Hz): 50
    • Halogen Free: Yes
    • Height (mm): 88.9
    • Mounting Method: DIN rail
    • Nominal Voltage (V): 180-250
    • Storage Temperature (°C): -40-70
    • Voltage Type: AC
    • Width (mm): 35.6
  11. Schneider Electric TeSys Deca Electronic Relays
    Mulai

    Rp189.900

    Schneider Electric TeSys Deca Electronic Relays
    atribut:
    • Separate Part Category: Connection accessory
    • Device Short Name: LAD
  12. ABB Miniature Circuit Breakers 2P
    Mulai

    Rp139.900

    ABB Miniature Circuit Breakers 2P
    Deskripsi:
    System Pro M Compact S200M Miniature Circuit Breakers Are Current Limiting. They Have Two Different Tripping Mechanisms, The Delayed Thermal Tripping Mechanism For Overload Protection And The Electromechanic Tripping Mechanism For Short Circuit Protection. They Are Available In Different Characteristics (B,C,D,K,Z), Configurations (1P,1P+N,2P,3P,3P+N,4P), Breaking Capacities (Up To 10 Ka At 230/400 V Ac) And Rated Currents (Up To 63A). All Mcbs Of The Product Range S200M Comply With Iec/En 60898-1 And Iec/En 609 47-2, Allowing The Use For Residential, Commercial And Industrial Applications. Bottom-Fitting Auxiliary Contact Can Be Mounted On S200M To Save 50% Space.
    atribut:
    • Number of Poles: 2
  13. Chint Residual Current Circuit Breaker with Overcurrent Protection (RCBO)
    Mulai

    Rp159.900

    Chint Residual Current Circuit Breaker with Overcurrent Protection (RCBO)
    atribut:
    • Breaking Capacity (kA): 6
    • Frequency (Hz): 50/60
    • Tripping Curve: C
    • Compliant standard: IEC61009-1
  14. Pelican Battery Pack
    Mulai

    Rp2.399.900

  15. Pelican Flashlight LED Lantern
    Mulai

    Rp11.999.900

    Pelican Flashlight LED Lantern
    Deskripsi:
    Less than 3lbs + 2207 lumens = brightest & lightest in its classAt less than 3 pounds and 2207 lumens, the new 9410L LED Lantern packs the power without the weight. Four LEDs, powered by the latest generation Lithium-Ion batteries illuminate a distance of 495 yards (453 meters). And it's loaded with innovative technology and features you have come to expect from Pelican. The 9410L LED Lantern is one of the most compact, high output lanterns on the market.
    atribut:
    • Body Material: ABS
    • Shroud Material: EXL
    • Lens Material: Polycarbonate (PC)
    • O-Ring Materials: EPDM
  16. Legrand RCBO Arteor
    Mulai

    Rp2.099.900

    Legrand RCBO Arteor
    atribut:
    • Color: White
    • Rated Voltage (V): 230
    • Rated Current (A): 16
    • Frequency (Hz): 50/60
    • IP Protection: IP20
    • Impact Protection (IK): IK04
    • Ambient Temperature During Operating (°C): -5-40
    • Built-in Depth (mm): 44.5
    • Connectable Conductor Cross Section Solid Core (mm²): 2.5-2.5
    • Depth (mm): 44.5
    • Halogen Free: Yes
    • Height (mm): 44
    • Label Space/Information Surface: No
    • Mounting Method: Surface mounted/recessed mounted
    • Nominal Voltage (V): 230-240
    • Number of Pole: 1 (total)
    • Number of Protected Poles: 1
    • Storage Temperature (°C): -10-70
    • Width (mm): 44
    • Width in Number of Modular Spacings: 44
  17. Shihlin Electric RCBO 3P
    Mulai

    Rp429.900

    Shihlin Electric RCBO 3P
    atribut:
    • Number of Poles: 3P
    • Leakage Current (mA): 30
Daftar Harga elcb abb Terbaru October 2025
ABB Arc Fault Detection Device Integrated with RCBORp4.099.900
ABB Residual Current Circuit Breakers with Overcurrent ProtectionRp589.900
ABB Arc Fault Detection Device Integrated with MCBRp2.799.900
Hager Combined MCB/RCD (RCBO)Rp1.499.900
Boss RCBORp419.900
Legrand RCBO - DX3 6000 Type N Right HandRp659.900
Legrand RCBO - DX3 6000 4 ModulesRp1.899.900
LS Electric Residual Current Circuit Breaker with Overload (RCBO) 1P+NRp299.900
ABB Under Voltage Release for MCB, RCD, RCBoRp1.199.900
Legrand RCD RX3Rp439.900

Data diperbarui pada 23/10/2025 (Harga belum termasuk PPN)