Beli ek chain di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TSUBAKI ANSI Standard Roller ChainDeskripsi:Corrosion-resistant roller chains have several material options depending on the needs of the application. , Stainless steel has less strength than standard roller chains and are suitable for light duty applications that require all stainless steel equipment such as food processing plants. , Coated has a surface treatment that withstands harsh outdoor environments such as exposure to seawater. They are stronger than stainless steel and offer more corrosion-resistance than nickel-plated chains. , Nickel-plated steel withstands mildly corrosive environments. They are stronger than stainless steel chains and are suitable in humid locations or for operations that require washdown. , Poly-steel has polyacetal links that reduce the weight of the chain while still providing resistance to temperature extremes and corrosion. They are suitable for light duty applications that do not require lubrication.atribut:
- UNSPSC: 31151603
- Material: Steel
- Pin Contruction: Riveted Pin
- Standards: ANSI
- TSUBAKI RS40 Series-Standard Drive ChainDeskripsi:Introducing the next generation G8 Series Roller Chain incorporating Tsubaki fundamental technology. ISO ANSI standard roller chain. 1.2 times longer wear life over G7-EX thanks to the development of a rust preventative pre-lube that minimizes tackiness. Sizes under RS35 are the same as conventional models.atribut:
- Corresponding Chain Numbers: 40.0
- No. of Links per Unit: 240
- DAYTON ANSI Standard Roller ChainDeskripsi:Standard roller chains have a single strand for general purpose conveying applications that require durable chains in non-corrosive environments. These roller chains must be matched with a compatible ANSI/ASME sprocket.atribut:
- UNSPSC: 31151603
- Chain Construction: Riveted Pin
- Heavy Series: No
- Material: Steel
- Maximum Operating Temperature (°F): 150
- Minimum Operating Temperature (°F): 10
- Pin Contruction: Riveted Pin
- Series: Standard Riveted
- ZEXUS Roller Chainatribut:
- Material: steel
- Accessories: With one joint link
- Type: Roller chain
- Unit Length (m): 3
- monotaro Standard Roller ChainDeskripsi:It is a commonly used chain To the conduction of equipmentatribut:
- Pin Type: Riveted type
- Chain Length (m): 3
- Type: Roller chain
- Included Accessories: With 1 connecting link
- Material (Main Unit): Iron
- Single or Double Strand: 1
- TSUBAKI RS60 Series-Standard Drive ChainDeskripsi:Introducing the next generation G8 Series Roller Chain incorporating Tsubaki fundamental technology. ISO ANSI standard roller chain. 1.2 times longer wear life over G7-EX thanks to the development of a rust preventative pre-lube that minimizes tackiness. Sizes under RS35 are the same as conventional models.atribut:
- Corresponding Chain Numbers: 60.0
- No. of Links per Unit: 160
- NIKKEN Abrasive Paper Waterproof (Kertas Amplas)atribut:
- Size: 230x280
- TSUBAKI RS80 Series-Standard Drive ChainDeskripsi:Introducing the next generation G8 Series Roller Chain incorporating Tsubaki fundamental technology. ISO ANSI standard roller chain. 1.2 times longer wear life over G7-EX thanks to the development of a rust preventative pre-lube that minimizes tackiness. Sizes under RS35 are the same as conventional models.atribut:
- No. of Links per Unit: 120
- TSUBAKI Single Strand Base ChainDeskripsi:- R25 - RS35 tidak memiliki roller (hanya bush).- Connecting link untuk ukuran hingga RS60 adalah tipe clip, dan ukuran RS80 hingga RS200 adalah tipe cotter.- Connecting link untuk RS240 adalah tipe spring pin.- Ketika Offset Link pada Single Pitch digunakan, kalkulasikan penurunan kekuatan fatik sebanyak 35%.- Dua pitch offset link (2POL) dapat digunakan 100% pada nilai di atas.
- monotaro Filter Cartridge PPS (Kartrid Penyaring)Deskripsi:Produk ini juga sering disebut dengan Filter Cartridgeatribut:
- Critical Pressure Drop (MPa): (Pressure difference between inlet and outlet until replacement) Δ P = 0.1 or more
- Compatible Housings Size (inch): 10
- Overall Length (mm): 250
- Inner Diameter (Ø mm): 27
- Filter Material: PP
- Maximum Temperature (°C): 52
- Outer Diameter d (mm): 63
- Recommended Flow Rate (L/minute): 2 or less
- Standard Flow Rate (L/minute): less than 4
- TSUBAKI RS50 Series-Standard Drive ChainDeskripsi:Introducing the next generation G8 Series Roller Chain incorporating Tsubaki fundamental technology. ISO ANSI standard roller chain. 1.2 times longer wear life over G7-EX thanks to the development of a rust preventative pre-lube that minimizes tackiness. Sizes under RS35 are the same as conventional models.atribut:
- No. of Links per Unit: 192
- SKF Rantai Transmisi PHC 32BDeskripsi:Chains are critical components in power transmission systems. Robust, quality chain drives extend mean time between failures, which reduces maintenance costs. Duplex connecting chain links are used to connect the two ends of a chain together. Both the spring clip and cotter pin type connecting links can be disassembled and replaced easily. The riveted type provides a very strong link, and has a similar fatigue strength as the other links in the chain.atribut:
- Standard: BS
- TSUBAKI Double Pitch ChainDeskripsi:- Double Pitch Chain - An attachment conveyor chain with double the pitch of RS Attachment Chain with a flat plate contour. - Conforms to ISO1275-A, ASME B29.100, and JIS B1803 standards.atribut:
- Operating Temperature Range (°C): -10 to 150
Daftar Harga ek chain Terbaru October 2026
| EK Roller Chain (Rantai) | Rp279.900 |
| NIKKEN British (ISO) Standard Roller Chain | Rp819.900 |
| NIKKEN ANSI Standard Roller Chain | Rp589.900 |
| TSUBAKI ANSI Standard Roller Chain | Rp1.199.900 |
| TSUBAKI RS40 Series-Standard Drive Chain | Rp26.900 |
| DAYTON ANSI Standard Roller Chain | Rp419.900 |
| NIKKEN ANSI Standard Roller Chain Connecting Link | Rp16.900 |
| ZEXUS Roller Chain | Rp659.900 |
| EK Connecting Link (Sambungan Rantai) | Rp7.900 |
| monotaro Standard Roller Chain | Rp279.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































%20Standard%20Roller%20Chain/buP105156426-1.jpg)








/P102091289-1.jpg)
/a1P103774361-2.jpg)

%20Standard%20Roller%20Chain%20Offset%20Link/4qP105156170-1.jpg)

/monotaro%20Filter%20Cartridge%20PPS%20(Kartrid%20Penyaring)/P102233931-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)