Beli dyson vacuum cleaner di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Dyson Vacuum CleanerDeskripsi:Use on Floor (hardwood, tile, vinyl, or laminate)
- KARCHER HOME & GARDEN Handheld Vacuum Cleaner CordlessDeskripsi:The VC 4s Cordless 2-in-1 vacuum cleaner impresses with its clever design. With its slimline and therefore lightweight cordless design, it can be used anywhere and is incredibly versatile. Thanks to its switch and double-handle design, this classic upright vacuum cleaner turns into a practical handheld vacuum cleaner in a matter of seconds. Its brushless high-speed motor, the multi-cyclone cleaning system with HEPA 12 filter for constant suction power of 15,000 Pa, and the large motorised floor nozzle ensure extraordinary cleaning results - in Eco mode for up to 60 minutes – more than enough to clean practically any household. After the cleaning, it's still child's play, because it's just as easy to empty the VC 4s Cordless as it is to recharge in the self-standing storage station, which eliminates the need to mount the charging station on a wall. The scope of delivery also includes an upholstery and a crevice nozzle.atribut:
- Dimension(mm): 255x150x1060
- Battery Platform: Cordless
- Maximum Run Time Mode (minute): max. 60
- Battery Charger Power Supply (V/Hz): 100 - 240 / 50 - 60
- Battery Charging Time (hour): 3,5
- Battery Type: Lithium-ion battery
- Battery Voltage (V): 18
- Sound Level (dBA): 79
- Vacuum Cleaner Type: Vacuum cleaner, bagless
- Dyson Hair Dryeratribut:
- Length (mm): 97
- wide (mm): 78
- KARCHER HOME & GARDEN Multi Purpose Vacuum CleanersDeskripsi:KARCHER Multi Purpose Vacuum Cleaners is A vacuum cleaner for diverse usage. A match for any type of dirt: the Kärcher multi-purpose vacuum cleaners are ideal for car interior cleaning, workshops, garages, cellars, outside areas and renovation.
- Paperline Amplopatribut:
- Type: Buklet Putih
- Paper Weight (gsm): 80
- KRISBOW Vacuum Cleaner Basah dan KeringDeskripsi:Jaga rumah Anda agar senantiasa bersih dengan menggunakan Penghisap Debu Kering & Basah Krisbow yang terbuat dari baja tahan karat dengan kualitas terbaik. Filter dapat dicuci setelah dipakai dan mempunyai 2 fungsi, untuk debu basah dan kering. Penghisap debu ini sangat efisien jika digunakan karena dapat menghisap debu maupun cairan yang tumpah dan cocok untuk digunakan baik untuk kebutuhan rumah tangga maupun kantor.atribut:
- Frequency (Hz): 50
- RYU Vacuum CleanerDeskripsi:Vacuum Cleaner RVC20L is One of The Best Dry Vacuum Cleaner. Requires 800W Electricity to Produce Suction Power of More Than 15Kpa. With a Capacity of 20L Tank, Suitable For Use in All Rooms of The House.atribut:
- Frequency (Hz): 50
- K3L License: Yes
- Merpati Amplopatribut:
- Height (cm): 1
- Nescafe Kopi Instan ClassicDeskripsi:Nescafe classic, kopi hitam instant yang terbuat dari 100% biji robusta lampung pilihan.
- AS ONE Aspure Clean Room Wear (Hood, Mask Integral, Hyde Fastener)atribut:
- Material: Conductive thread included polyester 100% (stripe type)
- Color: White
- Surface Resistance (ohm/sq): 10^6-10^8
- Oatside Susu Oat Mini Barista Blendatribut:
- Variant: Barista Blend
- Size (ml): 200
- NILFISK Vacuum Cleaner Wet and DryDeskripsi:The Nilfisk wet and dry range of vacuum cleaners includes durable machines from 20 to 75 liters that can take on any application, big or small. With outstanding performance and features like easy emptying and corrosion resistance, our range of wet and dry
Daftar Harga dyson vacuum cleaner Terbaru February 2026
| Dyson Vacuum Cleaner | Rp6.499.900 |
| KARCHER HOME & GARDEN Handheld Vacuum Cleaner Cordless | Rp5.699.900 |
| Dyson Hair Dryer | Rp5.499.900 |
| KARCHER HOME & GARDEN Multi Purpose Vacuum Cleaners | Rp1.699.900 |
| Paperline Amplop | Rp14.900 |
| Garda Amplop Coklat | Rp24.900 |
| KRISBOW Vacuum Cleaner Kering | Rp479.900 |
| Samson Amplop Coklat | Rp64.900 |
| KRISBOW Vacuum Cleaner Basah dan Kering | Rp899.900 |
| RYU Vacuum Cleaner | Rp709.900 |
Data diperbarui pada 17/02/2026 (Harga belum termasuk PPN)































































































































































/d3P108003471-1.jpg)

/Pentel%20Correction%20Pen%20Liquid%20(Tipex%20Cair)/P102274385-2.jpg)


/hnP101514635-10.jpg)