Dyson Air Purifier (Penjernih Udara)

Sebelum PPN:
Rp5.799.900 - Rp17.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Dyson Purifier Big+Quiet Formaldehyde (Bright nickel/Prussian blue)
Delivers HEPA-purified air to large rooms up to 100 m². Quietly.

Captures allergens & viruses up to 99.9%.

Eliminates gas and odor.

Detects and destroys formaldehyde, permanently.

Technology
-Recognize and report, automatically
A suite of sensors, including a lifetime solid-state formaldehyde sensor, detects pollutants throughout the room. Our unique algorithm rechecks the data every second, analyzing the air at a molecular level – then automatically reacts to purify and displays live results on the LCD screen and in the MyDyson app.
-Destroys formaldehyde, permanently
Dyson's catalytic filter continuously captures and breaks down formaldehyde molecules into water and CO₂. And it never needs replacing.
-Captures gases and fine particles
The H13 grade HEPA filter captures 99.95% of fine particles as small as 0.1 microns, while the activated carbon filter removes odors and gases.
-Fully sealed with HEPA grade H13
Three phases of purification are housed inside our hermetically sealed machines to trap pollutants inside and remove them from the air you breathe. Giving you the assurance that what goes in, stays in.

In the box
-Remote Control
Curved and magnetic to store neatly on top of the machine
-Activated carbon filter
The carbon layer captures gases such as benzene and NO2 and remove odors
-HEPA H13 grade filter
21m borosilicate microfiber, pressed and folded over 459 times, captures 99.95% of particle as small as 0.1 micron
Feature
Remote air projection and circulation
Our latest air purifier uses cone aerodynamics to produce a powerful long-range air projection – circulating air and drawing distant pollutants into a sealed filter. For all-around air purification, even in large rooms.

Silent, even at full power
The acoustically designed motor bucket records a sound power of only 56dBA at full speed. Without sacrificing performance.

Adjust the air flow
Adjust the airflow angle to 0°, 25° or 50°, or mimic the refreshing air indoors using Breeze Mode.

Manage air quality wherever you are
The MyDyson app gives you control over your air quality. See what particles have been captured, set schedules, explore reports and more.

Automatic mode
With the Auto Mode feature, the air purifier can recognize, capture, and report pollutants in your home in real-time. This saves energy – because it only purifies when needed.

Hygienic filter replacement
The hygienic replacement mechanism allows you to remove the HEPA filter in one click.

Hidden wheels
Move the machine easily around the room. Designed for hard surfaces, the wheels are completely invisible.

Smart home purification
Connect and control air quality, touch-free, with compatible smart home voice services.

Ulasan Produk

Tidak ada ulasan