Beli dynamometer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. MSI Crane Scale and Dynamometer (Timbangan Gantung)
    Mulai

    Rp63.999.900

    MSI Crane Scale and Dynamometer (Timbangan Gantung)
    Deskripsi:
    Bottom hooks secure onto lifting chains and attach to loads to raise and lower them.
    atribut:
    • UNSPSC: 41114501
    • Digital/Mechanical: Digital
    • Finish: Anodized
    • Housing Material: Alloy Steel
    • Includes: Safety Documents; User Guide
    • Item - Crane Scales and Dynamometers: Crane Dynamometer
    • Remote Control/Display: No Remote Control or Remote Display
    • Scale Accuracy (%): ±0.1
    • Scale Display: LED
    • Standards: ASME B30.26-6; OSHA 29CFR1910 Subpart N; OSHA 29CFR1910.179
    • Temperature Range (°C): -4 to 122F (-20 to 50 )
    • Weighing units: kg; lb
  2. IMADA Pengukur Kekuatan Digital
    Rating:
    100% of 100
    (1)
    Mulai

    Rp16.999.900

  3. AS ONE Grip dynamometer
    Mulai

    Rp1.999.900

    AS ONE Grip dynamometer
    atribut:
    • Material: Body/Reinforced Plastic Injection Molding, Bearing Part/Metal
    • Scale Unit (g): 500
    • Weight Cookies (g): 490
    • Package Size (mm): 175x245x75
  4. Extech Heat Stress Monitor
    Mulai

    Rp8.999.900

    Extech Heat Stress Monitor
    Deskripsi:
    These heat-stress monitors have a black-globe sensor to measure WBGT (wet bulb globe temperature) levels to examine the impact of humidity and direct or radiant sunlight and air temperature on real-feel temperatures.
    atribut:
    • UNSPSC: 41113607
    • Application: Construction; Outdoor; Sporting Events
    • Audible Alarm: Yes
    • Auto Shut-Off: Yes
    • Backlit Screen: Yes
    • Battery Runtime (hour): 200
    • Battery Type: (1) 9V
    • Black Globe Diameter (inch): 2
    • Black Globe Temperature Accuracy (°C): ±0.6
    • Black Globe Temperature Accuracy (°F): ±1.1
    • Black Globe Temperature Range (°C): 0 to 80
    • Black Globe Temperature Resolution (°F): 0.1
    • Brand: EXTECH
    • Data Hold: Yes
    • Data Logging: Yes
    • Display Screen Height (inch): 1.42
    • Display Screen Type: LCD with LED Backlight
    • Display Screen Width (inch): 2.05
    • Heat Index Temperature Accuracy (°C): 1
    • Heat Index Temperature Accuracy (°F): ±1.8
    • Heat Index Temperature Range (°C): 0 to 59
    • Heat Index Temperature Range (°F): 32 to 138
    • Humidity Accuracy: ±3%
    • Humidity Range: 1% to 99%
    • Humidity Resolution: 0.1 %
    • IP/NEMA Rating: Not Rated
    • Includes: AC Adaptor; Carrying Case
    • Includes AC Adapter: Yes
    • Includes Batteries: Yes
    • Includes Case: Yes
    • Includes Memory Card: No
    • Includes Mounting Hardware: No
    • Includes NIST-Traceable Calibration Certificate: No
    • Includes Probes: No
    • Low battery indicator: Yes
    • Manufacturer Part Number: HT200
    • Maximum Accuracy (%): ±1.5
    • Memory Storage Capacity: 50 Readings
    • Meter Type: Black Globe
    • Operating Humidity Range: Greater Than 95%
    • Operating Temperature Range (°C): 0 to 50
    • Overall Depth (inch): 11.81 in
    • Overall Height (inch): 1.97 in
    • Overall Width (inch): 2.76
    • RH Range (%RH): 1 to 99
    • Sampling Rate (s): 1 per
    • Sensor Type: Black Globe Sensor; Temperature and Humidity Sensor
    • Size (inch): 1.97 in x 2.76 in x 11.81 in
    • Step Accuracy (°): 0.8
    • Temperature Display Units: °C; °F
    • Temperature Range (°C): 0 to 50
    • Temperature Range (°F): 32 to 122
    • Temperature Resolution (°): 0.1
    • Weight (oz): 7.8
    • Wet Bulb Globe Temperature Accuracy: 1; 1.5
    • Wet Bulb Globe Temperature Accuracy (°F): ±1.8; ±2.7
    • Wet Bulb Globe Temperature Range (°C): 0 to 56; 0 to 59
    • Wet Bulb Globe Temperature Range (°F): 32 to 132; 32 to 138
    • Wet Bulb Globe Temperature Resolution (°F): 0.1
    • With NIST-Traceable Calibration Certificate: No Calibration Certificate
  5. Adam Equipment Crane Scale and Dynamometer (Timbangan Gantung)
    Mulai

    Rp12.999.900

    Adam Equipment Crane Scale and Dynamometer (Timbangan Gantung)
    Deskripsi:
    Crane Scales are built to safely help weigh suspended loads in industrial environments. They connect to the end of a load hook and attach directly to the load being weighed. Models with wireless remote controls allow you to change units and clear measurements from a safe distance. Remote controls with integrated displays can also transmit data directly to your hands.
    atribut:
    • UNSPSC: 41114501
    • Basic Hook Material: Steel
    • Digital/Mechanical: Digital
    • Finish: Smooth
    • Includes: (2) AAA Batteries for Remote; Charger; Rechargeable Battery for Scale; Remote Control
    • Item - Crane Scales and Dynamometers: Crane Scale
    • Remote Control/Display: Wireless Remote Control
    • Scale Display: LED
    • Standards: CE; FCC; UL
    • Weighing units: kg; lb
  6. ACIS Digital Crane Scale CR Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.999.900

    ACIS Digital Crane Scale CR Series
    Deskripsi:
    -Digital Crane Scale -Attractive design and practical for using with plastic housing -Convenient 360 degrees swivel shackle & hook -Low power consumption
  7. CAS Crane Scale (Timbangan Gantung)
    Mulai

    Rp5.599.900

    CAS Crane Scale (Timbangan Gantung)
    Deskripsi:
    The CAS IE-1700 Crane Scale is a light weight, portable and easy to use crane scale. Equipped with a wireless remote control function which makes operation more efficient and safe. Use in recycling or any other light industrial applications.
  8. VESTIL Crane Scale
    Mulai

    Rp39.999.900

    VESTIL Crane Scale
    atribut:
    • UNSPSC: 31160000
  9. CAS Heavy Duty Crane Scale (Timbangan Gantung Industri)
    Mulai

    Rp50.999.900

    CAS Heavy Duty Crane Scale (Timbangan Gantung Industri)
    atribut:
    • Maximum Tare: Full Tare
    • Power Source (V): AC 120
    • Display Designators: Zero, Tare, Hold, Batt
    • Operating Temperature (°C): -10 to 40
    • Power Consumption (W): 1.2
  10. Excellent Scale Crane Scale with Remote (Timbangan Gantung)
    Mulai

    Rp6.799.900

    Excellent Scale Crane Scale with Remote (Timbangan Gantung)
    Deskripsi:
    Plastic HousingRechargeable batterywith remote
  11. Dillon Electronic Dynamometer 25T
    Mulai

    Rp349.999.900

    Dillon Electronic Dynamometer 25T
    atribut:
    • Accuracy (%): ±0.1 of instrument capacity
    • Capacity: 55,000 lbs (25,000 kgs)
    • Display: 128 x 64 dot-graphic LCD, 1\" high digits
    • Environmental Rating: IP68
    • Operating Temperature (°C): -20 to 70
    • Resolution: 50/10 lbs (selectable low/medium/high)
  12. AS ONE Digital Grip Dynamometer
    Mulai

    Rp7.999.900

    AS ONE Digital Grip Dynamometer
    atribut:
    • Measurement Range (kg): 5 to 100
    • Auto Power Off Function: Approximately 1 minute after the end of final measurement
    • Display: LCD, 3 digits, 0.1 kg unit
    • Power Supply: AAA size, battery, 2 pieces (for test)
    • Continuous Usage Time (hour): about 100 hours
    • Dimensions (mm): 154x235x62
    • Package Size (mm): 180x260x85
  13. GEWINN Crane Scale Wireless (Timbangan Gantung)
    Mulai

    Rp109.999.900

    GEWINN Crane Scale Wireless (Timbangan Gantung)
    atribut:
    • Capacity (t): 20
    • Resolution (kg): 10
  14. TRIPLETT Heat Stress Monitor
    Mulai

    Rp2.299.900

    TRIPLETT Heat Stress Monitor
    Deskripsi:
    These heat-stress monitors have a black-globe sensor to measure WBGT (wet bulb globe temperature) levels to examine the impact of humidity and direct or radiant sunlight and air temperature on real-feel temperatures.
    atribut:
    • UNSPSC: 31160000
    • Application: Athletic Training; Boiler Rooms; Brick Firing Plants; Construction; Events; Glass Facilities; Iron and Steel Foundries; Mining Sites
    • Audible Alarm: Yes
    • Backlit Screen: No
    • Battery Runtime (hour): 300
    • Battery Type: (2) AAA Batteries
    • Black Globe Diameter (inch): 1.6
    • Black Globe Temperature Accuracy: ±2%
    • Black Globe Temperature Range (°C): 0 to 70
    • Black Globe Temperature Range (°F): 32 to 158
    • Black Globe Temperature Resolution (°F): 0.1
    • Brand: TRIPLETT
    • Data Update Frequency (s): 20
    • Digit Height (inch): 1/2 in
    • Display Screen Height (inch): 1.6
    • Display Screen Type: LCD
    • Display Screen Width (inch): 1.5
    • Heat Index Temperature Accuracy (°C): ±0.6
    • Heat Index Temperature Accuracy (°F): ±1
    • Heat Index Temperature Range (°C): 0 to 60
    • Heat Index Temperature Range (°F): 32 to 140
    • Heat Index Temperature Resolution (°F): 0.1
    • Housing Color: White
    • Housing Material: Plastic
    • Humidity Accuracy: ±5%
    • Humidity Range: 0.1% to 99.9%
    • Humidity Resolution: 0.1 %
    • Includes: (2) AAA Batteries; Arm Strap
    • Includes AC Adapter: No
    • Includes Batteries: Yes
    • Includes Case: No
    • Includes Mounting Hardware: No
    • Includes NIST-Traceable Calibration Certificate: No
    • Includes Probes: Yes
    • Low battery indicator: Yes
    • Manufacturer Part Number: HS10
    • Maximum Number of Alarms: 3
    • Meter Type: Black Globe
    • Mounting Type: Tripod Mount; Wall
    • Number of Digits: 4
    • Operating Humidity Range: 1% to 80%
    • Operating Temperature Range (°F): 32 to 122
    • Overall Depth (inch): 0.9 in
    • Overall Height (inch): 2.8 in
    • Overall Width (inch): 2.4
    • Response Time (s): 20
    • Sampling Rate (s): 20
    • Sensor Material: Plastic
    • Sensor Type: Temperature and Relative Humidity Sensor
    • Size (inch): 2.8 in x 2.4 in x 0.9 in
    • Temperature Accuracy (°C): 0.6
    • Temperature Accuracy (°F): ±1
    • Temperature Display Units: °F
    • Temperature Range (°C): 0 to 50
    • Temperature Range (°F): 32 to 122
    • Temperature Resolution (°): 0.1
    • Weight (oz): 3.2
    • Wet Bulb Globe Temperature Accuracy: ±2%
    • Wet Bulb Globe Temperature Range (°C): 0 to 50
    • Wet Bulb Globe Temperature Range (°F): 32 to 122
    • Wet Bulb Globe Temperature Resolution (°F): 0.1
    • With NIST-Traceable Calibration Certificate: No Calibration Certificate
  15. FLUKE Pressure Gauge (Manometer/ Alat Ukur Tekanan)
    Mulai

    Rp41.999.900

    FLUKE Pressure Gauge (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    Product overview: Fluke 700G Pressure Gauge Calibrator. Designed for field pressure calibration, the Fluke 700G Series Pressure Gauge Calibrators give you the performance and durability that you have come to expect in Fluke pressure calibration products while being simple and easy-to-use. Whether you’re looking to connect to either a hydraulic or pneumatic test pump this series are designed to be a complete calibration solution with: - 23 pressure gauges. - Ranging ±10 inH2O/20 mbar to 10,000 psi/690 bar. With a standard accuracy of 0.05% of full scale and reference class gauges with accuracies of 0.04% you're sure to find a gauge that's the perfect fit for your application.
  16. Landtek Pengukur Gaya (Alat Ukur Gaya)
    Mulai

    Rp9.699.900

    Landtek Pengukur Gaya (Alat Ukur Gaya)
    Deskripsi:
    Alat uji gaya dorong dan gaya tarik dengan akurasi tinggi dengan pengukur gaya digital yang sederhana dan nyaman untuk Ini banyak digunakan dalam elektronik, perangkat keras bangunan, tekstil, suku cadang mobil.
    atribut:
    • Accuracy: ±0.2% FS ±1 Digit
    • Measurement State: Peak Value Measurement, Real Time Measurement
    • Display: 2 Reversed 4 Digit LCD
    • Power Off: 10 Minutes Auto Power Off, Manual Power Off
    • Backlight: Blue Backlight
    • Case Dimensions (mm): 175x80x36
    • Data Output: USB, Bluetooth
    • Power Supply: 2 x 1.5 AA( UM-3 ) Battery or 6VDC Power Supply
    • Senor Dimensions (mm): 181x54x30
    • Unit: Kgf, N, Lbf
Daftar Harga dynamometer Terbaru October 2026
MSI Crane Scale and Dynamometer (Timbangan Gantung)Rp63.999.900
IMADA Pengukur Kekuatan DigitalRp16.999.900
AS ONE Grip dynamometerRp1.999.900
Extech Heat Stress MonitorRp8.999.900
Adam Equipment Crane Scale and Dynamometer (Timbangan Gantung)Rp12.999.900
ACIS Digital Crane Scale CR SeriesRp1.999.900
CAS Crane Scale (Timbangan Gantung)Rp5.599.900
VESTIL Crane ScaleRp39.999.900
CAS Heavy Duty Crane Scale (Timbangan Gantung Industri)Rp50.999.900
Excellent Scale Crane Scale with Remote (Timbangan Gantung)Rp6.799.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)