Beli dymo label tape di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Dymo Label Printer Continuous General PurposeDeskripsi:These continuous label rolls have an integrated ribbon cartridge and fit in compatible Dymo thermal transfer printers. Continuous labels can be printed at any width to fit the text. The label is cut from the roll at the desired location. Labels are integrated with a ribbon into a single cartridge to ensure there's enough ribbon to print an entire roll of labels.atribut:
- Adhesive: Adhesive
- Adhesive Material: Acrylic
- Adhesive Properties: Permanent Adhesive
- Application: Multipurpose
- For Print Method: Thermal Transfer
- Label Finish: Gloss
- Label Media Format: Continuous Roll Cartridge
- Labels per Row: 1
- Material Properties: Halogen Free
- Number of Labels Included: 1
- Print Technology: Thermal-Transfer
- Secondary Label Included: No
- Dymo Direct Thermal LabelDeskripsi:Direct thermal label rolls contain multiple labels that are stored on a roll core. Label rolls reduce reloading time because they contain more labels than a fanfold.atribut:
- Core Dia. (inch): 1
- For Print Method: Direct Thermal
- Printer Compatibility: Desk Top Label Printer
- Dymo Handheld & Portable Label PrinterDeskripsi:Portable label printers are larger than handheld printers and are designed to be set on a work surface when printing.atribut:
- Color Printing Capability: Single Color
- Cutter Type: Automatic
- Minimum Label Width (inch): 1/4
- Print Preview Feature: Yes
- Print Type: Thermal-Transfer
- King Jim Tepra Pro Tape Strong Adhesive Label (Black Characters on Pink)atribut:
- Character: Black characters on a pink
- Tape Length (m): 8
- Type: Strong adhesive
- Length (m): 8
- Tape background color: pink
- Tape text color: black
- OEM Compatible TapeDeskripsi:OEM LABEL TAPE 6mm x 8m untuk EPSON PRINTER LABEL
- Cole Parmer Manual Laboratory Label Maker TapeDeskripsi:The Easy-Peel™ perforation allows the label backing to be removed quickly and efficiently. Tape is available in multiple colors, letting you color-code labels for specific requirements.atribut:
- Width (inch): 3/8
- Length (ft): 9.8
- Length (inch): 118
- Dymo Label CuticonDeskripsi:Dymo that can type emoticons and emoji! Dymo's new label Cuticon/Yellow is the same type as the label buddy (discontinued), which is characterized by its round shape, but the dial has been changed so that capital letters and numbers 0 to 9 and pictograms can be typed. Compatible with 9mm wide embossed tape, you can press the top lid with the thumbs of both hands to engrave characters on the plastic tape. Why not use lowercase letters, emojis, and emoticons for labels such as small belongings and files? The label tape is completed with cute characters floating on the plastic tape.atribut:
- Material: (Body) ABS, (Dial) POM
- Color: Yellow
- External Dimensions (DxWxH) (mm): 75x78x140
- Joyko Label Price Gunatribut:
- Color: Random Color
- Dymo Embossing Label PrinterDeskripsi:These label printers create embossed labels that are more resistant to weather, chemicals, ultraviolet light, and temperature changes than standard paper labels.atribut:
- UNSPSC: 44102407
- Character Height (inch): 3/16
- Character Set: 0 - 9; A - Z
- Color: Black
- Compatible Tape Materials: AluminiumStainless Steel
- Cutter Type: Manual
- Features: Reverse Image Wheel; Trailing-Edge
- Finishing Capabilities: Built in Cable Tie Slot PunchBuilt in Hole Punch
- For use with: Non-Adhesive Labels
- Housing Material: Aluminium
- Includes: Carrying Case, Roll of 1/2 in x 16 ft Aluminium Tape
- Manufacturer Part Number: 101105
- Overall Height (inch): 4-1/2
- Overall Length (inch): 11-1/2
- Overall Width (inch): 4
- Product Type: Handheld Embosser
- Series: Rhino M
- Sub Brand: RHINO
- Supported Tape Width (inch): 1/2
- Dymo Daimo Glossy Tape 9mmatribut:
- Tape Width (mm): 9
- Tape Length (m): 3
- Dymo Label writer for Aluminium tapeatribut:
- Body Material: Aluminium Die Casting
- Box Material: Plastic
- Box Size (mm): 125x320x135
- Height (mm): 90
- Included Accessories: 2 rolls of 12mm tape, hole punch device
- Length (mm): 292
- Main Unit Size (mm): Width 95 x Depth 320 x Height 90
- Suitable Tape Width (mm): 12
- Width (mm): 95
- Blueprint Label Barcode Direct ThermalDeskripsi:Compatible untuk semua Printer Direct Thermal.Label sticker ini tanpa ribbon barcode dan SANGAT cocok untuk barcode thermal transfer printer, barcode direct thermal printer, ,misalnya :Blueprint : BP-TR110Argox OS-214 / OS-214nu / CP-2140Honeywell PC42TIntermec PC4 / PC43DPostek C-168Sato 408TT / CX-400Toshiba TEC B-EV4DTsc-TTP 243 / 244pro / 245Xprinter 350B / 350BM / 360B / 500Zebra GX430T / GT820 / TLP2844Z / ZT230Datamax E4203 / E4204 / E4304dan lainnya.
- Dymo Compact Tape Writer with Strapatribut:
- Applicable Tape Width (mm): 9
- Content Set: 9 width tape 1 roll
- Depth (mm): 30
- Height (mm): 207
- Material: Body = ABS resin, Dial = polyacetal (POM)
- Width (mm): 160
- CRC CO Contact CleanerDeskripsi:Pembersih contact cleaner yang tidak mengandung zat berbahaya : VOC, Non-Chlorinated, Non-Flammable, Plastic Safe, NSF K2 registered.atribut:
- Appearance: Colorless Volatile Liquid
Daftar Harga dymo label tape Terbaru March 2026
| Dymo Labelwriter 450 | Rp10.999.900 |
| Dymo Label Printer Continuous General Purpose | Rp599.900 |
| Dymo Direct Thermal Label | Rp339.900 |
| Dymo Handheld & Portable Label Printer | Rp2.299.900 |
| King Jim Tepra Pro Tape Strong Adhesive Label (Black Characters on Pink) | Rp199.900 |
| Joyko Label Price Tag | Rp31.900 |
| Brother ES Labeller | Rp789.900 |
| OEM Compatible Tape | Rp59.900 |
| Brother Label Printer QL (DK Tape) | Rp3.199.900 |
| Cole Parmer Manual Laboratory Label Maker Tape | Rp2.299.900 |
Data diperbarui pada 13/03/2026 (Harga belum termasuk PPN)























































































































































/p4P103229904-1.jpg)



/P101519081-1.jpg)


%20%26%20Pengelasan/Produk%20Las/Las%20Asetilin/Blow%20Pipe%20%26%20Crater/Dymo%20Embossing%20Label%20Printer/bzP109462431-1.jpg)





%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Pembersih%20Industrial/Pembersih%20Rem/CRC%20CO%20Contact%20Cleaner/P102075708-1.jpg)