Beli dust suppression di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Ikeuchi Standard Flat Spray Nozzle (Semprotan Nosel)
    Mulai

    Rp149.900

    Ikeuchi Standard Flat Spray Nozzle (Semprotan Nosel)
    atribut:
    • Overall Length (mm): 25
    • Weight (g): 16
    • Hexagon Opposite Side(mm): 14
    • Working Pressure (MPa): (Standard) 03
    • Angle (degree): Spray / 90 (0.3MPa)
    • Screw Size: R1/4
    • Spray Volume (L/minute): 1.0(0.3MPa)
  2. KINKI High Power Air Duster Gun
    Mulai

    Rp459.900

    KINKI High Power Air Duster Gun
    atribut:
    • Nozzle Length (mm): 41
    • Nozzle Opening Diameter (mm): 1 ( x 16 pieces)
    • Nozzle Attachment Port: G1/8
    • Material: Aluminium (alumite finish), brass
    • Specification: Swivel plug
    • Maximum usage pressure: 1MPa
    • Purpose of Use: Air blowing, drying, air cooling, blowing off garbage, cleaning, dewatering drying and air curtain etc.
  3. Ikeuchi Standard Flat Spray Nozzle PP Resin 1/4 90 Degrees
    Mulai

    Rp63.900

    Ikeuchi Standard Flat Spray Nozzle PP Resin 1/4 90 Degrees
    atribut:
    • Overall Length (mm): 27
    • Weight (g): 2.2
    • Screw Diameter: R1/4
    • Hexagon Opposite Side(mm): 14
    • Spray Angle: 90 degree (0.3MPa)
    • Screw Size: R1/4
    • Pressure (MPa): 0.3 (standard)
    • Purpose of Use: For cleaning automobiles, vehicles, various containers, etc.
  4. TRUSCO Nozzle Air Duster Conical (Nosel Udara)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp279.900

    TRUSCO Nozzle Air Duster Conical (Nosel Udara)
    atribut:
    • Material: Brass
    • Nozzle Length (mm): 15
    • Nozzle Mounting Part: Screw Diameter G1 / 8
    • Nozzle diameter (mm): phi1.0 x 12
    • Weight (g): 10
  5. TRUSCO Nozzle Air Flow Adjustment (Nosel Udara)
    Mulai

    Rp99.900

    TRUSCO Nozzle Air Flow Adjustment (Nosel Udara)
    Deskripsi:
    Air flow rate can be adjusted at the base of the nozzle. Nozzle for air duster.
    atribut:
    • Applications: Air Duster Nozzle
    • Body Material: Brass (Nickel Plated)
    • Description: I can adjust the flow rate of air at the base of the nozzle.?100% - 5 air flow rate adjustment range
    • Material (O-Rings): NBR
    • Nozzle Connector Diameter: G1/8
    • Nozzle Length (mm): 27
    • Nozzle Outside Diameter (phi mm): 6
    • Nozzle diameter (mm): 2
    • Weight (g): 21
  6. LAVOR Nozzle
    Mulai

    Rp589.900

    LAVOR Nozzle
    atribut:
    • Angle Coverage Form: 15 degrees
  7. KINKI Gamma Nozzle
    Mulai

    Rp419.900

    KINKI Gamma Nozzle
    atribut:
    • Nozzle Length (mm): 38
    • Nozzle Opening Diameter (mm): 1.3 ( x 8 pieces)
    • Nozzle Attachment Port: G1/8
    • Material: Aluminium (alumite finish), brass
    • Specification: Swivel plug
    • Maximum usage pressure: 1MPa
    • Purpose of Use: Air blowing, drying, air cooling, blowing off garbage, cleaning, dewatering drying and air curtain etc.
  8. TRUSCO Coolant Liner (Flare Nozzle)
    Mulai

    Rp92.900

    TRUSCO Coolant Liner (Flare Nozzle)
    Deskripsi:
    It is excellent in mechanical strength, fatigue resistance, dimensional stability, oil resistance, chemical resistance.
  9. Sellery Semprotan Air
    Rating:
    80% of 100
    (1)
    Mulai

    Rp32.900

    Sellery Semprotan Air
    Deskripsi:
    > Spray pattern can be adjusted (60-270/271/272/273/336)> Lock clip for continuous spray (60-270/271/272/273/336)> 3 spray pattern (60-274)> 8 pattern spray head: FLAT, SHOWER, MIST, CONE, VERTICAL, JET, RINSE, CENTER (60-275/276)> High pressure max 100 psi (60-277)
    atribut:
    • Outside Diameter (inch): 3/4
  10. Ikeuchi Flat Type Air Nozzle
    Mulai

    Rp2.099.900

    Ikeuchi Flat Type Air Nozzle
    atribut:
    • Total Length (mm): 90
    • Width (mm): 42
    • Nozzle Attachment Port: R1/4
    • Purpose of Use: For liquid draining and drying, blowing of dirt, air cooling etc.
  11. TRUSCO Air Flow Regulator
    Mulai

    Rp239.900

    TRUSCO Air Flow Regulator
    Deskripsi:
    The strength of the air can be done smoothly by dialing operation. Connect to air duster, air thunder, air spray gun, and smoothly perform the strength of air by dial operation.
    atribut:
    • Purpose of Use: Connect to air duster, air sander and air spray gun, etc., and smoothly adjust the strength of air by dial operation.
  12. Rutland Spray Nozzle Strater Set
    Mulai

    Rp149.900

    Rutland Spray Nozzle Strater Set
    Deskripsi:
    Four piece spray nozzle set with nozzle, 1/2in Water Stop Hose Connector, Hose End Connector and Universal Tap Conector
    atribut:
    • Color: Yellow-Black
    • Sprayer Features: Snap Action Connector
    • Spray Settings: Adjustable from Jet to Fan
  13. KAKUDAI Part Circle Impact Sprinkler
    Mulai

    Rp85.900

    KAKUDAI Part Circle Impact Sprinkler
    Deskripsi:
    -Sprinkler capable of watering 360°. (The watering range can be adjusted.)-Mounting Screw R1/2.-Part circle, with elevation angle adjusting function
  14. TRUSCO Nozzle Air Duster Standard (Nosel Udara)
    Mulai

    Rp68.900

    TRUSCO Nozzle Air Duster Standard (Nosel Udara)
    Deskripsi:
    33
    atribut:
    • Nozzle Opening Diameter (mm): 2
    • Nozzle Attachment Port: G1/8
  15. Ikeuchi Standard Fan-Shaped Nozzle Made of SUS303
    Mulai

    Rp219.900

    Ikeuchi Standard Fan-Shaped Nozzle Made of SUS303
    atribut:
    • Normal Pressure (MPa): 0.3
    • Type: Fan-shaped
  16. Ikeuchi Standard Flat Spray Nozzle
    Mulai

    Rp159.900

    Ikeuchi Standard Flat Spray Nozzle
    atribut:
    • Spray Angle (°): 90 (0.3MPa)
    • Screw Size: R1/4
    • Material: Stainless Steel
    • Standard Operating Pressure (MPa): 0.3
  17. monotaro Semprotan Air
    Rating:
    60% of 100
    (6)
    Mulai

    Rp83.900

  18. TRUSCO Nozzle Air-Blow Gun (Nosel Udara)
    Mulai

    Rp189.900

    TRUSCO Nozzle Air-Blow Gun (Nosel Udara)
    Deskripsi:
    Usage:Dropped rust, Paint peeling, Surface treatment of metal, glass, plastic etc.
    atribut:
    • Finishing Material: Brass / nickel plated
    • Weight (g): 18
    • Nozzle Length (mm): 30
    • Nozzle Connector Diameter: G1/8
    • Nozzle diameter (mm): Special
Daftar Harga dust suppression Terbaru April 2026
Ikeuchi Standard Flat Spray Nozzle (Semprotan Nosel)Rp149.900
KINKI High Power Air Duster GunRp459.900
Ikeuchi Standard Flat Spray Nozzle PP Resin 1/4 90 DegreesRp63.900
TRUSCO Nozzle Air Duster Conical (Nosel Udara)Rp279.900
TRUSCO Nozzle Air Flow Adjustment (Nosel Udara)Rp99.900
LAVOR NozzleRp589.900
KINKI Gamma NozzleRp419.900
TRUSCO Coolant Liner (Flare Nozzle)Rp92.900
Sellery Semprotan AirRp32.900
Ikeuchi Flat Type Air NozzleRp2.099.900

Data diperbarui pada 01/04/2026 (Harga belum termasuk PPN)